種類エリアセンサ検出対象不透明体(完全遮光物体)検出光多列検出距離(mm)30~300光色赤外線ヘッド形状角投光素子赤外LED(シンクロビーム・スキャニング方式)保護構造IP62(IEC)、防滴形(JIS)最小検出物体Φ29の不透明体(完全遮光物体)光源光軸ピッチ:24.6mm光軸数:3光軸検出幅(mm)49.2材質ケース:耐熱ABS、レンズカバー:アクリル、表示カバー:アクリル使用周囲温度(℃)-10~+55(但し、結露および氷結しないこと)保存温度範囲(℃)-20~+70保存湿度範囲35~85%RH使用湿度範囲35~85%RH電源電圧(V)12~24 DC±10% リップルP-P10%以下耐電圧(V)AC1000 1分間 充電部一括・ケース間消費電流(mA)投光器:30以下、受光器: 50以下絶縁抵抗DC250Vメガにて20MΩ以上 充電部一括・ケース間出力動作1光軸以上遮光時ONまたはOFF 切換スイッチにて選択短絡保護装備質量(g)投・受光器:各約50