仕様●LED内蔵電源ユニット内蔵●天井埋込型、スクールコンフォートタイプ・映光色タイプ・5200lmタイプ・昼白色・非調光●Ra93●遮光角:横方向24度●600ピッチ、800ピッチのボルトに対応します。●注)本器具は、パナソニック製iDシリーズ専用の器具本体とライトバーとの組み合わせで性能を満足します。ライトバーの単独使用禁止およびパナソニック製iDシリーズ以外の商品とは組み合わせをしないでください。●注)調光はできません。●注)リニューアルの場合、現場の吊ボルトの長さをご確認お願いします。●注)一般屋内用器具です。屋外環境(軒下など半屋外を含む)や腐食性ガスの発生する場所、太陽の光が直接器具に当たる場所では使用できません。●注)LEDにはバラツキがあるため、同一品番商品でも商品ごとに発光色、明るさが異なる場合があります。●注)光源が直接視界に入る高さに器具を設置するとLED光源がまぶしく感じる場合があります。材質【本体】亜鉛鋼板【反射板】鋼板(白色粉体塗装)【ライトバー(カバー)】ポリカーボネート(乳白)長さ(mm)1254幅(mm)170質量(kg)3.1電圧(V)100~242消費電力(W)31.9色温度(K)5000光源色LED(昼白色)安定器定格出力型<出力固定型>エネルギー消費効率(Lm/W)136.9光源寿命40000時間(光束維持率85%)光束(Lm)4370RoHS指令(10物質対応)対応グリーン購入法適合埋込穴幅(mm)150埋込穴長(mm)1235埋込高(mm)85