RoHS指令(10物質対応)対応材質【金具/アダプタ】ステンレス(SUS304)内径(Φmm)12.7外径(Φmm)19補強層1W/B最高使用圧力(MPa)3.5最小破壊圧力(MPa)14最小曲げ半径(mm)60概略質量(g/m)310構造内面チューブ/耐油性合成ゴム、補強層/高抗張力鋼線、外面カバー/耐摩・耐候性合成ゴム適合流体一般作動油流体温度範囲(℃)-40~100推奨雰囲気温度(℃)-40~80規格【金具】G1/2 管用平行メスねじ(オス30°シート)、【アダプタ】G1/2メス30°シート(金具1009接続側)×R1/2質量(g/個)【金具】167、【アダプタ】95六角対辺(mm)X:22、Y:27、アダプタ:27