カテゴリ
- 機構部品(3)
- 切削工具(3)
- バイク純正部品(2)
- 制御機器(1)
- 自動車用オイル・ケミカル(1)
- フォークリフト・産機・建機用品(1)
- トラック純正部品(1)
絞り込み
エコロジープロダクト
「oil-120」の検索結果

HKS GEAR OIL G-1200 (75W120) 1L
HKS¥6,498税込¥7,1481個(1L)7日以内出荷使用用途に合わせ#90~#250まで全5種類のベストチョイスシステムは、100%SYNTHETICノンポリマーコンセプトのベースオイルによりECO~ハイパワー競技車両が要求する、強靭かつ低フリクションなギア潤滑をサポートします。その他【SAEグレード】75W 120相当容量(L)1基油100% SYNTHETIC危険等級Ⅲ危険物の類別第四類危険物の品名第四石油類危険物の性状非水溶性
ハンドタップ 油穴付き OIL-HT
OSG(オーエスジー)¥6,198~税込¥6,818~1本当日出荷から4日以内出荷横立て、深穴の加工に効果的です。油穴により切削油剤が刃先に作用するため、高速、高精度なねじ立てが可能になります。用途低炭素鋼(C~0.25%):◎、中炭素鋼(C0.25%~0.45%):○、高炭素鋼(C0.45%~):○、合金鋼:○、鋳鋼:○、ダクタイル鋳鉄:○、黄銅:○、黄銅鋳物:○、青銅:○、亜鉛合金鋳物:○種別上タップ材質ハイス(高速度鋼)HSS形状突出しセンタ無ねじの種類M表面処理ホモ処理精度表記STD
スパイラルタップ 油穴付き OIL-SFT
OSG(オーエスジー)¥5,498~税込¥6,048~1本翌日出荷から8日以内出荷止り穴の横立て、深穴の加工に効果的です。油穴により切削油剤が刃先に作用するため、高速、高精度なねじ立てが可能になります。用途低炭素鋼(C~0.25%):◎、中炭素鋼(C0.25%~0.45%):◎、高炭素鋼(C0.45%~):○、合金鋼:◎、鋳鋼:◎、ダクタイル鋳鉄:○、銅:○、黄銅:○、黄銅鋳物:○、青銅:○、熱可塑性プラスチック:○ねじの種類M精度表記STD
ポイントタップ 油穴付き OIL-POT
OSG(オーエスジー)¥5,198~税込¥5,718~1本翌日出荷から8日以内出荷通り穴の横立て、深穴の加工に効果的です。油穴により切削油剤が刃先に作用するため、高速、高精度なねじ立てが可能になります。用途低炭素鋼(C~0.25%):◎、中炭素鋼(C0.25%~0.45%):◎、高炭素鋼(C0.45%~):○、合金鋼:◎、鋳鋼:◎、ダクタイル鋳鉄:○、銅:○、黄銅:○、黄銅鋳物:○、青銅:○、熱可塑性プラスチック:○材質ハイス(高速度鋼)HSS形状突出しセンタ無ねじの種類M表面処理ホモ処理食付4P精度表記STD
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥5,198税込¥5,7181袋(2個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 120mm internal diameter 150mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 120mm外径 = 150mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥8,698税込¥9,5681袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 95mm internal diameter 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 95mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥8,498税込¥9,3481袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 75mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
壁面ボックス RS Pro 100 x 160 x 200mm
RS PRO¥29,980税込¥32,9781個7日以内出荷仕様外部高さ = 100 mm外部幅 = 160 mm外形の奥行き = 200mm外形寸法 = 100 x 160 x 200mmボディ材質 = ガラス繊維強化プラスチック透明ドア = なしIP 保護等級 = IP66シャシープレート = なしグランドプレート = なし色 = グレー固定キット = なし内部取り付けタイプ = 取り付けボスHeavy Duty Hinged Polyester. Glass reinforced polyester Impact resistant and self extinguishing Integrated hinges Doors with oil and petrol resistant neoprene sealing gasket open 120° and steel hinge pins allow easy removal Slotted polyester door fastening screwsRoHS指令(10物質対応)対応