カテゴリ
- 梱包用品(23)
- 学童・教育用品(8)
- 家電(4)
絞り込み
ブランド
エコロジープロダクト
「opp t-a4」の検索結果

OPP袋 クリスタルパック T(テープ付き)
HEIKO(152件のレビュー)¥1,698~税込¥1,868~1パック(100枚)ほか当日出荷から4日以内出荷信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。Tシリーズは作業性の良いテープ付でワンタッチで封ができます。テープは帯電防止加工を施し、手にまとわりつきにくくしています。食品衛生法規格基準適合商品です。
OPP袋 クリスタルパック T(テープ付き ボディタイプ)
HEIKO(4件のレビュー)¥1,598~税込¥1,758~1パック(100枚)ほか当日出荷から3日以内出荷信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。Tシリーズボディタイプはテープがベロ側ではなく、袋本体側に付いており、開封して中の物を取り出す際に糊が付着するトラブルを防ぎます。テープは帯電防止加工を施し、手にまとわりつきにくくしています。食品衛生法規格基準適合商品です。テープ部分(mm)40
OPP袋 クリスタルパック S(テープなし)
HEIKO(219件のレビュー)¥309~税込¥340~1パック(100枚)ほか当日出荷から3日以内出荷信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。S(サイドシール)シリーズは封緘テープは付いておりません。食品衛生法規格基準適合商品です。
OPP袋 ピュアパック T(テープ付き)
SWAN(シモジマ)(124件のレビュー)¥299~税込¥329~1パック(100枚)当日出荷から3日以内出荷海外製フィルムを使用したエコノミータイプのOPP袋です。Tシリーズは作業性の良いテープ付でワンタッチで封ができます。はく離紙は帯電防止処理を施しているため、作業中に静電気で指にまとわり付く煩わしさがありません。食品衛生法規格基準適合商品です。RoHS指令(10物質対応)対応
アルカリボタン電池
(338件のレビュー)¥59~税込¥65~1個ほか当日出荷低コストで経済性に優れたボタン電池です。 作動電圧は1.5Vと高めで、高容量。懐中電灯や電卓、電子辞書、ゲーム機、 体温計など機器本体の小型化によりさらに需要が高まっています。 酸化銀電池や水銀電池と外観、サイズなど同一で互換性のある 品種が多くありますので、使用条件に応じて使い分けてください。用途ゲーム・電卓・ラジオ・歩数計、LEDライト、防犯センサー、クリップライト、ドアアラーム、タイマー、体温計など。公称電圧(V)1.5
OPP袋 テープ付き
(209件のレビュー)¥289~税込¥318~1パック(100枚)当日出荷封入口にテープが付いた便利なポリプロピレン製の袋です。 透明なので中身も分かり易く、仕訳などにも最適です。用途衣類や雑貨のパッケージ、仕訳整理などに色透明入数(枚)100テープ部分(mm)40
箱入りOPP袋 1000枚
今村紙工(3件のレビュー)¥3,298税込¥3,6281箱(1000枚)当日出荷OPP袋を大量使用する際の袋の開封やかさばるストレスを解消した、簡単に取り出せる箱入りOPP袋です。用途衣類・雑貨・書類・パンフレット・試供品等さまざまなシーンで材質OPP厚さ(mm)0.03色透明入数(枚)1000
OPP袋 テープ無し
(203件のレビュー)¥229~税込¥252~1パック(100枚)当日出荷封入口にテープが付かないタイプのポリプロピレン製の袋です。 セロテープなどで封入口を留めたりするのに便利です。 透明なので中身も分かり易く、仕訳などにも最適です。用途衣類や雑貨のパッケージ、仕訳整理などに色透明入数(枚)100
OPP袋(シール付)
スマートバリュー(14件のレビュー)¥259~税込¥285~1パック(100枚)当日出荷シール付きのOPP袋。静電気の起きにくいアルミ蒸着テープ使用で、作業中のストレスを軽減。手にまとわりつかない!仕様とじシール付き、JOINTEXオリジナル、SMARTVALUEスマートバリュー種類ポリ袋入数(枚)100
テープ付きOPP袋
モリヤマ化成¥1,498税込¥1,6481パック当日出荷から8日以内出荷小物雑貨などのラッピングに便利なテープ付きのOPP袋です。材質ポリプロピレン厚さ(mm)0.03色透明種類平袋(テープ付)テープあり
OPP袋 クリスタルパック 04 S(厚手・テープなし)
HEIKO(13件のレビュー)¥659~税込¥725~1パック(100枚)ほか当日出荷から3日以内出荷信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。厚口タイプ。S(サイドシール)シリーズは封緘テープは付いておりません。食品衛生法規格基準適合商品です。RoHS指令(10物質対応)対応
OPP袋 ピュアパック S(テープなし)
SWAN(シモジマ)(80件のレビュー)¥159~税込¥175~1パック(100枚)ほか当日出荷から3日以内出荷海外製フィルムを使用したエコノミータイプのOPP袋です。S(サイドシール)シリーズは封緘テープは付いておりません。食品衛生法規格基準適合商品です。RoHS指令(10物質対応)対応
OPP袋 クリスタルパック 04 T(厚手・テープ付き)
HEIKO(3件のレビュー)¥1,698~税込¥1,868~1パック(100枚)ほか当日出荷から3日以内出荷信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。厚口タイプ。Tシリーズは作業性の良いテープ付でワンタッチで封ができます。テープは帯電防止加工を施し、手にまとわりつきにくくしています。食品衛生法規格基準適合商品です。RoHS指令(10物質対応)対応
マルチフクロ(OPP袋)
ササガワ(2件のレビュー)¥2,698~税込¥2,968~1冊(100枚)当日出荷から8日以内出荷透明性に優れたOPPフィルムを使用。商品の汚れや破損を防ぎます。サイズ・形のバリエーションが豊富なので様々な商品に対応できます。毎日使うものなので、忘れず補充しておきましょう。衣料品や雑貨、アクセサリーをはじめ、メモ帳や定規などの文房具の仕訳整理などに最適。サイズ・形のバリエーションが豊富でさまざまな商品に対応できます。ワンランク上の上質感と満足感をお客様にお届けします。【テープ付きタイプ】【ヘッダー付きタイプ】など複数のタイプをご用意しております。全て国産の材料を使用し、国内で加工しております。
OPP袋 バイオピュアパック T(テープ付き)
SWAN(シモジマ)(2件のレビュー)¥1,298~税込¥1,428~1パック(100枚)ほか当日出荷植物由来のバイオマス成分が含まれたOPP袋です。「CO2排出量削減」や「石油資源の節約」に貢献しています。本体にその旨の印字がされています。Tシリーズは作業性の良いテープ付でワンタッチで封ができます。食品衛生法規格基準適合商品です。テープ部分(mm)40RoHS指令(10物質対応)対応
OPP袋 ピュアパック 04 T(厚手・テープ付き)
SWAN(シモジマ)¥639~税込¥703~1パック(100枚)当日出荷から3日以内出荷海外製フィルムを使用したエコノミータイプのOPP袋です。Tシリーズは作業性の良いテープ付でワンタッチで封ができます。はく離紙は帯電防止処理を施しているため、作業中に静電気で指にまとわり付く煩わしさがありません。厚み0.04mmの厚口タイプです。食品衛生法規格基準適合商品です。材質OPP厚さ(mm)0.04適合規格食品衛生法規格基準RoHS指令(10物質対応)対応
OPP袋 ピュアパック 025(薄手)
SWAN(シモジマ)¥1,298税込¥1,4281パック(200枚)3日以内出荷海外製フィルムを使用したエコノミータイプのOPP袋です。厚み0.025mmの薄口タイプです。材質OPP幅(mm)225厚さ(mm)0.025高さ(mm)310適合規格食品衛生法規格基準RoHS指令(10物質対応)対応
業務用OPP袋 T(テープ付き)
SWAN(シモジマ)(10件のレビュー)¥7,998税込¥8,7981パック(1000枚)当日出荷業務用でお買い得パックのOPP袋です。テープ付でワンタッチで封ができます。テープ糊部分は再はく離タイプではありませんが、はく離紙は帯電防止加工ではがした際に手にまとわり付かず、作業性に優れています。100枚帯留め・1000枚クラフト包装です。色透明種類平袋(テープ付)入数(枚)1000適合規格食品衛生法規格基準RoHS指令(10物質対応)対応
OPP袋 クリスタルパック H(ヘッダー付き)
HEIKO(15件のレビュー)¥789~税込¥868~1パック(100枚)ほか当日出荷から3日以内出荷信頼の国産フィルムを材料とし、透明度も抜群なOPP袋です。Hシリーズは商品をフックに吊り下げて陳列する際に便利な、穴の開いたヘッダー付きです。底から商品を入れて、底についたテープを本体側に折り返して使用します。ヘッダーの色が白色のタイプです。食品衛生法規格基準適合商品です。穴径(mm)8RoHS指令(10物質対応)対応
テープ有 OPP袋 オーピーパック テープ付 T-A4 100枚入 福助工業
福助工業¥1,398税込¥1,5381袋(1点)5日以内出荷粘着テープつきなので、カンタンに閉じられます。透明性に優れたOPP製です。使い勝手も色々です。寸法:(310+40)×225mm。改正食品衛生法 対応品。材質OPPサイズ長辺×短辺:(310+40)×225
Nアルカリボタン電池
Panasonic(パナソニック)(25件のレビュー)¥379税込¥4171パック(2個)当日出荷カメラ、電卓、ゲームに。用途カメラ、電卓、ゲーム規格LR44電圧(V)1.5アズワン品番64-8907-64入数(本)2
酸化銀ボタン電池 SR44
(138件のレビュー)¥269~税込¥296~1個ほか当日出荷LR44と互換性があり、電圧が非常に安定しているのが特長です。 ハイテク機器やカメラ、ノギスやクオーツ時計、露出計などの精密機器などの使用に最適です。 また、長寿命でLR44よりも長持ちします。用途SR44:ゲーム・電卓・カメラ・歩数計、ノギス、腕時計、露出計、測定機器などタイプSR44(酸化銀)本体寸法(直径Φ×高さH)(mm)11.5×5.4公称電圧(V)1.55
OPP袋(シールなし)
スマートバリュー(9件のレビュー)¥349~税込¥384~1パック(100枚)当日出荷シールなしのOPP袋。挿入口に段差を設けているため、作業の効率化を図れます。仕様フタシールなし、JOINTEXオリジナル、SMARTVALUEスマートバリュー種類ポリ袋入数(枚)100
SparkFun Qwiic Shield for Teensy
SPARKFUN¥1,198税込¥1,3181個33日以内出荷。Description。The SparkFun Qwiic Shield for Teensy provides you with a quick and easy way to enter into SparkFun's Qwiic ecosystem with your Teensy boards. This shield is sized to work with the footprint of Teensy 4.0, Teensy 3.2, and Teensy LC. This shield connects the I2C bus(GND, 3.3V, SDA, and SCL)on your Teensy to four SparkFun Qwiic connectors(two horizontally and two vertically mounted). The Qwiic ecosystem allows for easy daisy chaining so, as long as your devices are on different addresses, you can connect as many Qwiic devices as you'd like.。We have also added a "PROG" button on this shield that is electrically parallel with the "PROG" button on the Teensy Boards so you can choose to enter Programming mode using either the button on your Teensy or the button on the shield.。The Qwiic Shield for Teensy comes with the Teensy Header Kit and you will need to solder the headers to the shield and, if necessary, to your Teensy board. Take care to match the markings on the Qwiic Shield to the appropriate pins on your Teensy to avoid possibly damaging your boards.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Shield for Teensy Hookup Guide。Features。Teensy 4.0, 3.2, or LC Footprint Compatible。4x Qwiic Connection Ports。"PROG" Button w/ satisfying tactile feedback。I2C Jumper。3.3V and GND Busesアズワン品番67-0423-21
SparkFun Qwiic MicroPressure Sensor
SPARKFUN¥24,980税込¥27,4781個33日以内出荷Description。The SparkFun Qwiic MicroPressure Sensor is a miniature breakout equipped with Honeywell's 25psi piezoresistive silicon pressure sensor. This MicroPressure Sensor offers a calibrated and compensated pressure sensing range of 60mbar to 2.5bar, easy to read 24 bit digital I2C output, and can be calibrated and compensated over a specific temperature range for sensor offset, sensitivity, temperature effects, and non-linearity using an on-board Application Specific Integrated Circuit(ASIC). With its ultra-low power consumption and Qwiic ports, you've got yourself a power packed little sensor!。Each Qwiic MicroPressure Sensor has a calibrated pressure sensing range from 1-25psi and a power consumption rate as low as 0.01mW typ. average power, 1Hz measurement frequency for ultimate portability. Used in multiple medical(blood pressure monitoring, negative pressure wound therapy), industrial(air braking systems, gas and water meters), and consumer uses(coffee machines, humidifiers, air beds, washing machines, dishwashers), the SparkFun Qwiic MicroPressure Sensor is a great addition to the SparkFun Qwiic ecosystem!。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic MicroPressure Hookup Guide。Features。Pressure Type:Absolute。Operating Pressure:25psi(172.37kPa)。I2C Address:0x18。Accuracy:±0.25%。Voltage - Supply:1.8V-3.6V。Port Size:Male - 0.1"(2.5mm)Tube。Port Style:Barbless。Maximum Pressure:60psi(413.69kPa)。Compatible with a variety of liquid media。2x Qwiic Connectorsアズワン品番67-0427-25
SparkFun Capacitive Touch Slider - CAP1203 Qwiic
SPARKFUN¥2,498税込¥2,7481個33日以内出荷。Description。Do you want to replace a slider or a button on your art project or science experiment with a more interesting interface? This Capacitive Touch Slider is a "Qwiic" and easy way to add capacitive touch to your next project. With the board's built in touch pads, you can immediately start playing with the touch capabilities as three unique touch inputs or as a slider. You can also enable a touch input to act as a power button, customize the sensitivity for your own touch pads, and play with the interrupt alert LED. Utilizing our Qwiic system, no soldering is required to connect it to the rest of your system. However, we have broken out 0.1"-spaced pins in case you prefer to use a breadboard or create your own touch pads.。On the front of the board, there is an arrow shape which contains three separate capacitive touch pads. We also broke out the capacitive touch sensor lines as plated through-holes on the top of the board. You can use these pins to connect to your own capacitive touch pads. The CS1 pin connects to the left pad, the CS2 pin connects to the middle pad, and the CS3 pin connects to the right pad.。NOTE:The I2C address of the CAP1203 is 0x28 and is hardware defined. A multiplexer/Mux is required to communicate to multiple CAP1203 sensors on a single bus. If you need to use more than one CAP1203 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Capacitive Touch Slider Guide。Features。Capacitive Touch。3 unique capacitive touch inputs。Features。Emulated slider。Power button setting。Programmable sensitivity。Automatic recalibration。I2C Address:0x28。Qwiic Enabled。Operating Range。Supply Voltage:3.3V - 5Vアズワン品番67-0427-06
SparkFun IR Array Breakout - 110 Degree FOV, MLX90640 Qwiic
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。It's time to say hip hip array for this IR Breakout! The MLX90640 SparkFun IR Array Breakout is equipped with a 32x24 array of thermopile sensors creating, in essence, a low resolution thermal imaging camera. With this breakout you can detect surface temperatures from many feet away with an accuracy of ±1.5℃(best case). To make it even easier to get your low-resolution infrared image, all communication is enacted exclusively via I2C, utilizing our handy Qwiic system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。This specific IR Array Breakout features a 110°x75° field of view with a temperature measurement range of -40℃-300℃. The MLX90640 IR Array has pull up resistors attached to the I2C bus; both can be removed by cutting the traces on the corresponding jumpers on the back of the board. Please be aware that the MLX90640 requires complex calculations by the host platform so a regular Arduino Uno(or equivalent)doesn't have enough RAM or flash to complete the complex computations required to turn the raw pixel data into temperature data. You will need a microcontroller with 20,000 bytes or more of RAM. To achieve this, we recommend a Teensy 3.1 or above.。Note:The I2C address of the MLX90640 is 0x33 and is hardware defined. A multiplexer/Mux is required to communicate to multiple MLX90640 sensors on a single bus. If you need to use more than one MLX90640 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun IR Array Breakout Guide。Features。Operating Voltage:3V-3.6V。Current Consumption:~18mA。Field of View:110°x75°。Measurement Range:-40℃-300℃。Resolution:±1.5℃。Refresh Rate:0.5Hz-64Hz。I2C Address:0x33。2x Qwiic Connection Portsアズワン品番67-0426-87
SparkFun Real Time Clock Module - RV-8803 Qwiic
SPARKFUN¥5,798税込¥6,3781個33日以内出荷。Description。The SparkFun RV-8803 Real Time Clock Module is a Qwiic-enabled breakout board for the RV-8803 RTC. The RV-8803 boasts some impressive features including a temperature compensated crystal providing extremely precise time-keeping, low power consumption, and time stamp event input along with a user-programmable timing offset value. The RV-8803 also has an improved I2C interface compared to the RV-1805 RTC that removes the need to sequence commands/writes to the device. Best of all, the temperature compensation comes factory calibrated. Utilizing our handy Qwiic system so no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。Adding a real-time clock to your project is the perfect way to get more accurate data; timing or otherwise. Using the Qwiic connector makes for a fast, solid way to incorporate this into your project. The RTC module has counters for hundredths of seconds, seconds, minutes, hours, date, month, year and weekday with a number of alarm and interrupt settings available as well. Plus the large operating temperature range(-40 to +105℃)and temperature compensated crystal makes for a good addition for field applications or harsh environments.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun RV-8803 Real Time Clock Module Guide。Features。Factory Calibrated Temperature Compensation。High Time Accuracy。±1.5 ppm 0 to +50℃。±3.0 ppm -40 to +85℃。±7.0 ppm +85 to +105℃。1.5V to 5.5V Operating Voltage Range。240nA @ 3.3v Low-Power Consumption。I2C Address:0x32。Periodic Countdown Timer Interrupt function。Periodic Time Update Interrupt function(seconds, minutes)。Alarm Interrupts for weekday or date, hour and minute settings。External Event Input with Interrupt and Time Stamp function。Programmable Clock Output pin for peripheral devices.。Operating temperature range:-40 to +105℃。2x Qwiic Connectorsアズワン品番67-0420-10
Alchitry Cu FPGA Development Board Lattice iCE40 HX
SPARKFUN¥15,980税込¥17,5781個33日以内出荷Description。If you are not needing a lot of power to start your FPGA adventure, or are looking for a more economical option, the Alchitry Cu FPGA Development Board might be the perfect option for you! The Alchitry Cu is a "lighter" FPGA version than the Alchitry Au but still offers something completely unique. FPGAs, or Field-Programmable Gate Arrays, are an advanced development board type for engineers and hobbyists alike to experience the next step in programming with electronics. The Cu truly exemplifies the trend of more affordable and increasingly powerful FPGA boards arriving each year. This board is a fantastic starting point into the world of FPGAs and the heart of your next project. Finally, now that this board is built by SparkFun, we added a Qwiic connector for easy I2C integration!。The Alchitry Cu uses the Lattice iCE40 HX FPGA with 7680 logic cells and is supported by the open source tool chain Project IceStorm. The Cu possesses 79 IO pins with eight general purpose LEDs; a 100MHz on-board clock that can be manipulated internally by the FPGA; a USB-C connector to configure and power the board; and a USB to serial interface for data transfer.。By adding stackable expansion boards similar to shields or HATs called "Elements," the Alchitry Cu is able to expand its own hardware capabilities by adding prototyping spaces, buttons, LEDs, and more!。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with our Learning FPGA Tutorials。Features。Lattice iCE40-HX8K FPGA - 7680 logic elements。79 IO pins(3.3V logic level)。USB-C to configure and power the board。Eight general purpose LEDs。One button(typically used as a reset)。100MHz on-board clock(can be multiplied internally by the FPGA)。Powered with 5V through USB-C port, 0.1" holes, or headers。USB to serial interface for data transfer(up to 12Mbaud)。Qwiic Connector。Dimensions of 65mm×45mm。。Examples。First FPGA Project - Getting Fancy with PWM。External IO and Metastabilityアズワン品番67-0423-08
SparkFun 9DoF IMU Breakout - ICM-20948 Qwiic
SPARKFUN¥7,298税込¥8,0281個33日以内出荷。Description。The SparkFun 9DoF IMU Breakout incorporates all the amazing features of Invensense's ICM-20948 into a Qwiic-enabled breakout board complete with a logic shifter and broken out GPIO pins for all your motion sensing needs. The ICM-20948 itself is an extremely low powered, I2C and SPI enabled 9-axis motion tracking device that is ideally suited for smartphones, tablets, wearable sensors, and IoT applications. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。In addition to the 3-Axis Gyroscope with four selectable ranges, 3-Axis Accelerometer, again with four selectable ranges, and 3-axis magnetometer with an FSR to ±4900μT, the ICM-20948 also includes a Digital Motion Processor that offloads the computation of motion sensing algorithms from the detectors, allowing optimal performance of the sensors. We've also broken out all the ICM-20948 pin functionality to GPIO and labeled them I2C on the front, SPI on the back for ease of identification.。Note:The I2C address of the ICM-20948 is 0x69 and is jumper selectable to 0x68. A multiplexer/Mux is required to communicate to multiple ICM-20948 sensors on a single bus. If you need to use more than one ICM-20948 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun ICM-20948 9DoF IMU Guide。Features。1.95 V to 3.6 V supply voltage。Triple-axis MEMS gyroscope with user-programmable full-scale range of ±250 dps, ±500 dps, ±1000 dps, and ±2000 dps。Triple-axis MEMS accelerometer with programmable full scale range of ±2g, ±4g, ±8g, and ±16g。Triple-axis silicon monolithic Hall-effect magnetic sensor with full scale measurement range to ±4900 μT。I2C at up to 100 kHz(standard-mode)or up to 400 kHz(fast-mode)or SPI at up to 7 MHz for communicationwith registers。On-board digital motion processor(DMP)。Digital-output temperature sensor。2x Qwiic Connection Ports。I2C Address:0x69(0x68 with Jumper)。。Documents。Schematic。Eagle Files。Hookup Guide。Datasheet(ICM-20948)。Arduino Library。Python Support(Qwiic_Py)。GitHub Hardware Repoアズワン品番67-0427-05
SparkFun Thing Plus - RP2040
SPARKFUN¥6,698税込¥7,3681個33日以内出荷Description。The SparkFun Thing Plus - RP2040 is a low-cost, high performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. Besides the Thing Plus or。Feather。footprint(with 18 GPIO pins), the board also includes an SD card slot, 16MB(128Mbit)flash memory, a JST single cell battery connector(with a charging circuit and fuel gauge sensor), an addressable WS2812 RGB LED, JTAG PTH pins, four(4-40 screw)mounting holes, and our signature Qwiic connector.。The RP2040 contains two ARM Cortex-M0+ processors(up to 133MHz)and features:264kB of embedded SRAM in six banks。6 dedicated IO for SPI Flash(supporting XIP)。30 multifunction GPIO:Dedicated hardware for commonly used peripherals。Programmable IO for extended peripheral support。Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)。USB 1.1 Host/Device functionality。The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. While the chip has a large amount of internal RAM, the board includes an additional 16MB of external QSPI flash memory to store program code.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started With the Thing Plus RP2040 Hookup Guide。Features。SparkFun Thing Plus - RP2040 Features。Raspberry Pi Foundation's RP2040 microcontroller。16MB QSPI Flash Memory。JTAG PTH Pins。Thing Plus(or Feather)Form-Factor:18[1]x Multifunctional GPIO Pins[2]。Four available 12-bit ADC channels with internal temperature sensor(500kSa/s)。Up to eight 2-channel PWM。Up to two UARTs。Up to two I2C buses。Up to two SPI buses。USB-C Connector:USB 1.1 Host/Device functionality。2-pin JST Connector for a LiPo Battery。(not included)。500mA charging circuit。Qwiic Connector。Buttons:Boot。Reset。LEDs:PWR。- Red 3.3V power indicator。CHG。- Yellow battery charging indicator。25。- Blue status/test LED(。GPIO 25。)。WS2812。- Addressable RGB LED(。GPIO 08。)。Four Mounting Holes:4-40 screw compatible。Dimensions:2.3"×0.9"。RP2040 General Features。Dual Cortex M0+ processors, up to 133 MHz。264 kB of embedded SRAM in 6 banks。6 dedicated IO for QSPI flash, supporting execute in place(XIP)。30 programmable IO for extended peripheral support。SWD interface。Timer with 4 alarms。Real time counter(RTC)。USB 1.1 Host/Device functionality。Supported programming languages。MicroPython。C/C++。1.。Note:。GPIO 08。is not included in this count, as it passes through the WS2812 addressable RGB LED first.。GPIO 07。and。GPIO 23。are counted as a single GPIO because they are tied together.。2.。Note:The GPIO pins are programmable so you can reconfigure the pins! Check out the RP2040 datasheet for more information on the GPIO functionality.アズワン品番67-0423-56