PB SWISS TOOLS(ピービースイスツールズ)(2件のレビュー)当日出荷
PBレインボーレンチはそれぞれのカラーにより使用寸法を一目で判別できるようにしました。また、特殊パウダーコートにより、耐錆性があります。エッジは軽く隅取りしてあり、レンチをたやすくネジ穴に差し込むことができます。レンチには5桁の生産番号が記されており、この番号で原料段階の製造過程まで遡ることができます。硬度はHRC59と大変高く、しかも強靭に作られているので、耐摩擦性、持久性に優れ、高トルクをかけることができます。精密に作られたボールポイントで角度のついたところのネジを回すことが可能です。(斜め30°の角度までOK)ホルダー付。
先端形状ボールポイント付サイズ規格インチ形状L型タイプロングセット内容ボール付レインボーレンチ(ロング)、212ZL-1/20WH・1/16SB・5/64BL・3/32LI・7/64PU・1/8RR・9/64RE・5/32OR・3/16YE・7/32SY・1/4YG・5/16GR質量(g)289