「pad-500」の検索結果

6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
粉塵、ほこり等の吹き飛ばし、清掃作業に便利です。ロングノズルで狭いところの吹き飛ばしに便利です。
接続ねじ(プラグ)Rc1/4 ノズル長(mm)約500 最高使用圧力(MPa)0.6 本体寸法(mm)654×140×25 本体質量(g)約180 適合流体空気
1本
3,398 税込3,738
当日出荷



シャープ43V型4Kタッチディスプレイ BIG PAD
エコ商品、RoHS
タッチサイネージやミーティングツールとして、店舗・オフィス・公共施設など、多様なシーンにフィットするミドルサイズタッチディスプレイ/BIG PAD/輝度500cd/m2/縦横対応/スピーカー有/18時間連続稼働Android OS搭載/e-Signage Sプレーヤー内蔵/Webブラウザー内蔵/Office・PDFビューアー内蔵/ワイヤレス画面共有アプリ「EShare」内蔵/ホワイトボード内蔵/透明ボード内蔵/USB Type-C接続対応/横・縦・上向き斜め45度設置対応/本体電源ON・OFFスケジュール機能搭載/金属筐体/卓上スタンド同梱/メーカー無償3年保証/オンサイト保証
仕様●電源OFF時消費電力:0.5(スタンバイモード時)●標準消費電力:110(別売品未装着時)●電気用品安全法(備考):本体と付属の電源コードにて適合●本体(色):ブラック●J-Moss:対応●電波法備考:対象●VCCI:対応●国際エネルギースター:対応●プラグ アンド プレイ:VESA DDC2B対応●本体サイズ(H×W×D):1265x73x736mm●電気用品安全法(付属品等):適合/例外承認●液晶パネル方式:VA●電気用品安全法(本体):適合●スリープ時消費電力:2.0(入力信号待機時) サイズ43型 ピッチ水平0.245×垂直0.245(mm) 電源AC100V 50/60Hz 適合規格62368-1 本体質量(kg)約21 入力信号デジタル 最大消費電力(W)230 コントラスト比4000:1 表示色約10億7374万色 解像度3840×2160ドット 視野角左右178°/上下178° (コントラスト比≧10) 走査周波数(水平)135kHz@3840×2160 走査周波数(垂直)60Hz@3840×2160 ケーブルACコード 応答速度7ms 入力端子HDMI×3、USB Type-B×1、USB Type-C×1 スピーカーあり 10W+10W 出力端子HDMI×1(HDCPコンテンツ出力不可)、3.5mmミニステレオジャック×1 RoHS指令(10物質対応)対応 タッチパネル方式赤外線遮断方式 グリーン購入法適合 輝度(cd/m2)500 USBUSB Type-B×1、USB Type-C×1
1台
199,800 税込219,780
8日以内出荷

シャープ55V型4Kタッチディスプレイ BIG PAD
エコ商品、RoHS
タッチサイネージやミーティングツールとして、店舗・オフィス・公共施設など、多様なシーンにフィットするミドルサイズタッチディスプレイ/BIG PAD/輝度500cd/m2/縦横対応/スピーカー有/18時間連続稼働Android OS搭載/e-Signage Sプレーヤー内蔵/Webブラウザー内蔵/Office・PDFビューアー内蔵/ワイヤレス画面共有アプリ「EShare」内蔵/ホワイトボード内蔵/透明ボード内蔵/USB Type-C接続対応/横・縦・上向き斜め45度設置対応/本体電源ON・OFFスケジュール機能搭載/金属筐体/メーカー無償3年保証/オンサイト保証
仕様●液晶パネル方式:VA●J-Moss:対応●本体サイズ(H×W×D):1265x73x736mm●本体(色):ブラック●国際エネルギースター:対応●プラグ アンド プレイ:VESA DDC2B対応●電源OFF時消費電力:0.5(スタンバイモード時)●電気用品安全法(付属品等):適合/例外承認●スリープ時消費電力:2.0(入力信号待機時)●電波法備考:対象●標準消費電力:145(別売品未装着時)●電気用品安全法(備考):本体と付属の電源コードにて適合●電気用品安全法(本体):適合●VCCI:対応 サイズ55型 ピッチ水平0.315×垂直0.315(mm) 電源AC100V 50/60Hz 適合規格62368-1 本体質量(kg)約33 入力信号デジタル 最大消費電力(W)285 コントラスト比5000:1 表示色約10億7374万色 解像度3840×2160ドット 視野角左右178°/上下178° (コントラスト比≧10) 走査周波数(水平)135kHz@3840×2160 走査周波数(垂直)60Hz@3840×2160 ケーブルACコード 応答速度7ms 入力端子HDMI×3、USB Type-B×1、USB Type-C×1 スピーカーあり 10W+10W 出力端子HDMI×1(HDCPコンテンツ出力不可)、3.5mmミニステレオジャック×1 RoHS指令(10物質対応)対応 タッチパネル方式赤外線遮断方式 グリーン購入法適合 輝度(cd/m2)500 USBUSB Type-Bx1,USB Type-Cx1
1台
279,800 税込307,780
8日以内出荷

Description。With Single-Board Computers(SBCs)on the rise, it is a good idea to have an easy way to interface with them. Operating on a 2.4GHz frequency, the Multimedia Wireless Keyboard possesses a normal-sized key layout, media controls and a multitouch track pad. This keyboard is powered by a built-in 850mAh LiPo battery, providing you with 500--700 hours of use. Even if you don't have a Raspberry Pi, BeagleBone or another SBC, this keyboard can work with smart TVs, mobile devices and full-blown PCs!。The Multimedia Wireless Keyboard can be charged via the attached USB cable, which stores in the same compartment as the wireless USB receiver. The track pad on the wireless keyboard not only features left and right click options, but also a scroll function. Measuring less than an inch thick, this wireless keyboard is an ideal product for on-the-go situations.。Note:The attached USB cable is for charging purposes only.。Features。317.2mm×123.6mm×18.3mm(12.4in×4.8in×0.7in)。System Requirements:HID-Compatible Device。USB Port。Windows 2000, XP, CE, Vista, 7, 8 or Higher。Linux(Debian-3.1, Red Hat-9.0, Ubuntu-8.10, Fedora-7.0)。Android OS
アズワン品番67-0429-22
1個
9,298 税込10,228
33日以内出荷