ゲーミングマウスREDRAGON(レッドラゴン)6日以内出荷
PAW3327Sensor搭載のMMO向け有線ゲーミングマウスです。通常5ボタンに加えて、2+8個のMMO向けサイドボタンを装備しており、それぞれのボタンにボタン割り当ておよびマクロ機能をカスタマイズすることが可能です。5つのDPIレベル(500/1000/2000/3000/6200)を備えており、さまざまなゲームニーズを簡単に切り替えることができます。2000万回を超える高耐久スイッチであり、ゲーム内で押すキーと実行されるアクションを割り当てることで、ゲームプレイを快適にする設定です。専用ソフトウェアにより、DPI設定の他にもキー設定やマクロ設定が可能なので、自分のプレイスタイルに合わせて自由にカスタマイズすることができます。
仕様●スイッチの耐久値:2000万回(理論値)●光学センサー:PAW3327●最大ポーリングレート:1000 Hz●最大加速度:30G対応OSWindows 11/10速度最大:200IPSインターフェースUSB A最大解像度6200DPI(ソフトウェア使用時、疑似的に最大12400DPI)ボタン数15個(ホイールボタン含む)サイズ(mm)約W86×D123.4×H48.5ホイール数1個バックライトLED:RGB