ドットインパクトプリンター/ラウンド型モデルEPSON(1件のレビュー)欠品中
さらに軽量に、さらにコンパクトに。導入のしやすさで答える80桁・ベーシックモデル。USBインターフェイス標準搭載。複写枚数4枚(オリジナル+3枚)。新開発の駆動ユニット搭載により、115字/秒の高速印刷を実現(全角高速モード時)。さらに新プリンターヘッドを搭載し、長寿命化を果たしました。また250万字の長寿命新インクカートリッジを採用、低ランニングコストで納品伝票や請求書など、各種伝票への印刷に応えます。従来機より小型化、軽量化により、設置性も向上。
用紙サイズ単票紙(一枚紙):B4縦、B5、A4縦、A5、A6、単票複写紙:上質紙、再生紙、複写紙(ノンカーボン)プリント方式インパクトドットマトリクスプリンター仕様VP-700U後継機種、ピン配列:24ピン(12ピン×2列)、改行速度4.23mm(1/6インチ)改行時:53.0ms/行、紙送り方法:フリクションフィード(トップ)・プッシュトラクターフィード(リア)、入力データバッファー:128KB、印字方向:双方向最短距離印字(ロジカルシーキング)セット内容リボンカートリッジ、用紙サポート(4個)、電源コード、ソフトウェアディスク、取扱説明書、保証書質量(kg)約4.1文字種別英数カナ(JIS8):英数カタカナ:160文字種、グラフィック:64文字種、拡張グラフィックス:128文字種、各国文字13カ国、漢字:JISX0208-1990準拠規格VCCIクラスA情報技術装置、国際エネルギースタープログラム適合、グリーン購入法対応、EU RoHS指令対応消費電力(W)スリープモード時:約1.0、連続印刷平均:約26(ISO/IEC10561 LETTERパターン印刷時)電源AC100V±10%対応OSWindows(R)10/Windows(R)8/Windows(R)8.1/Windows(R)7/Windows Vista(R)/Windows(R)XP/Windows Server(R)2016/Windows Server(R)2012/Windows Server(R)2012 R2/Windows Server(R)2008 R2/Windows Server(R)2008/Windows Server(R)2003/MS-DOS(R)定格電流(A)(最大)4.0外形寸法(幅W×奥行D×高さH)(mm)362×335×199(操作ノブ含む)用紙連続用紙:上質紙、再生紙、複写紙(ノンカーボン)、単票紙(一枚紙):上質紙、再生紙、単票複写紙:上質紙、再生紙、複写紙(ノンカーボン)インターフェース標準:(ケーブルは別売) IEEE1284(Nibbleモード)規格準拠双方向パラレルI/F印字桁数(桁)80桁、印字幅:203.2mm(8インチ)印字方式インパクトドットマトリクスプリンター解像度180dpi使用環境動作時:温度:5~35℃、湿度:10~80%(非結露)、保存時:温度:-30~60℃、湿度:0~85%(非結露)寿命製品:5年、プリンターヘッド:4億ストローク(ワイヤ当たり)保証期間無償:1年間(持込修理)書体英数カナ:エプソンローマン、エプソンサンセリフ、エプソンOCR-B、漢字:明朝体、ゴシック体、バーコード:JAN標準/短縮、Interleaved 2of5・UPC-A/E、Code39/128、POSTNET、NW-7文字サイズ英数カナ(10CPI):ドラフト印字:12ドット×23ドット・高品位文字:36ドット×23ドット、漢字(全角):24ドット×24ドット稼動音(dB(A))ISO7779パターン印刷時:53アズワン品番65-0394-55使用期間リボン推奨:2年商品タイププリンター