カテゴリ
- メカニカル部品(8)
- 自動車補修部品(4)
- 空調・照明・電設資材(3)
- バイク部品(1)
- 測定用品(1)
- 医療(1)
- 家電(1)
- 学童・教育用品(1)
- 農業機械(1)
絞り込み
エコロジープロダクト
「philips 6v」の検索結果

アイハロゲンランプJ形50W
岩崎電気¥1,998税込¥2,1981個当日出荷種類J形口金GY6.35全光束(Lm)1000定格入力電圧(V)12定格寿命(時間)2000定格ランプ電力(W)50色温度(K)3000適合ソケットHS・310電球の種類ハロゲン電球
ハロゲンランプ 6V10W 7387
Philips¥3,598税込¥3,9581個8日以内出荷仕様●電力(V):6●ワット数(W):10●コード番号:119-0162477アズワン品番67-4832-48
Philips shaver 7000 Seriesウェット&ドライ電動シェーバー
Philips¥24,900~税込¥27,390~1個5日以内出荷1.SkinIQテクノロジー。2.パワフルな切れ味とやさしさの両立。3.スーパーリフト&カットテクノロジーで優しく、しっかり深剃り。4.ヒゲ密度感知システムできれいに深剃り。5.360-D フレックスヘッドで剃り残しを低減。6.シェービング動作検知センサー(アプリ連動)。7.スキンプロテクションテクノロジー。8.USB Type A(DC5V/1A)電源に対応しています。簡単&らくらく充電可能。電源アダプターは同梱されていません。仕様お風呂シェーブ、本体丸洗い幅(mm)65質量(kg)0.2高さ(mm)180奥行(mm)67電圧(V)適合:DC5電源充電式連続使用時間(分)(充電1回につき)約60充電時間(時間)約1
SparkFun MicroMod ATP Carrier Board
SPARKFUN¥6,298税込¥6,9281個33日以内出荷Description。Access all the pins(i.e. ATP)of the MicroMod Processor Boards with the SparkFun MicroMod ATP Carrier Board! This board breaks out the MicroMod Processor Board's pins on the M.2 connector to 0.1" spaced female headers and PTH pads on the edge of the board. This Carrier Board is great if you're interested in testing out different MicroMod Processor Boards for your application.。A modern USB-C connector makes programming easy. In addition to the pins broken out, two separate Qwiic-enabled I2C ports allow you to easily daisy chain Qwiic-enabled devices. We've exposed the SWD pins for more advanced users who prefer to use the power and speed of professional tools. A USB-A connector is provided for Processor Boards that have USB Host support. A backup battery is provided for processor boards with RTC. If you need a "lot" of GPIO with a simple-to-program, ready for market module, the ATP is the fix you need. We've even added a convenient jumper to measure the current consumption for low power testing.。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod ATP Carrier Board Guide。Features。M.2 Connector。Operating Voltage Range。~3.3V to 6.0V(via VIN to AP7361C 3.3V Voltage Regulator)。3.3V(via 3V3)。Ports [1]。1x USB type C。1x USB type A Host。2x Qwiic Enabled I2C。1x CAN。1x I2S。2x SPI。2x UARTs。2x Dedicated Analog Pins。2x Dedicated PWM Pins。2x Dedicated Digital Pins。12x General Purpose Input Output Pins。1x SWD 2x5 header。1mAh battery backup for RTC。Buttons。Reset。Boot。LEDs。Power。3.3V。Phillips #0 M2.5x3mm screw included。[1] Note:Depending on the design of the Processor Board, not all the pins may be accessible.アズワン品番67-0423-18