SUPERIOR Piano Blackqdc翌日出荷
SUPERIOR(スーペリア)は、数多くのカスタムIEM開発から得られた知見と技術による快適な装着性と正確な音楽再生というブランドアイデンティティーを、より多くのユーザーに体感して頂きたいという思いから新規開発した真のエントリーユニバーサルIEMです。ブランド初の10mm径シングルフルレンジのダイナミックドライバー搭載。過度特性を重視した設計とチューニング。ダイアフラムには真空成膜技術を使用した複合膜採用。ドライバー部に独自の同軸デュアル磁気回路とデュアルキャビティ構造を採用。ダイアフラム駆動用磁気回路をドライバーの内外にそれぞれ使用し磁束密度を高めることでトランジェントに優れた駆動を実現。内部の空気圧を段階的に最適化する二層キャビティー構造で、極めて低歪なサウンド。さらにメタルノズルを採用し、ドライバーのパフォーマンスを最大限引き出しながら、正確なサウンドをストレートに耳へ届けます。3Dプリンティングシェルは、軽量で快適なフィッティングを実現。コネクターにはカスタムIEM 2pinコネクターを採用。付属ケーブルは伝導性の高い高純度無酸素銅(OFC)の4芯線採用。キャリングケース付属。
仕様外音遮断:26dB付属品SUPERIOR Cable 3.5mm3極アンバランス、ソフトフィットシリコンイヤーピース:3ペア(S/M/L)、ダブルフランジシリコンイヤーピース:3ペア(S/M/L)、クリーニングツール、オリジナルキャリングケース色BK形式密閉型入力感度100 dB SPL/mW保証期間本体保証1年間/ケーブル及び付属品6ヶ月 (日本国外は対象外)ケーブル高純度無酸素銅4芯ケーブル(約120cm)※ブラックカラーPVC被膜使用応答周波数(Hz)10 - 40000コネクタカスタムIEM 2pin、プラグ(金属スリーブ使用ストレート):3.5mm3極インピーダンス(Ω)16ドライバ種類ダイナミック型(10mm径シングルフルレンジ)ドライバ数1DD / 1ドライバー(片側)