羽子板ボルトやホールダウン金具等の金具・ボルトに対応。選べる3モード:作業に合わせて打撃力(強・中・弱)が3つのモードで切り替えられます。ブラシレス分割コアモーターにより、小型&ハイパワーで作業快適。暗所での作業に、作業箇所を照らす高輝度LEDライト付きです。
用途羽子板ボルトやホールダウン金具等の金具・ボルトの締付に質量(kg)1.3(本体のみ)能力普通ボルト:M10~M20、高力ボルト:M12~M16打撃数(min-1[回/分])強モード:0~3400、中モード:0~2900、弱モード:0~2700無負荷回転数(min-1[r.p.m])強モード:0~2650、中モード:0~1600、弱モード:0~1450モーターブラシレスDCモータバッテリーJP-L91850A最大締付トルク(N・m)強モード:300(M20高力ボルト 3秒締付時)バッテリー電圧(V)18ソケット差込角(mm)12.7(四角ドライブ)ライト種類白色LED寸法(高さH×幅W×長さL)(mm)257×76×145