検出対象銅素線検出方式限定反射型検出距離(mm)2.5~8(中心5)(15×15mm白色無光沢紙にて)投光素子赤外LED(変調式)スリット幅(mm)10応差(ヒステリシス)動作距離の20%以下(15×15mm白色無光沢紙にて)繰返し精度(mm)0.08以下(検出軸に直角方向)電源電圧(V)5~24 DC±10% リップルP-P5%以下消費電流(mA)(平均値)25以下、(尖頭値)80以下出力NPNトランジスタ・オープンコレクタ(最大流入電流)100mA、(印加電圧)30V DC以下(出力-0V間)、(残留電圧)1V以下(流入電流100mAにて)、0.4V以下(流入電流16mAにて)過電流保護装備応答時間0.8ms以下動作表示灯赤色LED(出力ON時点灯)使用周囲温度(℃)-10~55(但し、結露および氷結しないこと)使用周囲湿度45~85%RH、(保存時)45~85%RH使用周囲照度(Lx)白熱ランプ:受光面照度3500以下耐振動(耐久)10~55Hz 複振幅1.5mm XYZ各方向2時間耐衝撃(耐久)500m/s2 (約50G) XYZ各方向3回キャブタイヤケーブル(mm2×m)0.2×1 3芯(ケーブル延長はできません。)発光波長(nm)880最小検出物体Φ0.05銅素線(設定距離5にて)質量(g)約25型式ケーブル式材質(ケース)ポリカーボネート材質(ケーブル)固定部:PBT保存温度範囲(℃)-25~80RoHS指令(10物質対応)対応保存湿度範囲(%RH)45~85使用周囲湿度(%RH)45~85耐衝撃(耐久)(m/s2)500(約50G) XYZ各方向3回