「power pole」の検索結果
極数2
シリーズSB50
定格電流(A)50
RoHS指令(10物質対応)対応
オス・メスオス・メス共有
極数2
RoHS指令(10物質対応)対応
適合電線範囲 AWG(#)6
オス・メスオス・メス共有
ハウジング色赤
適合電線サイズ(sq)13.3
1個
¥2,298
税込¥2,528
当日出荷
タイプコネクタキット
コンタクト数3
オス・メスメス
仕様タイプ = コネクタハウジングシリーズ = PP120
RoHS指令(10物質対応)対応
1袋(2個)
特価
¥1,798
税込¥1,978
当日出荷
RoHS指令(10物質対応)対応
タイプ【キット】コネクタキット
定格電流(A)10
キット内容コンタクト、ハウジング
RoHS指令(10物質対応)対応
オス・メスオス/メス
1個
¥870
税込¥957
7日以内出荷
仕様ヘビーデューティパワーコネクタキット
RoHS指令(10物質対応)対応
仕様シリーズ = SBE80定格電流 = 30 A, 80 Aオス・メス = オス/メスキットタイプ = コネクタキット定格電圧 = 150 V ac/dc
RoHS指令(10物質対応)対応
1個
¥4,400
税込¥4,840
7日以内出荷
シリーズSBE320
定格電圧(V)150ac/dc
定格電流(A)320
キット内容組み立て済みコネクタキット
コンタクト数2
RoHS指令(10物質対応)対応
オス・メスオス/メス
1個
¥9,410
税込¥10,351
7日以内出荷
RoHS指令(10物質対応)対応
1個
¥2,298
税込¥2,528
当日出荷
4AWG[22mm2]対応のワイヤコンタクトに対応します。
オス/メス両用の自己勘合設計になっています。
メカニカルキーは色分けされています。
SB175黒色ハウジングはキーレスなので、他の全ての色のハウジングと勘合可能です。
SB175シリーズは、UL規格で試験され、定格電流は最大280Aになります。
ハウジングにSB175と定格である175Aが表示されています。
シリーズSB175
定格電圧(V)600
定格電流(A)280.0
RoHS指令(10物質対応)対応
オス・メスオス
シリーズ番号175
実装タイプケーブルマウント
1個
¥3,298
税込¥3,628
当日出荷
RoHS指令(10物質対応)対応
1個
¥1,998
税込¥2,198
当日出荷
単品試作造り・研究開発・模型製作等、幅広い活用ができる本格的な旋盤、Compact9に、オプション6点が付いたお買い得セットです。
セット内容Compact9本体(No.60500)三爪スクロールチャック(本体装着済み)逆爪3ヶセット チャックハンドルスプラッシュガード(本体装着済み)チップトレイ(本体装着済み)レースセンター チェンジギアセット超硬スロアウェイバイトNo.66702同等品四面刃物台(本体装着済み) 油差し 敷板標準工具(レンチ&スパナ)ドリルチャック(No.60511)回転センター(No.60553)センタードリル(No.62599)汎用スロアウェイバイト4本セット(No.66700)固定振止(No.60530)マシンスタンドチップスタンド付(No.60550)
RoHS指令(10物質対応)対応
1セット
¥379,800
税込¥417,780
翌々日出荷
フォークリフト用バッテリープラグ
メーカーシバタ
1個
¥4,698
税込¥5,168
当日出荷
。Description。Many of our Qwiic products draw very little current when in standby, but there are some that draw considerably more. Products like our top-end u-blox GNSS boards in particular. There are times when you wish you could switch them off to save power, and the Qwiic Power Switch(QPS)allows you to do exactly that!。Based on the PCA9536 4-Bit I2C I/O expander, the QPS can completely disconnect any attached devices so you can minimize your current draw and extend your battery life when you need to.。The QPS also includes a PCA9306 level-translator which acts as a bus isolator. Want to mix 400kHz and 100kHz I2C devices on the same bus? The QPS will let you do that too! You can isolate the slower devices while you talk to the fast ones. You can leave the slower devices powered up while you do this, or completely switch them off. It's your choice.。If that wasn't enough, we've broken out the two unused GPIO pins so you can use those as extra inputs or outputs for your project too!。Our Arduino Library includes a comprehensive example showing how you can:switch the power; isolate the I2C bus; and use those extra GPIO pins.。Pair some QPSs with the SparkFun Qwiic Mux and you can now not only talk to multiple devices that share the same I2C address, you can selectively switch them off too!。Need extra Qwiic cables? This set covers all the options.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Experimental Product:SparkX products are rapidly produced to bring you the most cutting edge technology as it becomes available. These products are tested but come with no guarantees. Live technical support is not available for SparkX products. Head on over to our forum for support or to ask a question.。Features。PCA9536。4-Bit I2C to Parallel Port Expander。Operating Voltage(VCC):2.3V to 5.5V。(Note:Qwiic operation。must。be limited to 3.3V)。Operating Temperature:-40℃ to +85℃。400kHz Fast I2C Bus。Input/Output Configuration Register。Polarity Inversion Register。Internal Power-On Reset。No Glitch on Power Up。Standby Current Consumption(Typical):0.2μA。I2C Address:0x41。PCA9306。Dual Bidirectional I2C Bus Voltage-Level Translator。Lockup-free Operation for Isolation。IN and OUT Qwiic Connection Ports。2x Extra GPIO Pins。IN and OUT Power LEDs。Can be disabled for low power applications
アズワン品番67-0427-74
1個
¥2,298
税込¥2,528
33日以内出荷
本製品をUSB機器に接続するとこで、USBケーブルを抜きさしせず、手元で電源のオン/オフ操作が可能となります。
USB接続のLEDライトや扇風機など、電源ボタンがない機器や電源ボタンが押しづらい場所にある機器に最適。
USB周辺機器とUSB電源の間に本製品を取り付けるだけ。
取り付けるだけでUSB周辺機器の電源をオン/オフできます。
※本製品はデータ通信に対応しておりません。
ハードディスクなどではご利用いただけません。
仕様非防水
色ブラック
質量(g)約25
使用温度範囲(℃)0~40
許容電流(A)(最大)2/5V
コネクタUSB(A)オス-USB(A)メス
使用場所屋内専用
ケーブル長(cm)約28(ユニット含む)
1個
¥499
税込¥549
6日以内出荷
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays2 pole relay with force guided contacts Reinforced insulation between poles Version P1 for use in sockets
仕様●コイル電圧:24V dc●コイル電力:700mW●コイル抵抗:823 Ω●接点構成:SPDT●極数:2●コード番号:230-9921
アズワン品番65-8065-82
1個
¥3,298
税込¥3,628
7日以内出荷
本製品をUSBLEDライトにとりつけるだけで、明るさ調節したり、点灯モード(フェード、点滅、フラッシュなど)を切り替えることができます。
USBLEDライトとUSB電源の間に本製品を取り付けるだけ。
取り付けるだけでLEDライトをコントロールできます。
電源ボタンを操作することで、電源のオン/オフ、点灯/点滅などのモード切替をおこなうことができます。
・電源オン/オフ(短か押し)
・モード切替(3秒長押し)
(+)(-)ボタンを操作することで、明るさや点滅速度をコントロールすることができます。
・点灯時(明るさ切替)
・点滅時(点滅速度切替)
※フェード、点滅、フラッシュの点滅速度を変更できます。
仕様非防水
質量(g)約21
使用温度範囲(℃)0~40
許容電流(A)(最大)1/5V
端子USB(A)オス-USB(A)メス
使用場所屋内専用
ケーブル長(cm)約47(ユニット含む)
1個
¥1,298
税込¥1,428
6日以内出荷
仕様●項目1:組込み(完成機能)●項目2:電源●項目4:ドライバー
アズワン品番67-0454-65
1個
¥2,698
税込¥2,968
33日以内出荷
本製品をUSB LEDライトにとりつけ、ダイヤルで明るさ調節することができます。オフ側に[カチッ]音がするところで回すと通電が切れ、接続機器の電源がオフになります。
USB LEDライトとUSB電源の間に本製品を取り付けるだけ。取り付けるだけでLEDライトをコントロールできます。
ダイヤルを操作することで、LEDライトの明るさを調節することができます。
質量(g)約40
使用可能温度範囲0~40度(屋内専用/非防水)
端子USB(A)オス-USB(A)メス
ケーブル長(cm)約47(ユニット含む)
許容電流最大5V/2A
1個
¥1,298
税込¥1,428
当日出荷
両手を使わずに持ち運べるポータブル電源:ストラップ付属で災害時や外出時に、両手を使うことなく持ち運びが可能です。両手に荷物を持ったり、お子さんの手を引きながらでも、ポータブル電源を持ち運べます。防災用途におすすめ:60~80%での保管を推奨している一般的なポータブル電源と異なり、100%満充電で保管可能です。主電源をオフにする機能を搭載することで自然放電を軽減でき、いざという時に電力を最大活用できます。また様々な機器に対応した出力とコンパクトサイズを両立しているため、持ち運び用や、寝室への設置用など二台目のサブバッテリーとしても最適です。コンパクトかつパワフル:約16cmの四方の底面積に加え2Lペットボトル約2本分ほどのコンパクト設計を実現。バッグに収納しての持ち運びや、玄関のシューズボックスへの収納など、高い携帯性と収納性を備えています。ACポートからは最大300W、USB-Cポートからも最大140W出力が可能。ノートPCへの急速充電はもちろん、テレビや電気毛布など停電時でも様々な機器へ給電 / 充電できます。288Whの容量と安心の8ポート搭載:288Whの容量に加え、ACポートとUSB-Cポートを3つ、USB-Aポートとシガーソケットをそれぞれ1つずつの合計8ポートを搭載し、8台の機器を同時に充電可能。停電時でも、家族全員分のスマホなどを充電して情報収集ができます。購入後も安心のアフターサービス:専門スタッフのサポートや、ご使用済みポータブル電源の回収サービスを行っております。回収した製品はリサイクル資源として再生致します。 (メーカー製品限定、送料はお客様ご負担となります。)
セット内容製品本体、AC充電ケーブル、ストラップ、安全マニュアル、カスタマーサポート
質量(kg)約 4.1
出力(W)定格300 / 瞬間最大600
ポート数8
寸法(cm)約 16.4×16.1×24.0
充電時間AC充電で約1.1時間
保証期間18ヶ月保証 + 42ヶ月 (Ankerで会員登録後)
充電方式ACコンセント (330W) / USB充電器 (140W) / ソーラーパネル (100W) / 車のシガーソケット (100W)
バッテリー容量(Wh)288
1個
¥4,698
税込¥5,168
31日以内出荷
速い、パワフル、長寿命:新・リン酸鉄ポータブル電源「Anker Solix」シリーズ誕生。Ankerならではの長寿命性能はそのままに、充電速度、出力が大幅に進化しました。世界最速の急速充電。:Anker独自の急速充電技術により、100%充電までわずか58分。キャンプの朝に充電忘れに気づいたり、突然の台風で停電の可能性があっても、充電の不安がなくなります。(。2023年9月時点 1000Wh帯において、20℃のテスト環境下におけるAnker調べ。専用アプリで超急速充電モード設定時。)。業界屈指のコンパクトさ:大容量かつ高出力ながら業界屈指のコンパクトさを実現。一般的な同容量帯製品と比べて約15%省サイズ化しました。。自宅に保管する際にも邪魔にならず、アウトドアへの持ち出しも容易に。(。2023年9月時点 Anker調べ)。90%以上の家電を動かすパワフルな出力:ACポートの定格出力は家庭用コンセントと同じ安心の1500W。さらに独自技術SurgePadにより消費電力2,000Wまでの家電。に給電可能。アウトドアから停電時まであらゆるシーンで活躍します。(。精密機器や電圧保護機能がある機器は対象外)。屋外で充電が減っても心配不要:電気がない屋外でもソーラーパネルからは最短2時間。で急速充電 (最大600W入力)。車での移動中もシガーソケットから充電できます。(。Anker Solix PS400 Portable Power Station 2枚を並列接続時)。もしもの時に心強い防災機能 : 一般的なポータブル電源と異なり、本製品は充電100%で長期保管できるだけでなく、主電源のOFF機能を新たに搭載することで、自然放電も抑制 (半年で約12%)。いざという時に最大限の電力を残すことができます。スマホから遠隔操作:従来のBluetoothにによるアプリ接続に加え、Wi-Fiでの接続機能も搭載。同じ部屋にいなくても充電・給電情報の確認・操作が可能になりました。
セット内容Anker Solix C1000 Portable Power Station、AC充電ケーブル、シガーソケット充電ケーブル、安全マニュアル、18ヶ月保証 + 42ヶ月 (Anker会員登録後) 、カスタマーサポート
質量(kg)約12.9
出力(W)AC出力:1500
寸法(cm)約37.6×26.7×20.5
充電時間(分)最短 約58 (専用アプリで超急速充電モード設定時)
バッテリー容量(Wh)1056
1個
¥109,000
税込¥119,900
当日出荷
1個
¥47,980
税込¥52,778
31日以内出荷
速い、パワフル、長寿命:新・リン酸鉄ポータブル電源「Anker Solix」シリーズ誕生。Ankerならではの長寿命性能はそのままに、充電速度、出力が大幅に進化しました。世界最速の急速充電※:Anker独自の急速充電技術HyperFlashTMにより、100%充電までわずか58分。スマホより速く充電が終わります。キャンプの朝に充電忘れに気づいたり、突然の台風で停電の可能性があっても、充電の不安がなくなります。(※2023年9月時点 1000Wh帯において、Anker調べ)。業界屈指のコンパクトさ:大容量かつ高出力ながら業界屈指のコンパクトさを実現。一般的な同容量帯製品と比べて約15%省サイズ化しました※。自宅に保管する際にも邪魔にならず、アウトドアへの持ち出しも容易に。(※2023年9月時点 Anker調べ)。90%以上の家電を動かすパワフルな出力:ACポートの定格出力は家庭用コンセントと同じ安心の1500W。さらに独自技術SurgePadTMにより消費電力2000Wまでの家電に給電可能。アウトドアから停電時まであらゆるシーンで活躍します。業界トップクラスの最大5年保証:Ankerならではの長寿命ポータブル電源だからこそ、業界トップクラスの最大5年保証付き (2022年3月22日時点 Anker調べ) 。万が一、不具合が生じた場合もご心配ありません。購入後も安心のアフターサービス:専門スタッフのサポートや、ご使用済みポータブル電源の回収サービスを行っております。回収した製品はリサイクル資源として再生致します。屋外で充電が減っても心配不要:電気がない屋外でもソーラーパネルからは最短2時間※で急速充電 (最大600W入力)。車での移動中もシガーソケットから充電できます。(※【アップグレード版】Anker Solix PS400 Portable Solar Panel 2枚を並列接続時)。10年使えるポータブル電源※:電池寿命の長さと安全性の高さが特徴のリン酸鉄リチウムイオン電池の採用に加え、独自技術により電子部品の長寿命化も実現。電池、電子部品の全てが長持ちだからこそ、10年にわたりご利用いただけます。※電池容量が初期容量の80%まで劣化するまでのサイクル回数は3000回以上、電子部品の寿命は50000時間を誇り、適切な利用方法および環境下においては、1日1回ご利用いただいても約10年に渡り正常な状態を保ちます。もしもの時に心強い防災機能:60~80%での保管を推奨している一般的なポータブル電源と異なり、本製品は充電100%で長期保管できるだけでなく、主電源のOFF機能を新たに搭載することで、自然放電も抑制 (半年で約12%)。いざという時に最大限の電力を残すことができます。停電時に役立つ大型ライト:大型のLEDライトを前面に搭載。ワンタッチで周囲を明るくできます。オンになった状態でさらにボタンを押すことで、3段階で明るさを調整できます。スマホから遠隔操作:従来のBluetoothにによるアプリ接続に加え、Wi-Fiでの接続機能も搭載。同じ部屋にいなくても充電・給電情報の確認・操作が可能になりました。拡張バッテリーで容量2倍:利用目的やシーンが変わり、よりたくさんの電力が必要なった場合も大丈夫。別売りの拡張バッテリーであとから容量を2112Whまで増量できます。キャンプやアウトドアに:1500Wのパワフルな出力で、キャンプやアウトドアでも快適に家電をお使いいただけます (SurgePadTM起動時:2000W相当の家電に対応) 。様々な家電が使える:1500Wのパワフルな出力で、災害時でもご自宅内の様々な家電をお使いいただけます (SurgePadTM起動時:2000W相当の家電に対応) 。11ポート搭載:ACポート x 6 (最大出力:1500W)※SurgePadTM起動時:2000W相当、USB-Cポート x 2 (最大出力:100W x 1 / 30W x 1)、USB-Aポート x 2 (最大出力:各12W)、シガーソケット x 1(最大出力:120W)。停電時の備えに:家庭用コンセントから本製品を充電しながら、本製品を通して家電や機器へ給電 (パススルー充電) できます。Anker Solixシリーズはラインインタラクティブ給電方式を採用しているため、普段使いに適しており、内臓バッテリー劣化の心配もありません。 UPS機能も搭載しており、停電時はわずか20ミリ秒でバッテリー給電に自動で切り替わるため、バックアップ電源としてご使用いただけます。フラットな天面デザイン:物を置くことができるフラットな天面デザインにより、限られたスペースを有効活用できます。温度モニタリング機能搭載:毎秒最大100回の頻度で温度をモニタリングすることでバッテリーの過熱を防ぐ設計。長く使える堅牢デザイン:米国規格協会 (ANSI) にも採用されているアメリカ保険業者安全試験所 (UL) が提供する製品安全規格のUL規格「UL2743」を取得。衝撃や落下に耐えられるよう設計されており、90cm以上からの落下試験もクリアしているため、長く安心してお使いいただけます。安全性を試験済み:バッテリーの安全性試験の中でも特に通過が困難な釘刺し試験をクリアしています。高機能BMS搭載:高機能BMS (バッテリーマネジメントシステム) 搭載を搭載し、入出力の過電圧保護や過充電 / 過放電保護、過熱保護 (NTC方式) 、高温/低温保護など多数の安全機能を有しています。Solixシリーズ専用 IP54 防塵防水バッグ登場 ( 別売り )。IP54の防塵防水性能で一時的な雨であればバッグに入れたままポータブル電源を使用できます。粉塵や雨の侵入を気にせず、電子機器への給電が可能です。評価されているAnker Solixシリーズの「実効容量」。実効容量とは「実際に使える電力の容量」を指します。Anker SolixシリーズはMONOQLOや家電批評といった専門雑誌にて「実効容量」の項目を含めBEST BUYを受賞。高い完成度をご評価いただいております。
用途キャンプ / アウトドア / BBQ / 車中泊 / 防災・緊急時 / ご自宅 / リモートワーク / 屋外での撮影 / 屋外での防寒対策
セット内容製品本体、AC充電ケーブル、シガーソケット充電ケーブル、安全マニュアル、カスタマーサポート※取扱説明書では「ソーラー充電ケーブル」もパッケージ内容に記載されていますが、こちらは誤りのため現在修正中となります。
質量(kg)12.9
色ブラック
出力(W)【AC】1500
ポート数【搭載ポート】ACポート×6 (最大出力:1500W)・USB-Cポート×2 (最大出力:100W×1 / 30W×1)・USB-Aポート×2 (最大出力:各12W)・シガーソケット×1 (最大出力:120W)
寸法(cm)37.6×26.7×20.5
充電時間最短 約58分 (専用アプリで超急速充電モード設定時)
保証期間18ヶ月保証 + 42ヶ月 (Anker Japan 公式サイト会員登録後)
充電方式ACコンセント (1300W) / ソーラーパネル (600W) / 車のシガーソケット (120W)
バッテリー容量(Wh)1056
1個
¥109,000
税込¥119,900
欠品中
1個
¥579,800
税込¥637,780
5日以内出荷
The TE - Industrial relays are used for Emergency shut-off, press control, machine control, elevator and escalator control, safety relays6 pole relay with force guided Reinforced insulation between all contacts
仕様●コイル電圧:24V dc●コイル電力:800mW●コイル抵抗:480 Ω●接点構成:4NO/2NC●極数:6●コード番号:230-9918
アズワン品番65-8065-51
1箱(10個)
¥64,980
税込¥71,478
欠品中
Anker初の充電式ライト付きモデル:ポータブル電源に収納可能な充電式ライトを二つ搭載。収納すれば自動的に充電されるため、充電忘れの心配もなく、いざという時もすぐにご利用可能です。 付属のポールでスタンドライトとしてもお使いいただけます。世界最速の急速充電:Anker独自の急速充電技術により、100%充電までわずか58分。キャンプの朝に充電忘れに気づいたり、突然の雷雨や台風で停電の可能性があっても、充電の不安がなくなります。(※2024年3月時点 700Wh帯において、20℃のテスト環境下におけるAnker調べ。専用アプリで超急速充電モード設定時)。業界最高水準※の高出力:768Whの中容量帯ながらAC定格出力は1200Wと超パワフル。電気ケトルやドライヤーなどの家電にも給電可能で、アウトドアから停電時まであらゆるシーンで活躍します。※2023年9月時点 700Wh帯において、Anker調べ。屋外で充電が減っても心配不要:電気がない屋外でもソーラーパネルからは最短2.8時間で100%満充電できます (最大300W入力)。車での移動中もシガーソケットから充電できます。実用的な防災機能:一般的なポータブル電源と異なり、本製品は充電100%で長期保管できるだけでなく、主電源のOFF機能を新たに搭載することで、自然放電も抑制 (半年で約5%)。いざという時に最大限の電力を残すことができます。スマホから遠隔操作:従来のBluetoothにによるアプリ接続に加え、Wi-Fiでの接続機能も搭載。同じ部屋にいなくても充電・給電情報の確認・操作が可能になりました。
セット内容Anker Solix C800 Plus Portable Power Station、キャンプライト×2、伸縮ポール、AC充電ケーブル 、シガーソケット充電ケーブル、安全マニュアル、18ヶ月保証 + 42ヶ月 (Anker Japan 公式サイト会員登録後) 、カスタマーサポート
質量(kg)約10.9
寸法(cm)約37.1×25.0×20.5
バッテリー容量(Wh)768
1個
¥99,909
税込¥109,900
7日以内出荷
速い、パワフル、長寿命:新・リン酸鉄ポータブル電源「Anker Solix」シリーズ誕生。Ankerならではの長寿命性能はそのままに、充電速度、出力が大幅に進化しました。世界最速の急速充電※:Anker独自の急速充電技術により、100%充電までわずか58分。キャンプの朝に充電忘れに気づいたり、突然の台風で停電の可能性があっても、充電の不安がなくなります。(※2023年9月時点 1000Wh帯において、20℃のテスト環境下におけるAnker調べ。専用アプリで超急速充電モード設定時。)。業界屈指のコンパクトさ:大容量かつ高出力ながら業界屈指のコンパクトさを実現。一般的な同容量帯製品と比べて約15%省サイズ化しました※。自宅に保管する際にも邪魔にならず、アウトドアへの持ち出しも容易に。(2023年9月時点 Anker調べ)。90%以上の家電を動かすパワフルな出力:ACポートの定格出力は家庭用コンセントと同じ安心の1500W。さらに独自技術SurgePadにより消費電力2,000Wまでの家電※に給電可能。アウトドアから停電時まであらゆるシーンで活躍します。(※精密機器や電圧保護機能がある機器は対象外)。屋外で充電が減っても心配不要:電気がない屋外でもソーラーパネルからは最短2時間※で急速充電 (最大600W入力)。車での移動中もシガーソケットから充電できます。(※Anker Solix PS400 Portable Power Station 2枚を並列接続時)。もしもの時に心強い防災機能:一般的なポータブル電源と異なり、本製品は充電100%で長期保管できるだけでなく、主電源のOFF機能を新たに搭載することで、自然放電も抑制 (半年で約12%)。いざという時に最大限の電力を残すことができます。スマホから遠隔操作:従来のBluetoothにによるアプリ接続に加え、Wi-Fiでの接続機能も搭載。同じ部屋にいなくても充電・給電情報の確認・操作が可能になりました。拡張バッテリーで容量2倍:利用目的やシーンが変わり、よりたくさんの電力が必要なった場合も大丈夫。別売りの拡張バッテリー※であとから容量を2112Whまで増量できます。(※2023年12月発売予定)。製品サイズ:約37.6 x 26.7 x 20.5cm、商品の重量:12.9 kg
セット内容Anker Solix C1000 Portable Power Station、AC充電ケーブル、シガーソケット充電ケーブル、安全マニュアル、18ヶ月保証 + 42ヶ月 (Anker Japan 公式サイト会員登録後) 、カスタマーサポート
質量(kg)約12.9
出力AC出力:1500W
寸法(cm)約37.6×26.7×20.5
充電時間最短 約58分 (専用アプリで超急速充電モード設定時)
バッテリー容量(Wh)1056
1個
¥109,000
税込¥119,900
7日以内出荷
速い、パワフル、長寿命:新・リン酸鉄ポータブル電源「Anker Solix」シリーズ誕生。Ankerならではの長寿命性能はそのままに、充電速度、出力が大幅に進化しました。世界最速の急速充電:Anker独自の急速充電技術により、100%充電までわずか58分。キャンプの朝に充電忘れに気づいたり、突然の雷雨や台風で停電の可能性があっても、充電の不安がなくなります。(。2023年9月時点 700Wh帯において、20℃のテスト環境下におけるAnker調べ。専用アプリで超急速充電モード設定時)。業界最高水準。の高出力:768Whの中容量帯ながらAC定格出力は1200Wと超パワフル。電気ケトルやドライヤーなどの家電にも給電可能で、アウトドアから停電時まであらゆるシーンで活躍します。2023年9月時点 700Wh帯において、Anker調べ。屋外で充電が減っても心配不要:電気がない屋外でもソーラーパネルからは最短2.8時間で100%満充電できます (最大300W入力)。車での移動中もシガーソケットから充電できます。実用的な防災機能 : 一般的なポータブル電源と異なり、本製品は充電100%で長期保管できるだけでなく、主電源のOFF機能を新たに搭載することで、自然放電も抑制 (半年で約12%)。いざという時に最大限の電力を残すことができます。スマホから遠隔操作:従来のBluetoothにによるアプリ接続に加え、Wi-Fiでの接続機能も搭載。同じ部屋にいなくても充電・給電情報の確認・操作が可能になりました。持ち運びは、これ一つ:天面の蓋を開けると収納スペースになっており、紛失しがちな充電ケーブル等の小物を入れて、一緒に持ち運べます。
セット内容Anker Solix C800 Portable Power Station、AC充電ケーブル、シガーソケット充電ケーブル、安全マニュアル、18ヶ月保証 + 42ヶ月 (Anker会員登録後) 、カスタマーサポート
質量(kg)約10.5
寸法(cm)約37.1×25.0×20.5
バッテリー容量(Wh)768
1個
¥90,980
税込¥100,078
7日以内出荷
仕様最小負荷電流:0.15 A 、 取り付けタイプ:パネルマウント 、 寸法:45.7 x 58.4 x 22.9mm 、 動作温度 Min:-30℃ 、 Crydom PCVシリーズ比例パワーコントローラ. SSR業界標準長方形「ホッケーパック」パッケージの比例制御方式パワーコントローラ。 単純な2 ~ 10 Vd.c.電源を使用して、240 Va.c.までの電圧及び40 Aまでの電流を簡単かつ効率的に制御できます。 一般的な用途には、抵抗加熱エレメント、整流DCモータ、産業用温度制御、コンベア速度制御、ライト調光、赤外線及びクオーツヒーターが含まれます。. 標準内蔵スナバー 制御回路は較正不要 2 → 10 Vd.c.ロジック互換入力
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
7日以内出荷
仕様最小負荷電流:0.05 A rms 、 最大負荷電流:40 A rms 、 取り付けタイプ:基板実装 、 最小負荷電圧:100 V ac 、 最大負荷電圧:240 V ac 、 最小電圧制御:2 V dc 、 最大電圧制御:10 V dc 、 出力装置:SCR 、 最大ターンオン時間:8 Ms 、 寸法:45.7 x 58.4 x 22.9mm 、 動作温度 Min:-30℃ 、 Crydom PCVシリーズ比例パワーコントローラ. SSR業界標準長方形「ホッケーパック」パッケージの比例制御方式パワーコントローラ。 単純な2 ~ 10 Vd.c.電源を使用して、240 Va.c.までの電圧及び40 Aまでの電流を簡単かつ効率的に制御できます。 一般的な用途には、抵抗加熱エレメント、整流DCモータ、産業用温度制御、コンベア速度制御、ライト調光、赤外線及びクオーツヒーターが含まれます。. 標準内蔵スナバー 制御回路は較正不要 2 → 10 Vd.c.ロジック互換入力
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
7日以内出荷
仕様●パッケージ:DIP8●内容:Switching Regulator・Series Regulator●入力電圧:+1.1V~+10.0V●出力電圧Vout:+2.9V~+30.0V●最大出力電流:100mA●動作温度:-20℃~+85℃
アズワン品番67-0367-79
1個
¥1,398
税込¥1,538
欠品中
Solixシリーズ最小 & 最軽量モデル:ベストセラーモデル「Anker 521 Poratable Power Station」よりバッテリー容量が10%増加した288Whの大容量ながら、半分以下のサイズを実現しました。付属のストラップを使えば、両手を使うことなく肩にかけて持ち運びいただけます。防災用途にもおすすめ:60~80%での保管を推奨している一般的なポータブル電源と異なり、100%満充電で保管可能です。主電源をオフにする機能を搭載することで自然放電を軽減でき、いざという時に電力を最大活用できます。また様々な機器に対応した出力とコンパクトサイズを両立しているため、持ち運び用や、寝室への設置用など二台目のサブバッテリーとしても最適です。7ポートから最大300W出力:USB-C、USB-A、カーソケットを含む合計7ポートを搭載し、最大300W出力が可能です。キャンプ時に家族全員分のスマホなどを充電することができ、ノートPCへの急速充電はもちろん、カメラやプロジェクター、ドローンなど様々な機器へ給電 / 充電できます。※ACポートは搭載しておりません。豊富な充電方法:USB-C、ソーラーパネル、シガーソケットに対応し、多様な場面に合わせて充電が可能です。USB-C 140Wを1つ接続で約2.3時間、USB-C 140Wを2つ同時接続だと合計280W入力が可能※なため、約1.5時間で100%満充電可能です。※140W以上出力が可能なUSB急速充電器とケーブルが2セット必要になります。購入後も安心のアフターサービス:専門スタッフのサポートや、ご使用済みポータブル電源の回収サービスを行っております。回収した製品はリサイクル資源として再生致します。 (メーカー製品限定、送料はお客様ご負担となります。)
セット内容製品本体、140W USB-C充電ケーブル、ストラップ、安全マニュアル、カスタマーサポート
質量(kg)約 2.8
ポート数7
最大出力(W)合計:300
寸法(cm)約 12.4×12.0×20.0
充電時間最短1.5時間
保証期間18ヶ月保証 + 18ヶ月 (Ankerで会員登録後)
充電方式USB充電器 (140W) / ソーラーパネル (100W) / 車のシガーソケット (100W)
バッテリー容量(Wh)288
業界最高水準の高出力 768Whの中容量帯ながら、1200Wを安定して出力できるパワフルな一台です。 電気ケトルやドライヤーなど消費電力の高い電化製品もご利用いただけます。世界最速の急速充電 急速充電技術HyperFlashにより、100%満充電までわずか58分。 スマホより速く充電が終わります。キャンプライト及び伸縮可能なポール付属 天面の蓋の中にはライト二つと最大100cmまで伸縮可能なポールが付属。ライトは充電式かつ、ポータブル電源と一緒に充電されるため充電忘れの心配がなくいざという時もすぐにお使い頂けます。毎日、10年使えるポータブル電源 製品寿命は電池寿命だけでなく、 電子部品寿命によって決まります。 Ankerは長寿命バッテリーのパイオニアとして、電池には電気自動車にも使用されるEVクラスのリン酸鉄リチウムイオン電池を採用。さらに独自技術により電子部品においても約50,000時間の長寿命を実現しました。購入後も安心のアフターサービス 専門スタッフのサポートや、ご使用済みポータブル電源の回収サービスを行っております。回収した製品はリサイクル資源として再生致します。
用途防災、BCP対策に。現場での発電機がわりに。フリーアドレス用の電源として。
付属品Anker Solix C800 Plus Portable Power Station、キャンプライト×2、伸縮ポール、AC充電ケーブル
トラスコ品番657-5892
材質バッテリー:リン酸鉄リチウムイオン電池
幅(mm)371
高さ(mm)250
奥行(mm)205
定格出力(W)1200
1台
¥98,980
税込¥108,878
当日出荷
ポータブル電源 Anker Solix F2600 Portable Power Station は、2000W出力と2560Whの容量を備えた超大容量モデル・持ち運びやすいキャスター付き、約2.7時間で満充電できる超急速充電のポータブル電源です。
用途災害時の避難用・アウトドアに。
付属品AC充電ケーブル、XT60 & XT60、五 股 ケーブル(0.5m) 、シガーソケット充 電ケーブル、アクセサリ収納バッグ、取扱説明書
充電時間約2.7で満充電
サイズ(mm)約525×250×395
1個
¥619,800
税込¥681,780
4日以内出荷
世界初※GaN搭載ポータブル電源 ※2022年7月 Anker調べ。世界で初めてGaN (窒化ガリウム) を搭載。更なる長寿命化と実効容量の増加を実現。2048Whの超大容量と2000Wの高出力を兼ね備えた、Anker史上最高の長寿命ポータブル電源。持ち運びやすいキャスター付きで超大容量ながら持ち運びも簡単。充電・給電回数、使用時間の目安 ※実験に基づく理論値(Anker調べ)。ご使用の機器の消費電力や使用状況により変動します。約130回 iPhone 14/約28時間 電気毛布 (55W)/約1時間50分 電子レンジ (1000W)。購入後も安心のアフターサービス。専門スタッフのサポートや、ご使用済みポータブル電源の回収サービスを行っております。回収した製品はリサイクル資源として再生致します。 (メーカー製品限定、送料はお客様ご負担となります。)。ポータブル電源は「寿命」で選ぼう。ポータブル電源は使用するリチウムイオン電池の種類によって、寿命が大きく異なることはご存知でしょうか。Ankerは、寿命の長さと安全性の高さが特徴のリン酸鉄リチウムイオン電池の中でも高品質な電池を厳選。業界一般に比べて約6倍の長寿命を実現しました。※最大容量が80%まで低下するまでの充放電サイクルが3000回以上のバッテリーセルを搭載。目指したのは、"超"寿命。ポータブル電源はバッテリーだけでなく数千個の電子部品と一緒に構成されています。そのため、バッテリーだけ長持ちでも、製品として長寿命とは言えません。Anker独自の回路設計により、バッテリーだけでなく約2000個の電子部品全ての長寿命化に成功。例えば、一般的にポータブル電源の寿命のボトルネックとなるコンデンサという電子部品。発熱を極限まで抑えることで、約60000時間もの長寿命を実現しました。世界初※GaN (窒化ガリウム) 搭載で、さらに高効率・長寿命※2022年7月 Anker調べ。GaNの特徴である、エネルギー変換効率の高さを活用することで、電力のロスを最小化(※一般的なポータブル電源の変換効率が約88~91%に対し、本製品は約96%)。より長時間の電力供給が可能になりました。本製品は同容量帯の製品より約100Wh分長く家電を利用できます。また、実効容量が増えることで1回の充放電サイクルあたりの給電可能時間が増え、結果的に更なる長寿命化を実現。さらに、エネルギーロスが少なく発熱を抑えるGaNだからこそ、本体や部品へのダメージを軽減。発熱が少ないため、ファンによる過度な放熱の必要もなくより静かに、安全にお使いいただけます。業界トップクラスの最大5年保証。Ankerならではの長寿命ポータブル電源だからこそ、業界トップクラスの最大5年保証付き(2022年3月22日時点 Anker調べ)。万が一、不具合が生じた場合もご心配ありません。持ち運びやすいキャスター付き。人間工学に基づいて設計されたキャスター付きで、超大容量ながら持ち運び簡単。直径約12cmの大型ホイールとで段差を超えるため、路面状況を気にせず移動が可能です。アウトドアや災害時の悪路での運搬も問題ありません。拡張バッテリーに対応。本製品専用の拡張バッテリーに対応し、購入後に容量を増やして使用することが可能です。本体と拡張バッテリーをバッテリーを接続することで、容量が最大4096Whとなります。最大960W入力のソーラー並列充電。ソーラーパネルから最短2.2時間で100%満充電できます。またACコンセントからの充電、車からもシガーソケットから充電可能です。約2時間で満充電可能な超急速充電。大容量モデルにも関わらず、Anker独自の超急速充電技術により満充電までわずか約2時間で完了します。非常時でも短時間で十分な電力を確保できます。超急速充電を可能にしているのは、独自のカスタマイズを施した双方向インバーター。通常のポータブル電源のインバーター機能にACアダプタの機能を付加しているため、重くてかさばるACアダプタを持ち運ぶ必要がありません。AC充電ケーブル一本で超急速充電が可能です。13台同時に充電・給電。家族や友人など大人数で利用可能な13ポートを搭載し、13台まで同時に充電・給電が可能です。高い安全性。本製品は、バッテリーの安全性を証明する最も厳しい試験と言われる釘刺し試験に合格。リン酸鉄リチウムイオン電池の中でも特に高い安全性を誇ります。また、UN38.3、MIC、PSE-EMCなどの安全規格および基準に準拠。さらに先端ICを備えたBMS(バッテリーマネジメントシステム)を搭載しており、入出力の過電圧保護や過充電/過放電保護、過熱保護、低温保護など多数の安全機能を有しています。UPS(無停電電源装置)。本製品は無停電電源装置(UPS)機能を搭載しています。家庭用コンセントから本製品を充電しながら、本製品から家電や機器へ給電(パススルー充電)できます。停電時はわずか20ミリ秒(※)でバッテリー給電に自動で切り替わるため、バックアップ電源としてご活用いただけます。(※0ミリ秒の切替えには対応していないため、データサーバや医療機器など、非常時に不具合が起こると人命 / 財産に重大な危険を及ぼしうる用途でのご使用はお控えください。)。アプリ対応。専用のAnkerアプリに対応し、スマホから充電・給電状況の確認や、入力スピードの操作が可能です。災害時の備えにも。柔らかな暖色で辺りを照らすランタンやSOS用フラッシュとして使用可能なLEDライトを本体正面に搭載しており、ACポートを使用することなく、ボタン1つですぐにライトを利用できます。万が一の場合も十分な電力と灯りを提供します。本製品を含むAnkerのポータブル電源は、バッテリー容量に適切な余裕を持たせた設計を採用。リン酸鉄リチウムイオン電池の電圧特性もあり、満充電された状態で保管してもバッテリーが劣化しにくく、災害時に備え満充電の状態で保管していただくことができます。
用途キャンプ / アウトドア / BBQ / 車中泊 / 防災・緊急時 / ご自宅 / リモートワーク / 屋外での撮影 / 屋外での防寒対策
セット内容製品本体、AC充電ケーブル、ソーラー充電ケーブル、シガーソケット充電ケーブル、アクセサリ収納バッグ、取扱説明書
質量(kg)約30.5
色ブラック
出力最大2000W (100V~20A, 50Hz / 60Hz) ※パススルー充電時は最大12A
入力最大1200W (100V~12A, 50Hz / 60Hz)
保証期間最大5年保証
寸法(幅W×奥行D×高さH)(cm)約52.5×25.0×39.5
バッテリー容量(Wh)2048Wh
1個
¥181,727
税込¥199,900
欠品中
仕様オス・メス = メス併用可能製品 = Powerpole 75コネクタハウジングシリーズ = Powerpoleコンタクトめっき = 錫コンタクト材質 = 銅合金
RoHS指令(10物質対応)対応
1袋(2個)
¥2,198
税込¥2,418
7日以内出荷
1
2
3
4
5
6
7
次へ