主な適合純正品番【トヨタ】16401-32020 / 16401-5B440 / 16401-62090 / 16401-64010 / 16401-67150 / 16401-87404 / 16401-B5070 / 16545-78010 / 16401-B5041 / 16401-50210 / 16401-E0051【HONDA】19045-PCA-004 / 19045-PR7-J24 / 19045-PR7-A07 / 19045-PR7-J23 / 19045-PR7-A06 / 19045-PT0-004 / 19045-PV3-005 / 19045-PME-T01 / 19045-PR7-A08 / 19045-PT0-003 / 19045-PT1-903 / 19045-PV0-005 / 19045-PV1-015【日産】21430-1P111 / 21430-4A00B / 21430-6A0A0 / 21430-89TA9 / 21430-89TB0 / 21430-89TB2 / 21430-89TB1 / 21430-89T0A / 21430-HC230 / 21430-MA00A / 21516-6A0A3 / 21430-1P110 / 21430-1P120 / 21430-4A00A【いすゞ】8-97104194 / 8-97171436 / 8-97239187 / 5-86012050 / 8-97241092 / 5-86000-338 / 5-86012-051 / 8-97104-194 / 8-97209-558 / 8-97241-092【SUZUKI】17730-12C20 / 17730-14G00 / 17920-68HA0 / 17730-62HV0 / 17920-65G50 / 17920-70G00 / 17730-12C01 / 17730-62H00 / 17730-67H00 / 17920-50M50【スバル】16401-B5070 / 45137-AE000 / 45137-AE001【ダイハツ】16401-5B440 / 16401-67150 / 16401-87402 / 16401-87513-000 / 16401-B5040 / 16401-B5070 / 16401-B5040-000 / 16401-B5070-000 / 16401-87206 / 16401-87206-000 / 16401-87402-000 / 16401-87510 / 16401-87510-000 / 16401-87513 / 45137AE003【マツダ】1K00-15-205 / 1K03-15-205 / 1N03-15-205 / AJA4-15-205 / FS20-15-205 / KL01-15-205 / VS01-15-205 / PE01-15-205 / PE11-15-205 / PE20-15-205 / YF47-15-205 / 1A04-15-205 / 1A12-15-205 / 1A14-15-205 / 1A16-15-205 / 1A18-15-205 / 1N01-15-205【三菱】1350A730 / MQ504628 / MQ504629 / MR431454 / MR481252 / MR968532 / ME766235材質金属形状Sタイプ色シルバーバルブ開放圧(kPa)108(1.1kgf/cm2)