カテゴリ

  • 制御機器(51)
  • 学童・教育用品(17)
  • 安全靴・作業靴(8)
  • メカニカル部品(5)
  • コンプレッサー・空圧機器・ホース(3)
  • パソコン/周辺機器(3)
  • 電気材料(2)
  • はんだ関連・静電気対策用品(1)
  • 安全用品(1)
  • 建築金物(1)
  • トラック純正部品(1)
  • 作業工具(1)
絞り込み
ブランド
エコロジープロダクト
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「pressit」の検索結果

関連キーワード
94件中 1~40件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • WPS受信ボード(SDM) Panasonic(パナソニック)

    WPS受信ボード(SDM)

    Panasonic(パナソニック)
    ¥89,980税込¥98,978
    1個
    5日以内出荷
    ワイヤレスプレゼンテーションシステムSLOTオプションボード受信機×1。 複数人でも安心して使えるPressIT。
  • Flexiforce圧力センサー 25lbs SPARKFUN

    Flexiforce圧力センサー 25lbs

    SPARKFUN
    ¥8,098税込¥8,908
    1個
    当日出荷
    Description。This is a piezoresistive force sensor from Tekscan. The harder you press, the lower the sensor's resistance. Pressing hard, the resistance changes from infinite to ~300k. The sensor itself is thin and flexible, but the resistance does not change while being flexed. Resistance changes only when pressure is applied to the round area at the end of the sensor. Used as a presence sensor(someone standing), weight sensor, pressure sensor(impact testing), etc.。The overall length is about 8.5". Sensor comes with 0.1" spaced, reinforced, breadboard friendly connector.。This sensor comes in three flavors. This sensor ranges from 0 to 25lbs of pressure.
    アズワン品番67-0444-30
  • 無停電電源装置(500VA) NEC

    無停電電源装置(500VA)

    NEC
    ¥84,980税込¥93,478
    1台
    翌日出荷
    Smart-UPS相当 常時商用方式 PowerChute Serial Shutdown for Business v1.1及びUPS接続ケーブル標準添付 ESMPRO/UPSManager CoreKit により ESMPRO/UPSManagerへアップグレード可能
  • (MD626)CHMBR KIT,CARB DEPRESSION 三菱ふそう

    (MD626)CHMBR KIT,CARB DEPRESSION

    三菱ふそう
    ¥34,980税込¥38,478
    1個
    5日以内出荷
  • エフェクター/ピッチシフター Electro Harmonix

    エフェクター/ピッチシフター

    Electro Harmonix
    ¥45,980税込¥50,578
    1台
    5日以内出荷
    SLAMMI PLUS は、ピッチシフトとハーモニー生成をペダル操作で行える次世代ピッチエフェクト。滑らかなポリフォニックトラッキングと多彩なモードにより、ワーミー的ピッチベンドからハーモナイズまで幅広く対応する高機能エクスプレッション式ピッチシフター。・ポリフォニック処理による滑らかで高精度なピッチトラッキング。・ペダル操作でピッチを連続的に変化させるワーミー系エフェクト。・11 モード(ピッチベンド、ハーモニー、デチューンなど)を搭載。・±3 オクターブまでの広いピッチレンジ。・ハーモニー系モードでは原音+シフト音の同時出力が可能。・デチューンモードでコーラス的な揺れを生成。・ペダルの可動範囲を調整できる RANGE コントロール。・トゥルーバイパス仕様で原音劣化を最小限に抑制。・軽量で耐久性の高い筐体設計。・9V DC(センターマイナス)で駆動。・品名:SLAMMI PLUS。・ブランド:electro-harmonix。・カテゴリ:Pitch Shifter / Harmonizer / Expression-Controlled Pitch。・モード:11 種類(Pitch Bend、Harmony、Detune ほか)。・ピッチ範囲:±3 オクターブ。・コントロール:Range、Mode、Pedal。・特徴:ポリフォニック処理、ハーモニー生成、デチューン、ワーミー系操作。・電源:9V DC(センターマイナス)。・筐体:軽量エクスプレッションペダル筐体。・JANコード:0683274011998
  • エアチューブ PUN-Hシリーズ PUN-Hシリーズ Festo

    エアチューブ PUN-Hシリーズ PUN-Hシリーズ

    Festo
    ¥10,980~税込¥12,078~
    1セット
    7日以内出荷
    Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
  • 制御リレー TeSysシリーズ 110 A 400 Vac 0.045 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 400 Vac 0.045 kW

    シュナイダーエレクトリック
    ¥9,498税込¥10,448
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:400 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-26
  • 制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW

    シュナイダーエレクトリック
    ¥12,980~税込¥14,278~
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
  • 制御リレー TeSysシリーズ 110 A 24 Vac 0.0018 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 24 Vac 0.0018 kW

    シュナイダーエレクトリック
    ¥19,980税込¥21,978
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:24 Vac●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NOアズワン品番65-7280-89
  • 制御リレー TeSysシリーズ 110 A 115 Vac 0.045 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 115 Vac 0.045 kW

    シュナイダーエレクトリック
    ¥9,998税込¥10,998
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:115 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7279-67
  • 制御リレー TeSysシリーズ 110 A 72 Vdc 0.003 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 72 Vdc 0.003 kW

    シュナイダーエレクトリック
    ¥15,980税込¥17,578
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:72 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NCアズワン品番65-7285-78
  • 制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW

    シュナイダーエレクトリック
    ¥14,980税込¥16,478
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-25
  • ピローブロックベアリング NSK(日本精工)

    ピローブロックベアリング

    NSK(日本精工)
    ¥6,598税込¥7,258
    1個
    7日以内出荷
    Self-Lube Bearing Pillow Blocks。Self-lube bearing units with two-piece zinc-plated pressed steel housings, fitted with bearing inserts Quick fit/dismantle
    仕様●内径:15.87mm●材質:亜鉛めっき鋼●センター高さ:22.2mm●取付穴サイズ:8mm●長さ:85.7mm●深さ:25.4mm●全高:43.2mm●取付穴 センター to センター:68mm●コード番号:755-227アズワン品番65-8051-29
  • 制御リレー TeSysシリーズ 110 A 48 Vdc 0.003 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 48 Vdc 0.003 kW

    シュナイダーエレクトリック
    ¥12,980税込¥14,278
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:48 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7285-63
  • 制御リレー TeSysシリーズ 110 A 440 Vac 0.045 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 440 Vac 0.045 kW

    シュナイダーエレクトリック
    ¥10,980税込¥12,078
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:440 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NCアズワン品番65-7291-18
  • 制御リレー TeSysシリーズ 110 A 42 Vac 0.045 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 42 Vac 0.045 kW

    シュナイダーエレクトリック
    ¥9,998税込¥10,998
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:42 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7284-02
  • 制御リレー TeSysシリーズ 110 A 24 Vac 0.045 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 24 Vac 0.045 kW

    シュナイダーエレクトリック
    ¥11,980~税込¥13,178~
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
  • 制御リレー TeSysシリーズ 110 A 120 Vac 0.045 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 120 Vac 0.045 kW

    シュナイダーエレクトリック
    ¥9,998税込¥10,998
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:120 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:3NO + 1NCアズワン品番65-7283-13
  • 制御リレー TeSysシリーズ 110 A 12 Vdc 0.003 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 12 Vdc 0.003 kW

    シュナイダーエレクトリック
    ¥13,980税込¥15,378
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
    仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:12 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NCアズワン品番65-7282-25
  • 制御リレー TeSysシリーズ 110 A 230 Vac 0.045 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 230 Vac 0.045 kW

    シュナイダーエレクトリック
    ¥12,980税込¥14,278
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
    仕様●モーター定格電流:110 A●コンタクトの定格電流:10 A●制御電圧:230 Vac●範囲:TeSys●許容入力:0.045 kW●通常端子構成:2NO + 2NC●コード番号:211-1639アズワン品番65-7284-92
  • 制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 220 Vac 0.003 kW

    シュナイダーエレクトリック
    ¥12,980税込¥14,278
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
    仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:220 Vac●範囲:TeSys●許容入力:0.003 kW●通常端子構成:3NO + 1NC●コード番号:211-1657アズワン品番65-7292-78
  • 制御リレー TeSysシリーズ 110 A 110 Vdc 0.003 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 110 Vdc 0.003 kW

    シュナイダーエレクトリック
    ¥13,980税込¥15,378
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
    仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC●コード番号:211-1649アズワン品番65-7285-43
  • 制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 110 Vdc 0.0018 kW

    シュナイダーエレクトリック
    ¥17,980税込¥19,778
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
    仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:110 Vdc●範囲:TeSys●許容入力:0.0018 kW●通常端子構成:4NO●コード番号:211-1663アズワン品番65-7292-84
  • 制御リレー TeSysシリーズ 110 A 60 Vdc 0.003 kW シュナイダーエレクトリック

    制御リレー TeSysシリーズ 110 A 60 Vdc 0.003 kW

    シュナイダーエレクトリック
    ¥11,980税込¥13,178
    1個
    7日以内出荷
    The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibration & temperature cycling Din or screw fixing
    仕様●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:60 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:4NO●コード番号:211-1660アズワン品番65-7288-94
  • Sensata Cynergy3 フロート スイッチ ナイロン Sensata / Cynergy3

    Sensata Cynergy3 フロート スイッチ ナイロン

    Sensata / Cynergy3
    ¥4,698税込¥5,168
    1個
    7日以内出荷
    This float switch is designed for fitting through a tank wall from the outside where access to the internal fitting is not possible. The float switch is fitted in a 23 mm dia. hole in the tank from the outside and secured by a compression seal with a backnut.Nylon material External mounting Compression seal 100cm PVC flying lead WRAS approvedProduct Application InformationThis nylon float switch is most suitable for use in some organic and inorganic chemicals and many oils. Typical applications include vending machines, commercial dishwashers and auxiliary tanks on vehicles
    仕様検出タイプ = フロート実装タイプ = 横型スイッチ出力 = NO / NC本体材質 = ナイロンケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +75℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.6 Aガスケット材 = ニトリルシリーズ = RSF70代表規格 = WRASRoHS指令(10物質対応)対応
  • 接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 →34 Vdc

    SIEMENS
    ¥38,980税込¥42,878
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for railway。The operating voltage is 24 to 34 V DC。The design of the surge suppressor is with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal desi
    仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:2NC + 2NOアズワン品番65-7285-82
  • アブソリュート形 磁気式 軸径:10mm Baumer

    アブソリュート形 磁気式 軸径:10mm

    Baumer
    ¥129,800税込¥142,780
    1個
    7日以内出荷
    Encoder single- or multi turn / SSI Precise magnetic sensing Resolution max。32 bit (14 bit ST, 18 bit MT) Angular accuracy up to ±0.15° Additional incremental signals High protection High resistance to shock and vibrations
    仕様●エンコーダー技術:磁気式●最大回転数:6000rpm●シャフトのタイプ:ソリッド●軸径:10mm●解像度:MT 12 bit, ST 13 bit●IP保護等級:IP67●インターフェイス:SSI (グレー)●全体の幅:58mm●動作温度 Min:-40℃●実装タイプ:Clamping Flange●接続タイプ:Cable output 2 m●コード番号:188-3534アズワン品番65-7352-17
  • 接触器リレー SIRIUSシリーズ 24 →34 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 →34 Vdc

    SIEMENS
    ¥19,980税込¥21,978
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type te
    仕様●コンタクトの定格電流:3 A●制御電圧:24 →34 Vdc●範囲:SIRIUS●通常端子構成:4NOアズワン品番65-7285-87
  • IECフィルタコネクタ ねじ取り付け 6A 250 V ac 1箱 10個入 SCHURTER

    IECフィルタコネクタ ねじ取り付け 6A 250 V ac 1箱 10個入

    SCHURTER
    ¥71,980税込¥79,178
    1箱(10個)
    7日以内出荷
    。IEC Appliance Inlet C14 with Filter, Circuit Breaker TA35 (recessed).Panel mount: Screw-on or snap-in mounting from front side 3 Functions: Appliance Inlet protection, Circuit breaker type TA35 2-pole, Line filter in standard and medical version Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Recessed rocker switch Various mounting options V-Lock cord retaining Characteristics All single elements are already wired Circuit Breaker non-illuminated or illuminated Suitable for use in equipment Suitable for use in medical equipment
    仕様●シリーズ:DG12●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:35 x 81.6 x 76mm●コード番号:188-9493アズワン品番65-7784-94
  • Amphenol Communications Solutions FPC/FFC コネクタ, 4極, 1mm, 表面実装 AMPHENOL

    Amphenol Communications Solutions FPC/FFC コネクタ, 4極, 1mm, 表面実装

    AMPHENOL
    ¥42,980税込¥47,278
    1セット(500個)
    7日以内出荷
    SFWシリーズ-垂直下接点.AprofessionalrangeofFPCconnectorsfromFCIthataredesignedforuseinapplicationssuchasmobilephones,printers,carmultimediadevicesandmobiledevices.Currentrating1Aperpin
    ピッチ1mm極数4定格電圧100Vac/dc端子の種類ZIF垂直接点定格電流(A)1行数1材質(コンタクト)リン青銅動作温度(℃)(Max)+85RoHS指令(10物質対応)対応オス・メスメス実装タイプ表面実装表面処理(コンタクト)ニッケルの上に錫接続方向ストレート
  • RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    ¥149,800税込¥164,780
    1セット(80個)
    7日以内出荷
    Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of elec
    仕様●入数:1リール(80個入り)●オス/メス:メス●LANカテゴリ:Cat5●実装タイプ:スルーホール●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:垂直●IP保護等級:IP20●長さ:16.05mm●幅:16.7mm●深さ:20.07mm●シリーズ番号:2337993●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4310アズワン品番65-7778-96
  • 接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 24 Vdc

    SIEMENS
    ¥26,980税込¥29,678
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuit。The operating voltage is 24 V DC。The design of the surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
    仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
  • ボールベアリング95mm200mm 深溝6319 M/C3VL0241 SKF(日本エスケイエフ)

    ボールベアリング95mm200mm 深溝6319 M/C3VL0241

    SKF(日本エスケイエフ)
    ¥559,800税込¥615,780
    1個
    7日以内出荷
    SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearings。It wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic discharge。Bearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speeds。As they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.
    仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355アズワン品番65-7892-56
  • 接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS

    接触器リレー SIRIUSシリーズ 72 Vdc

    SIEMENS
    ¥40,980税込¥45,078
    1個
    7日以内出荷
    The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuit。The operating voltage is from 72 to 125 V DC。The design of surge suppressor is integrated with varistor。It has a size S00。The type of electrical connection for auxiliary contact is through spring-type terminal。The contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technology。Due to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applications。The contactor relays are climate-resistant and have high contact reliability。It is approved for worldwide use e.g。IEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
    仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
  • サーボモータ 400 V 21.5 Nm omron(オムロン)

    サーボモータ 400 V 21.5 Nm

    omron(オムロン)
    ¥439,800税込¥483,780
    1個
    7日以内出荷
    The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
    仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
  • サーボモータ 230 V ac 19.3 Nm omron(オムロン)

    サーボモータ 230 V ac 19.3 Nm

    omron(オムロン)
    ¥279,800税込¥307,780
    1個
    7日以内出荷
    The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoder。They are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
    仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
  • アダプタスリーブ SKF(日本エスケイエフ)

    アダプタスリーブ

    SKF(日本エスケイエフ)
    ¥209,800税込¥230,780
    1個
    7日以内出荷
    SKF Bearing Withdrawal Sleeves - AH 3138 G Need to mount a bearing with a tapered bore onto the cylindrical seat of a stepped shaft This withdrawal sleeve from SKF can be pushed into the bore of the bearing to reduce the clearance and achieve a tight fit。This makes the job of mounting the bearing quick and easy。It has a bore diameter of 180 mm, with a small taper to an outside diameter of 190 mm, and a 20 mm thread, so its a versatile choice. Allows the bearing to be mounted at any point on the shaft Phosphate coating reduces friction and resists corrosion Standard metric thread for versatile use Application Information Used with stepped shafts in the automotive industry Lathes and other rotating machinery Wind turbine equipmentSKF 回収スリーブは、シャフト径に合わせて調整するために使用し、円筒穴のベアリングシートと比較して、より広い直径の許容差を実現します。ベアリングを補完するためにスリーブが必要で、SKF では、アダプタスリーブ、引き抜きスリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do I mount a tapered bearing using a withdrawal sleeve シャフトにすばやく簡単に取り付け可能You can mount it by simply pressing the bearing into the bore of the inner bearing ring, which is located between the bearing and the shaft shoulder。How do I locate the sleeve on the shaft You can use a nut or an end plate such as SKFs KM-series or HM-series lock nuts with locking devices.
    仕様●タイプ:ベアリング回収スリーブ●寸法:200 x 190 x 125mm●内径:180mm●併用可能製品:HMV 40 E 、KM 40●コード番号:209-3592アズワン品番65-7957-28
  • RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5 1セット 80個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    ¥149,800税込¥164,780
    1セット(80個)
    7日以内出荷
    Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
    仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●ポート数:1×1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:20mm●幅:21.35mm●深さ:19.3mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4307規格CAT5アズワン品番65-7777-06
  • RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入 TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))

    RJ45 モジュラーコネクタ メス RJ45コネクタ スルーホール Cat5e 1セット 80個入

    TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))
    ¥249,800税込¥274,780
    1セット(80個)
    7日以内出荷
    Extended temperature range -40℃ to +85℃ PoE+ support according to 802.3at Plating thickness 0.76μm [30μ inch] Gold over 1.27μm [50μ inch] Nickel Supporting 260℃ reflow solder processes to simplify manufacturing without extra process step Reduction of electrical problems and corrosion via thicker plating Fits Industrial applications: -40℃ to +85℃ temp range Compact design on PCB using integrated magnetics Remote powering supported by 802.3at PoE Enhanced EMI with 3 wire choke Applications Industrial Communications & Ethernet Industrial Machinery Industrial Production Equipment Automated Test Equipment
    仕様●入数:1リール(80個入り)●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●ポート数:1 x 1●極数:8●シールドタイプ:ニッケルめっき黄銅●方向:ライトアングル●IP保護等級:IP20●長さ:19.85mm●幅:32.57mm●深さ:18.68mm●シリーズ番号:2337992●コンタクト材質:銅合金●表面処理:コンタクト:ニッケルに金めっき、ニッケルにスズめっき●コード番号:188-4308アズワン品番65-7775-17
  • ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM SKF(日本エスケイエフ)

    ボールベアリング130mm230mm アンギュラ・コンタクト7226 BCBM

    SKF(日本エスケイエフ)
    ¥245,980税込¥270,578
    1個
    7日以内出荷
    SKF Ball Bearing, 130 mm ID, 230 mm OD - 7226 BCBM Need a durable bearing thats able to accommodate a combined radial and axial load This angular contact bearing from SKF has inner and outer raceways that are displaced relative to each other in the direction of the bearing axis。This means it can safely handle the pressure from simultaneous loads。As this unit is a low-friction option, it offers a long service life and operates at a low temperature。It meets both British and EU electrostatic discharge standards, you can be sure it wont cause damage to equipment through accidental electrostatic discharge。This type of bearing is commonly used throughout heavy and light industries and can be found in everything from gearboxes to pumps and electric motors. Open end type Inside diameter of 130 mm Outside diameter of 230 mm Race width of 40 mm Nominal contact angle of 40 Application Information Machine tooling Steel mills Wind energy industry, including turbinesSKF アングルコンタクトボールベアリングは、内面が 130 mm、外輪軌道が 230 mm で、ベアリング軸方向に相対的に配置されます。このベアリングは、複合荷重(ラジアル荷重とアキシャル荷重を同時に処理)に対応するように設計されています。 アングルコンタクトボールベアリングの軸方向の積載荷重は、コンタクト角度が大きくなると増加します。接触角度は、ボールの接触点とラジアル平面の軌道を結合する線との間の角度で定義されます。この角度に沿って、結合荷重がある軌道から別の軌道に伝達され、ベアリング軸に垂直な線が伝達されます。 When should I use an angular contact bearing 1列 円筒形タイプの穴 スチール製ベアリング 公称接触角: 40 °Angular contact bearings are ideal for use in machinery that demands a high level of accuracy and durability。Theyre commonly used in machine tool spindles, vacuum pumps and centrifuges.
    仕様●内径:130mm●外径:230mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:40mm●エンドタイプ:オープン●行数:1●静定格荷重:193kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:186kN●コード番号:207-5503アズワン品番65-7892-72