カテゴリ
- 制御機器(24)
- 学童・教育用品(3)
- 電気材料(1)
- コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
エコロジープロダクト

組端子台
東洋技研(1件のレビュー)¥369~税込¥406~1個当日出荷から15日以内出荷PTUシリーズは端子ネジを上げたままお届けできるネジアップ式端子台。結線の省力化を約束する作業性に優れた人気の高いシリーズです。緩めた端子ネジは、内部のバネ構造により持ち上がったまま自己保持されますので、ネジの脱落による短絡事故、紛失等が防げます。全てのタイプがUL規格又の認定を取得しておりますので海外輸出向けにも安心してご使用になれます。絶縁材には、耐電圧、絶縁抵抗に優れているPPE樹脂を使用しています。適合レールはDIN規格に準拠した35mm巾のレールです。レールへの取付は上方向から押し込むだけで簡単にセットできます。形状1段取付DIN35mm結線方式ネジアップ
組端子台
東洋技研¥359~税込¥395~1個当日出荷から15日以内出荷PTUシリーズは端子ネジを上げたままお届けできるネジアップ式端子台。結線の省力化を約束する作業性に優れた人気の高いシリーズです。緩めた端子ネジは、内部のバネ構造により持ち上がったまま自己保持されますので、ネジの脱落による短絡事故、紛失等が防げます。全てのタイプがUL規格又の認定を取得しておりますので海外輸出向けにも安心してご使用になれます。絶縁材には、耐電圧、絶縁抵抗に優れているPPE樹脂を使用しています。適合レールはDIN規格に準拠した35mm巾のレールです。レールへの取付は上方向から押し込むだけで簡単にセットできます。取付方式DIN35mm結線方式ネジアップ
組端子台
東洋技研¥399~税込¥439~1個当日出荷から15日以内出荷PTUシリーズは端子ネジを上げたままお届けできるネジアップ式端子台。結線の省力化を約束する作業性に優れた人気の高いシリーズです。緩めた端子ネジは、内部のバネ構造により持ち上がったまま自己保持されますので、ネジの脱落による短絡事故、紛失等が防げます。全てのタイプがUL規格又の認定を取得しておりますので海外輸出向けにも安心してご使用になれます。絶縁材には、耐電圧、絶縁抵抗に優れているPPE樹脂を使用しています。適合レールはDIN規格に準拠した35mm巾のレールです。レールへの取付は上方向から押し込むだけで簡単にセットできます。セット内容端子台形状1段取付方式DIN35mm定格絶縁電圧(V)AC・DC 1000、UL認定仕様・CSA認定仕様・TU認定仕様:AC・DC 600結線方式ネジアップ
組端子台
東洋技研¥729~税込¥802~1個13日以内出荷から15日以内出荷熱帯地域のように、常に湿度の高い環境下で中継端子を使用する場合、導電板周辺の応力のかかる金属部分が著しく劣化してしまいます。熱帯処理仕様は、特に金属部分を錆びにくい部品で強化しています。セット内容端子台形状1段取付方式DIN35mm定格絶縁電圧(V)AC・DC 1000結線方式ネジアップ特性熱帯処理
組端子台
東洋技研¥679~税込¥747~1個13日以内出荷から46日以内出荷熱帯地域のように、常に湿度の高い環境下で中継端子を使用する場合、導電板周辺の応力のかかる金属部分が著しく劣化してしまいます。熱帯処理仕様は、特に金属部分を錆びにくい部品で強化しています。仕様特殊:熱帯処理形状1段取付DIN35mm結線方式ネジアップ
組端子台
東洋技研¥499~税込¥549~1個15日以内出荷から46日以内出荷一般的に使用される産業用マシンなどは切削油の様な環境剤を使用して稼働します。その環境剤も種類によっては、PCなどのエンジリアニングプラスチックを激しく劣化させてしまう性質をもっています。AG仕様は、従来のPCなどと比べると、非常に高い耐油性があります。その他特殊仕様:耐油 、 耐薬品取付方式DIN35mm定格絶縁電圧(V)AC・DC 600結線方式ネジアップ
組端子台
東洋技研¥539~税込¥593~1個15日以内出荷一般的に使用される産業用マシンなどは切削油の様な環境剤を使用して稼働します。その環境剤も種類によっては、PCなどのエンジリアニングプラスチックを激しく劣化させてしまう性質をもっています。AG仕様は、従来のPCなどと比べると、非常に高い耐油性があります。セット内容端子台形状1段取付方式DIN35mm結線方式ネジアップ特性耐油 、 耐薬品
組端子台
東洋技研¥669~税込¥736~1個15日以内出荷熱帯地域のように、常に湿度の高い環境下で中継端子を使用する場合、導電板周辺の応力のかかる金属部分が著しく劣化してしまいます。熱帯処理仕様は、特に金属部分を錆びにくい部品で強化しています。その他特殊仕様:熱帯処理取付方式DIN35mm結線方式ネジアップ
組端子台
東洋技研¥499~税込¥549~1個15日以内出荷から46日以内出荷一般的に使用される産業用マシンなどは切削油の様な環境剤を使用して稼働します。その環境剤も種類によっては、PCなどのエンジリアニングプラスチックを激しく劣化させてしまう性質をもっています。AG仕様は、従来のPCなどと比べると、非常に高い耐油性があります。仕様特殊:耐油 、 耐薬品形状1段取付DIN35mm定格絶縁電圧(V)AC・DC 600結線方式ネジアップ




フッ素樹脂2層ポリウレタンチューブ TUL
SMC¥5,798~税込¥6,378~1巻(20m)ほか3日以内出荷から4日以内出荷外層にポリウレタンを使用した柔軟な2層チューブ。2層構造 外層:ポリウレタン、内層:フッ素樹脂。チューブ内径:断面積比 44%向上(TU0805の比較)使用流体流体:空気、水、タービン油1種(ISO VG32)、不活性ガス材質(チューブ)フッ素樹脂2層ポリウレタン適合管継手インサート管継手KFG2シリーズ材質(内層)フッソ樹脂材質(外層)ポリウレタンRoHS指令(10物質対応)対応特性柔軟
アブソリュート形 オプティカル 軸径:10mm
Baumer¥149,800税込¥164,7801個7日以内出荷Absolute encoder multi turn Optical sensing method Max。resolution: single turn 18 bit, multi turn 16 bit Clamping flange LED status display PROFINET IO Maximum resistant against magnetic fields仕様●エンコーダー技術:オプティカル●最大回転数:6000rpm●シャフトのタイプ:ソリッド●軸径:10mm●解像度:MT16 bit, ST 13 bit●IP保護等級:IP65●インターフェイス:PROFINET●全体の幅:58 Dia.mm●動作温度 Min:-40℃●実装タイプ:Clamping Flange●接続タイプ:Flange connector M12●コード番号:188-3523アズワン品番65-7350-47
アブソリュート形 オプティカル 軸径:12mm
Baumer¥179,800税込¥197,7801個7日以内出荷Absolute encoder multi turn Optical sensing method Max。resolution: single turn 18 bit, multi turn 16 bit Blind hollow shaft LED status display PROFINET IO Maximum resistant against magnetic fields仕様●エンコーダー技術:オプティカル●最大回転数:6000rpm●シャフトのタイプ:中空●軸径:12mm●解像度:MT16 bit, ST 13 bit●IP保護等級:IP65●インターフェイス:PROFINET●全体の幅:58 Dia.mm●動作温度 Min:-40℃●実装タイプ:Blind Hollow Shaft Flange●接続タイプ:Flange connector M12アズワン品番65-7353-40
アブソリュート形 オプティカル 軸径:12mm
Baumer¥179,800税込¥197,7801個7日以内出荷Absolute encoder multi turn Optical sensing method Max。resolution: single turn 18 bit, multi turn 16 bit Through hollow shaft LED status display PROFINET IO Maximum resistant against magnetic fields仕様●エンコーダー技術:オプティカル●最大回転数:6000rpm●シャフトのタイプ:中空●軸径:12mm●解像度:MT16 bit, ST 13 bit●IP保護等級:IP65●インターフェイス:PROFINET●全体の幅:58 Dia.mm●動作温度 Min:-40℃●実装タイプ:Through Hollow Shaft Flange●接続タイプ:Flange connector M12●コード番号:188-3529アズワン品番65-7353-51
レーザダイオード 赤外線 QFN
OSRAM(オスラム)¥2,998税込¥3,2981個7日以内出荷The OSRAM Opto Semiconductors featuring 940 nm Multi-Mode VCSEL Power Array。Designed for Sensor Field of InterestANSI/ESDA/JEDEC JS-001 (HBM, Class 2) Very small SMT package VCSEL power array High optical power IR Laser with photodiode仕様●ピーク波長:949nm●レーザータイプ:VCSEL●光出力パワー:6500mW●実装タイプ:表面実装●レーザー色:赤外線●パッケージタイプ:QFNアズワン品番65-7245-61
レーザダイオード 赤外線 QFN
OSRAM(オスラム)¥2,298~税込¥2,528~1個7日以内出荷The OSRAM Opto Semiconductors featuring 940 nm Multi-Mode VCSEL Power Array。Designed for Sensor Field of InterestANSI/ESDA/JEDEC JS-001 (HBM, Class 2) Very small SMT package VCSEL power array High optical power IR Laser with photodiode
UV LED 青 表面実装 SMD 1袋 25個入
VISHAY¥1,998税込¥2,1981袋(25個)7日以内出荷ThedomelensSMDLEDserieshasbeendesignedinasmalluntintedandclearmoldedpackagewithlensforsurfacemountingasgullwingorreversegullwingversion。TheVLD.1232.。seriesisusingrecentultrabrightInGaN/sapphirechiptechnologywithhighluminousflux.UtilizinglatestadvancedInGaNtechnologyPackagetype:surface-mountPackageform:gullwing,reversegullwingAPPLICATIONSTrafficsignalsandsignsInteriorandexteriorlightingSmokedetectors仕様●LED色:青●パッケージタイプ:SMD●実装タイプ:表面実装●LED数:1●順方向電圧:3.4 V●光度:3500 mcd●ピン数:2●ビュー角:±9 °●レンズ形状:ドーム●主波長:472 nm●シリーズ:VLDB1232アズワン品番65-7247-09
Microchip マイコン, 28-Pin SOIC PIC16F870-I/SO
MICROCHIP¥759税込¥8351個7日以内出荷PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only仕様ファミリー名 = PIC16Fパッケージタイプ = SOIC実装タイプ = 表面実装ピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1ADCユニット数 = 1RoHS指令(10物質対応)対応
Microchip マイコン, 40-Pin PDIP PIC16F1719-I/P
MICROCHIP¥4,598税込¥5,0581セット(10個)7日以内出荷PIC16F1713/1716/1717/1718/1719 8-Bit Flash Microcontrollers. The PIC16F range of Microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F1713/1716/1717/1718/1719 family of microcontrollers is based upon Microchip ’s enhanced mid-range core with 16 level deep hardware stack and 49 instructions. These MCUs provide up to MIPS, up to 28 Kbytes program memory and RAM up to 2048 bytes. On board is configurable oscillator with ±1% accuracy. Microcontroller Features. 32 MHz Max. CPU Speed 49 Instructions 16 Level Hardware Stack 16 MHz Internal Oscillator Selectable Frequency Range to 32 MHz 17 to 36 I/O Pins Depending on Model XLP Technology Power-On Reset (POR) Power-Up Timer (PWRT) Programmable Low Power Brown-Out Reset (LPBOR) Extended Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. 17 to 25 Channel (Model Dependant) 10-bit Analogue to Digital Converter (ADC) Two Digital to Analogue Converters (DAC) Two Capture/Compare/PWM (CCP) Modules Two PWM Modules Peripheral Pin Select (PPS) Two Operational Amplifiers Two Comparators Four 8-bit Timers One 16-bit Timer Master Synchronous Serial Port (MSSP) with SPI and I2C Enhanced Universal Synchronous Asynchronous Receiver Transmitter (EUSART) Four Configurable Logic Cell (CLC) Modules Complimentary Output Generator (COG) Zero-Cross Detector (ZCD) Numerically Controlled Oscillator (NCO) Voltage Reference Module仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 16384ワード最大周波数 = 32MHzRAMサイズ = 2.048 kBUSBチャンネル = 0PWMユニット数 = 2 x 8/10 bitSPIチャンネル数 = 1UARTチャンネル数 = 1イーサネットチャンネル数 = 0インチRoHS指令(10物質対応)対応
Microchip マイコン, 64-Pin TQFP PIC16F946-I/PT
MICROCHIP¥129,800税込¥142,7801セット(160個)7日以内出荷PIC16F913/914/916/917/946 8-Bit Flash Microcontrollers. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F913/914/916/917/946 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, up to 14 Kbytes program memory, up to 352 bytes RAM and EEPROM of 256 bytes. On board is configurable oscillator factory calibrated to ±1% accuracy. Microcontroller Features. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack MHz Internal Oscillator Selectable Output Range from MHz to 31 kHz 24 I/O Pins PIC16F913/916 Models 35 I/O Pins PIC16F914/917 Models 53 I/O Pins PIC16F946 Model Only Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) Programmable Low-Voltage Detect (PLVD) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). Peripherals. Liquid Crystal Display (LCD) Module PIC16F913/916 60 Segments, PIC16F914/917 96 Segments, PIC16F946 168 Segments 10-bit Analogue-to-Digital Converter (ADC) PIC16F913/916 Channels, PIC16F914/917/946 Channels Capture, Compare, PWM (CCP) Module PIC16F913/916 1 Module, PIC16F914/917/946 2 Modules Two Comparators Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with I2C Addressable Universal Synchronous Asynchronous Receiver Transmitter (AUSART)仕様ファミリー名 = PIC16Fパッケージタイプ = TQFP実装タイプ = 表面実装ピン数 = 64デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 14 kB、256 B最大周波数 = 20MHzRAMサイズ = 336 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1I2Cチャンネル数 = 1LINチャネルの数 = 0mmRoHS指令(10物質対応)対応
RS PRO フェルトシート
RS PRO¥5,598税込¥6,1581個8日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード
RS PRO¥789税込¥8681個8日以内出荷RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
リセッタブルヒューズ 920mA 30V 0.5A 1袋 5個入
LITTELFUSE¥459税込¥5051袋(5個)8日以内出荷。UL、CSA、TUV。PolySwitch PTCデバイスRHEFシリーズ仕様●動作電流:920mA●定格電圧:30V●動作時間:2.5s●保持電流:0.5A●電流 Max:40 A●長さ:7.4mm●高さ:12.7mm●幅:3mm●最小抵抗:0.48Ω●最大抵抗:1.1Ω●電力損失:0.9W●リード方向:ラジアル●コード番号:506-971アズワン品番65-8065-56
Microchip マイコン, 40-Pin PDIP PIC16F871-I/P
MICROCHIP¥9,198税込¥10,1181セット(10個)8日以内出荷PIC16F870 871 8ビットマイクロコントローラ. The PIC16F range of microcontrollers from Microchip are 8-bit MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Devices with Baseline, Mid-Range or Enhanced Mid-Range architecture are available with numerous different peripheral combinations, giving designers flexibility and choice for their applications. The PIC16F870/871 family of microcontrollers is based upon Microchip ’s Mid-Range core with an level deep hardware stack and 35 instructions. These MCUs provide up to MIPS, 3.5 Kbytes program memory, 128 bytes RAM and EEPROM of 64 bytes. マイクロコントローラの機能. 20 MHz Max. CPU Speed 35 Instructions Level Hardware Stack 22 I/O Pins PIC16F870 Model 33 I/O Pins PIC16F871 Model Power-On Reset (POR) Brown-Out Reset (BOR) Power-Up Timer (PWRT) Oscillator Start-Up Timer (OST) Watchdog Timer (WDT) In-Circuit Serial Programming (ICSP) In-Circuit Debug (ICD). 周辺機器. 10-bit Analogue-to-Digital Converter (ADC) PIC16F870 Channels, PIC16F871 Channels Capture, Compare, PWM (CCP) Module Two 8-bit Timers One 16-bit Timer Universal Synchronous Asynchronous Receiver Transmitter (USART) Parallel Slave Port (PSP) PIC16F871 Model Only仕様ファミリー名 = PIC16Fパッケージタイプ = PDIP実装タイプ = スルーホールピン数 = 40デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 2 K x 14ワード、64 x 8ワード最大周波数 = 20MHzRAMサイズ = 128 BUSBチャンネル = 0PWMユニット数 = 1 x 10 bitSPIチャンネル数 = 0USARTチャネルの数 = 1寸法 = 52.45 x 14.22 x 4.06mmRoHS指令(10物質対応)対応
Microchip マイコン, 28-Pin SPDIP PIC16C63A-04/SP
MICROCHIP¥15,980税込¥17,5781セット(15個)8日以内出荷PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mmRoHS指令(10物質対応)対応
Arducam 5MP Plus OV5642 Mini Camera Module
SPARKFUN¥23,980税込¥26,3781個33日以内出荷Description。The Arducam 5MP Plus OV5642 Mini provides an easy to use camera solution for those working with low-cost microcontrollers such as those used with Arduino and the RP2040 from Raspberry Pi. It's a general purpose 5MP camera module that's SPI enabled reducing the complexity of controlling the camera. It's a step up in performance from it's predecessor, the Arducam-M-5MP. The most impressive aspect being that it's possible to control more than one of these from the same microcontroller. It features a M12 mount or CS-Mount lens holder with the ability to change lenses. Best of all, there's code libraries for Arduino, STM32, Chipkit, Raspberry Pi, and BeagleBone Black.。The Arducam 5MP Plus OV5642 Mini supports JPEG compression mode, single and multiple shoot mode, short movie recording, one-time capture multiple read operation, burst read operation, and low power mode.。Features。Power supply 3.3V~5V。Active array size:2592×1944。SPI speed:Max 8MHz。Shutter:rolling shutter。Frame buffer:8MByte。Pixel Size:1.4μm×1.4μm。Default M12 Lens:55°。Resolution support:5MP, 1080p, 720p, VGA, QVGA。Format support:RAW, YUV, RGB, JPEG。Size:34×24 mm。Weight:20g。Temperature Range:-10℃~+55℃。Lens Specification:sensor size:1/4″; EFL:4.9mm; F/N:2.2; BFL:1.2mm; HFOV:60 degree(SKU:U6067)アズワン品番67-0423-65
Weather Meter Kit
SPARKFUN¥22,980税込¥25,2781個33日以内出荷Description。Whether you're an agriculturalist, a professional meteorologist or a weather hobbyist, building your own weather station can be a really rewarding project. When you're measuring weather, however, you need some pretty specialized sensors. Tアズワン品番67-0427-13
Himax CMOS Imaging Camera - HM01B0
SPARKFUN¥3,698税込¥4,0681個33日以内出荷。Description。The HM01B0 from Himax Imaging is an ultra low power CMOS Monochrome Image Sensor that enables the integration of an "Always On" camera for computer vision applications such as gestures, intelligent ambient light and proximity sensing, tracking and object identification. The sensor allows the sensor to consume very low power of <2mW at QVGA 30FPS. This low power consumption and vision applications camera comes with a ribbon cable that mates to the camera connector populated on the following products:MicroMod Machine Learning Carrier Board。Artemis Development Kit。Edge Development Board - Apollo3 Blue。The HM01B0 contains 320×320 pixel resolution and supports a 320×240 window mode which can be readout at a maximum frame rate of 60FPS, and a 2×2 monochrome binning mode with a maximum frame rate of 120FPS. The video data is transferred over a configurable 1bit, 4bit or 8bit interface with support for frame and line synchronization. The sensor integrates black level calibration circuit, automatic exposure and gain control loop, self-oscillator and motion detection circuit with interrupt output to reduce host computation and commands to the sensor to optimize the system power consumption.。Features。Image Sensor。Ultra Low Power Image Sensor(ULPIS)designed for Always On vision devices and applications。High sensitivity 3.6μ BrightSenseTM pixel technology。320×320 active pixel resolution with support for QVGA window, vertical flip and horizontal mirror readout。Programmable black level calibration target, frame size, frame rate, exposure, analog gain(up to 8x)and digital gain(up to 4x)。Automatic exposure and gain control loop with support for 50 / 60Hz flicker avoidance。Flexible 1bit, 4bit and 8bit video data interface with video frame and line sync。Motion Detection circuit with programmable ROI and detection threshold with digital output to serve as an interrupt。On-chip self oscillator。I2C 2-wire serial interface for register access。High CRA for low profile module design。Sensor Parameters。Active Pixel Array 320×320。Pixel Size 3.6 μm×3.6 μm。Full Image Area 1152 μm×1152 μm。Diagonal(Optical Format)1.63 mm(1/11″)。Scan Mode:Progressive。Shutter Type:Electronic Rolling Shutter。Frame Rate MAX 51 fps @ 320×320, 60 fps @ 320×240(QVGA)。CRA(maximum)30℃。Sensor Specifications。Supply Voltage:Analog - 2.8 V, Digital - 1.5V(Internal LDO:1.5V - 2.8V), I/O - 1.5 - 2.8V。Input Reference Clock:3 - 50 MHz。Serial Interface(I2C):2-wire, 400 KHz max.。Video Data Interface:1b, 4b, 8b with frame / line SYNC。Output Clock Rate MAX:50 MHz for 1bit, 12.5 MHz for 4bit, 6.25 MHz for 8bit。Est. Power Consumption(include IO with 5pF load):QVGA 60FPS(Typical)<4 mW。QVGA 30FPS(Typical)<2 mWアズワン品番67-0427-08
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら