A4モノクロインクジェットプリンター/エコタンク搭載モデル/前面給排紙/無線LAN対応モデルEPSON8日以内出荷
カウンターやバックヤードでも場所をとらないコンパクト設計。フロントオペレーション(給紙・排紙)採用により、狭い場所でもお使いいただけます。A4モノクロ1枚あたりのコストが約0.4円と、圧倒的な低印刷コストを実現。またプリンター本体は10万ページの高耐久で、長く安心してお使いいただけます。大容量インクボトル(約6000枚印刷可能/本)採用で、消耗品交換・管理の手間を軽減。インク補充は、インクボトルからインクタンクに注入するだけ。大容量だからといって面倒な交換作業は必要ありません。
印刷方式インクジェット(MACH)方式セット内容本体・インクボトル(1色×1本)・電源コード・ソフトウェアディスク・早わかりガイド(冊子)・製品使用上のご注意(シート)・保証書形式デスクトップタイプ消費電力(W)動作時:約14、レディー時:約3、スリープモード時:約0.7電源AC100-240V±10%、周波数50/60Hzエコマーク認定認定対応OSWindows(R) XP/Windows Vista(R)/Windows(R) 7/Windows(R) 8/Windows(R) 8.1/Windows(R) 10/Windows Server(R) 2003/Windows Server(R) 2003 R2/Windows Server(R) 2008/Windows Server(R) 2008 R2/Windows Server(R) 2012/Windows Server(R) 2012 R2/OS X 10.6.8~10.11、macOS 10.12~本体質量(kg)約3.5/約3.7最大解像度1440dpi×720dpi使用環境温度(℃)10~35ファーストプリント時間(秒)約8給紙容量普通紙:最大150枚(64g/m2普通紙使用時)、ハガキ:最大30枚、封筒:最大10枚排紙方法フェースアップ排紙容量30枚(64g/m2普通紙使用時)耐久性(年)A4印刷時:10万ページまたは5年インク黒1色インクボトルカラーモードモノクロ給紙方式用紙カセット使用環境湿度(%)20~80(非結露)インターフェイスPX-S170UT:USB、PX-S170T:Hi-Speed USB、IEEE802.11b/g/n(PX-S170Tのみ)収納寸法(幅W×奥行D×高さH)(mm)375×267×161作動音(dB)53dB(A)対応プロトコルTCP/IP(PX-S170Tのみ)使用時の寸法(幅W×奥行D×高さH)(mm)375×512×161エコマーク認定番号18 155 032