RDH01リプロディスク 190/58/78DAYTONA(デイトナ)翌々日出荷
SUS420相当素材を採用した補修・交換用ディスクローター。街乗りから日常メンテナンスまで幅広く対応します。摩耗した純正ディスクから交換することで、ブレーキ性能の維持に役立ちます。【対応純正品番】。【製品仕様】。、、、、、、
用途SUS420相当素材を採用したリプレイス用ディスクローター。適合車種:ディオ110(17-25) 。JF31系不可、ディオ110ライト(26) 。JF31系不可、ディオ110ベーシック(23/25) 。JF31系不可 など。純正形状に合わせた設計で補修・交換用として使用可能。対応純正品番:45351-K44-J01。サイズ:外径:190mm、内径:58mm、穴数:4、穴径:10.5mm、厚み:3.6mm、PCD:78、摩耗限度:3.0mm適合ディオ110ライト<新基準原付>(26) [NSC110LPT] ※JF31系は取付不可ディオ110(21-25) [NSC110M/NSC110M-2J/NSC110P-2J/NSC110S-2J] ※JF31系は取付不可ディオ110ベーシック(23/25) [NSC110P/NSC110S] ※JF31系は取付不可ディオ110(17-19) [NSC110CBFH/NSC110CBFH-2J/NSC110CBFK/NSC110CBFK-2J] ※NSC110CBFFは取付不可 ※JF31系は取付不可DIO110/VISION110(海外)(21-24) [NSC110M/N/P] ※海外純正情報基準。仕様差あり。現車装着品との寸法照合必須厚さ(mm)3.6穴数4外径(mm)190内径(mm)58穴径(mm)10.5純正品番45351-K44-J01摩耗限界(mm)3寸法PCD(mm)78