仕様●遮断形式:マイクロ遮路●最小適用負荷:DC1V・1mAコイル定格電圧(V)DC24質量(g)約20極数2保護構造RTⅡ消費電力(W)約0.7接点構成2c端子形状プラグイン端子耐電圧6000V(インパルス)定格絶縁電圧(V)250絶縁抵抗(MΩ)1000以上(DC500Vメガ)使用周囲温度(℃)単体取付け:-40~+70(氷結なきこと)、密着取付け:-40~+55(氷結なきこと)接触抵抗(mΩ)100以下動作表示動作表示LED付ダイオード逆極性ダイオード付耐振動(耐久)10~55Hz、片振幅0.75mm復帰時間25ms以下耐振動(誤動作)NO接点:10~55Hz、片振幅0.75mm、NC接点:10~55Hz、片振幅0.2mm機械的耐久性1000万回以上(開閉頻度18000回/時)電気的耐久性NO接点:AC240V・6A抵抗負荷または2A誘導負荷(力率0.4)にて10万回以上(開閉頻度1800回/時)、DC24V・6A抵抗負荷または1A誘導負荷(時定数48ms)にて10万回以上(開閉頻度1800回/時)NC接点:AC240V・3A抵抗負荷または2A誘導負荷(力率0.4)にて10万回以上(開閉頻度1800回/時)、DC24V・3A抵抗負荷または1A誘導負荷(時定数48ms)にて10万回以上(開閉頻度1800回/時)接点材質AgNi+Au-Clad動作時間(ms)15以下(定格操作電圧印加時、接点バウンス含まず)[at 20℃]汚染度(使用環境)2定格負荷NO接点:AC240V・6A、DC24V・6A、NC接点:AC240V・3A、DC24V・3A接点最大許容電圧(V)AC250/DC125接点最大許容電流(A)6接点最大許容電力(VA)NO接点:1440/144W、NC接点:720/72W耐電圧(V/min)接点回路と操作コイル間:AC5000、異極接点間:AC4000、同極接点間:AC1500使用周囲湿度(%RH)5~85(結露なきこと)応答時間(ms)20以下耐衝撃(誤動作)(m/s2)NO接点:100、NC接点:50耐衝撃(耐久)(m/s2)1000