カテゴリ
- 制御機器(19)
- 測定用品(2)
- バイク部品(1)
- オフィス家具(1)
- 住設機器(1)
絞り込み
ブランド
エコロジープロダクト
「rm-01u」の検索結果

APC Smart-UPS 750VA LCD RM 1U 100V
シュナイダーエレクトリック¥99,980税込¥109,9781台翌日出荷APC Smart-UPS 750VA LCD RM 1U 100Vは、サーバールーム、フロアースイッチ、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはSmart-UPSラインインタラクティブシリーズのうち、最もコンパクトなラックマウントモデルで使用環境の多いAC100Vモデルのため、多くの使用環境で使用できます。本製品は従来モデルより様々な点で機能強化が図られています。従来モデルの機能はそのままに新たにUPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。仕様●ラックユニット:1U●入力保護タイプ:サーキットブレーカー色黒取付(優先)上方種類無停電電源装置 (UPS)取付方式キット付きラックマウント ラックマウント式シリーズSmart-UPS定格電力(W)525幅(cm)43.18出力電圧(V)100定格入力電圧(V)100入力電圧(V)75~119バッテリー内部バッテリープラグNEMA 5-15P同梱部品ラックマウントブラケット、ラックマウント用サポートレール、日本語版インストールマニュアル、USBケーブル、シリアルケーブルバッテリー電圧(V)24ケーブル1本高さ(cm)4.36定格電力(VA)750最大開閉電流10A定格出力電圧(V)AC100入力電流(mA)7.5(rated)入力電圧範囲(V)70~125、75~119制限電圧(V)5通信ポートスマートスロット突入電流400×In取付面位置サイド/水平最大入力電流(A)7.5正味質量(kg)19.5相対湿度(%RH)0~95USB対応深さ(cm)66.1出力コンセント4 NEMA 5-15R
APC Smart-UPS 1200VA RM 1U LCD 100V
シュナイダーエレクトリック¥259,800税込¥285,7801台4日以内出荷APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。 高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。仕様●負荷運転時間(1000W(最大)):3分29秒●最大使用容量:100%●Main Input Voltage:100V AC●Main Output Voltage:100V●Other Output Voltage:100V●定格電力:1000W●定格電力:1200VA●Input Connection Type:ネーム 5-15P●output connection type:4 NEMA 5-15R●Number of rack unit:1U●ケーブルの長さ:2.44m●battery type:鉛蓄電池●Communication port type:USB●Number of power module:0●Number of power module filled slots:0●Number of power module free slots:0●Redundant:No●色:黒●サイズ(cm):高さ/4.45、幅/43.2、奥行き/66.5●質量 :24.5kg●取付方法:Front●Mounting preference:Lower●取付モード:Rack-mounted●Two post mountable:0●USB compatible:Yes●Mounting position:Horizontal●最大入力電流:12A●入力保護タイプ:Circuit breaker●Input Power Factor at Full Load:0.8●plug standard:5-15P●Input voltage limits:83...122V 100V AC、70...125V adjustable 100V AC●Input current:12A rated●周波数:50/60 Hz rated●Crest factor:2.5:1●高調波歪み:5%未満●Maximum configurable power in VA:1200VA●最大設定可能電力:1000W●最大出力電流:12A●Output voltage tolerance:+/- 2 %●運転方式:ラインインタラクティブ●出力波形:正弦波●出力周波数(主電源同期運転時):47...63 Hz +/- 0.3●製品認証:VCCI class A、TUV●騒音レベル:46dB●heat dissipation:116Btu/h●耐気圧(使用高度) :0...10000ft●使用周囲温度:0…40℃●保存周囲温度:-15…45℃●保管可能高度:0.00…15240.00m●IP 保護等級:IP20●使用周囲湿度:0…95%●実行時間:View Runtime Graph●効率:View Efficiency Graph●Battery voltage:36V●拡張バックアップ時間:0●バッテリー容量:54Ah●搭載済みバッテリ:0●バッテリースロットが空です:0●充電時間:4h●RBC数量:1●バッテリー寿命:4…6 year(s)●交換用バッテリー:APCRBC88J●Battery power in VAH:259VAh runtime●バッテリ充電電力:81W rated●アラーム機能:ステータス監視と制御のための多機能lcd付コンソール●緊急電源停止(EPO):はい●空きストレージ:1●Communication port support:USB:●Alarm:Alarm when on battery/distinctive low battery alarm/configurable delays●サージフィルタ:780J●フィルタリング:フルタイム稼動のマルチポール・ノイズフィルタ/0.3%のieeeサージ通過/クランプ応答時間ゼロ/ul 1449準拠。●Unit Type of Package 1:PCE●Number of Units in Package 1:1●Package 1 Height:20cm●Package 1 Width:79.4cm●Package 1 Length:57.5cm●Package 1 Weight:29kg●保証:2years(Japan only)●アズワン品番67-5232-96
APC Smart-UPS 1200VA RM 1U LCD 100V
シュナイダーエレクトリック¥199,800税込¥219,7801台8日以内出荷APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。仕様●ラックユニット:1U●入力保護タイプ:サーキットブレーカー形状ラックマウント型質量(kg)24.5色黒取付(優先)下方種類無停電電源装置 (UPS)取付方式ラックマウント式シリーズSmart-UPS定格電力(W)1000ケーブル長(m)2.4幅(cm)43.2出力電圧(V)AC100定格入力電圧(V)100入力電圧(V)AC100運転方式ラインインタラクティブ騒音値(dB)46保存温度(℃)-15~45容量(W)1000出力周波数(Hz)47~63 ± 0.3出力波形正弦波バッテリー鉛蓄電池プラグNEMA 5-15P外形寸法(高さH×幅W×奥行D)(mm)445×432×665充電時間4hバッテリー容量(Ah)54バッテリー電圧(V)36保証期間2 years (Japan only)保護機能サーキットブレーカー高さ(cm)4.45入力周波数(Hz)50/60安全規格VCCI クラスA/TUV充電時間(時間)4入力電圧変動許容範囲(V)83~122/100VAC、70~125(調整可能)/100AC通信機能シリアル容量(VA)1200入力電流(A)12(rated)定格電力(VA)1200定格出力電圧(V)100動作温度(℃)0~40蓄電池タイプ鉛蓄電池バッテリー数1適合バッテリー鉛蓄電池プラグ形状NEMA5-15P入力電圧範囲(V)83~122、70~125(100AC)通信ポートUSBシリアルスマートスロット出力容量(VA/W)1200/1000入力電圧(定格)100VAC取付面位置前/水平IP等級IP20バッテリー寿命4~6年最大入力電流(A)12正味質量(kg)24.5相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソール認証マークVCCI クラスA/TUVUSB対応深さ(cm)66.5最大出力電流(A)12出力コンセント4 NEMA 5-15R出力コンセント形状NEMA 5-15R出力コンセント数4
APC Smart-UPS 750VA LCD RM 1U 100V 5年保証
シュナイダーエレクトリック¥179,800税込¥197,7801台8日以内出荷APC Smart-UPS 750VA LCD RM 1U 100Vは、サーバールーム、フロアースイッチ、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはSmart-UPSラインインタラクティブシリーズのうち、最もコンパクトなラックマウントモデルで使用環境の多いAC100Vモデルのため、多くの使用環境で使用できます。本製品は従来モデルより様々な点で機能強化が図られています。従来モデルの機能はそのままに新たにUPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMT750RMJ1Uの5年延長保証付きモデルです。
APC Smart-UPS 1200VA RM 1U LCD 100V 7年保証
シュナイダーエレクトリック¥379,800税込¥417,7801台8日以内出荷APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。SMT1K2RJ1Uのバッテリー予防交換1回がバンドルされております7年延長保証付きモデルです。
APC Smart-UPS 750VA LCD RM 1U 100V 3年保証
シュナイダーエレクトリック¥129,800税込¥142,7801台8日以内出荷APC Smart-UPS 750VA LCD RM 1U 100Vは、サーバールーム、フロアースイッチ、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはSmart-UPSラインインタラクティブシリーズのうち、最もコンパクトなラックマウントモデルで使用環境の多いAC100Vモデルのため、多くの使用環境で使用できます。本製品は従来モデルより様々な点で機能強化が図られています。従来モデルの機能はそのままに新たにUPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMT750RMJ1Uの3年延長保証付きモデルです。
APC Smart-UPS 1200VA RM 1U LCD 100V 3年保証
シュナイダーエレクトリック¥249,800税込¥274,7801台8日以内出荷APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。SMT1K2RJ1Uの3年延長保証付きモデルです。
APC Smart-UPS 750VA LCD RM 1U 100V オンサイト3年保証
シュナイダーエレクトリック¥259,800税込¥285,7801台8日以内出荷APC Smart-UPS 750VA LCD RM 1U 100Vは、サーバールーム、フロアースイッチ、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはSmart-UPSラインインタラクティブシリーズのうち、最もコンパクトなラックマウントモデルで使用環境の多いAC100Vモデルのため、多くの使用環境で使用できます。本製品は従来モデルより様々な点で機能強化が図られています。従来モデルの機能はそのままに新たにUPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMT750RMJ1Uの3年オンサイト保証付きモデルです。
APC Smart-UPS 1200VA RM 1U LCD 100V オンサイト3年保証
シュナイダーエレクトリック¥439,800税込¥483,7801台8日以内出荷APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。SMT1K2RJ1Uのオンサイト3年延長保証付きモデルです。
APC Smart-UPS 750VA LCD RM 1U 100V オンサイト5年保証
シュナイダーエレクトリック¥349,800税込¥384,7801台8日以内出荷APC Smart-UPS 750VA LCD RM 1U 100Vは、サーバールーム、フロアースイッチ、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはSmart-UPSラインインタラクティブシリーズのうち、最もコンパクトなラックマウントモデルで使用環境の多いAC100Vモデルのため、多くの使用環境で使用できます。本製品は従来モデルより様々な点で機能強化が図られています。従来モデルの機能はそのままに新たにUPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMT750RMJ1Uの5年オンサイト保証付きモデルです。
APC Smart-UPS 1200VA RM 1U LCD 100V オンサイト7年保証
シュナイダーエレクトリック¥799,800税込¥879,7801台8日以内出荷APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。SMT1K2RJ1Uのバッテリー予防交換1回がバンドルされておりますオンサイト7年延長保証付きモデルです。
APC Smart-UPS 1200VA RM 1U LCD 100V オンサイト5年保証
シュナイダーエレクトリック¥599,800税込¥659,7801台8日以内出荷APC Smart-UPS 1200VA RM 1U LCD 100Vは、1Uサイズで大容量(1200VA/1000W)のUPSであり、中小規模ビジネス向けUPSで機器の状態がLCD表示により目視にて確認できます。高機能なAVR機能(自動電圧調整機能)による安定した電力供給だけでなく、高効率グリーンモード、出力コンセントグループごとにON/OFF制御が可能な機能を搭載しております。SMT1K2RJ1Uのオンサイト5年延長保証付きモデルです。
デジタル回転計
(8件のレビュー)¥13,980税込¥15,3781台当日出荷小型・軽量サイズ、ケース一体型の携帯に便利なスタイル 非接触で安全・簡単に計測出来ます 計測用反射テープ付属 測定値を固定するデータホールド機能付 最大値/最小値/平均値表示機能付 切り忘れによる電池消耗を防ぐオートパワーオフ機能付(解除可) 暗所での作業時に便利なバックライト機能付用途モーター等回転体の回転数チェックに。付属品取扱説明書、ストラップ、保護カバー、反射テープ(20×150mm 5枚入)測定範囲100~99999rpm質量(g)約115(保護カバー装着時、電池含む)測定精度±(0.02%rdg+1dgt)寸法(幅W×高さH×奥行D)(mm)50.9×132.9×24.7分解能0.1rpm(100~19999.9rpm)、1rpm(左記以外)使用電池単4(1.5V)電池2個サンプリング2回/秒使用温湿度範囲0~+50℃、70%RH以下(但し、結露のないこと)電池寿命(連続時間)約30(アルカリ乾電池使用時)保存温湿度範囲-20~+60℃、80%RH以下(但し、結露のないこと)
APC UPS 無停電電源装置 Smart-UPS 750VA LCD RM 1U 100V オンサイト7年保証 SMT750RMJ1UOS7
APC(シュナイダーエレクトリック)¥459,800税込¥505,7801式7日以内出荷APC Smart-UPS SMT750RMJ1UOS7 は、サーバー、ネットワーク機器、エッジ環境向けに設計された高信頼のラックマウント型無停電電源装置(UPS)です。ラインインタラクティブ方式と正弦波出力により、停電・瞬低・電圧変動などの電源トラブルから重要なIT機器を保護します。本モデルは 7年間のオンサイト保守サービス付きで、障害発生時は技術者が現地対応するため、。長期・安定運用を求められる業務用途に最適です。【主な特長】。750VA / 525W 出力:小~中規模サーバー、ネットワーク機器の電源保護に対応。ラインインタラクティブ方式(AVR搭載):電圧変動を自動補正し、バッテリー消耗を抑制。正弦波出力:PFC電源搭載機器にも対応。ラックマウント型 1U:19インチラック対応、省スペース設計。日本語対応LCDディスプレイ搭載:電源状態、負荷、バッテリー状態を本体で確認・設定可能。SmartSlot対応:ネットワーク管理カード等による機能拡張が可能。7年オンサイト保守付き:障害時の現地対応に加え、予防バッテリー交換1回を含む用途【用途】。サーバールームでのサーバー電源保護。ネットワークスイッチ・通信機器の停電対策。エッジコンピューティング環境。業務システムのBCP・可用性対策。【主な仕様】。型番:SMT750RMJ1UOS7。定格容量:750VA / 525W。入力電圧:AC100V(50/60Hz)。出力電圧:AC100V。運転方式:ラインインタラクティブ。出力波形:正弦波。出力コンセント:NEMA 5-15R ×4。ラックサイズ:1U。外形寸法:幅431.8 × 高さ43.6 × 奥行661 mm。質量:約19.5kg。バッテリー:鉛蓄電池。保守:7年オンサイト保守サービス。【同梱品】。ラックマウントレールキット。USBケーブル。シリアルケーブル。日本語インストールガイド保証期間保証期間:7年間 オンサイトRoHS指令(10物質対応)対応
APC UPS 無停電電源装置 Smart-UPS 750VA LCD RM 1U 100V 7年保証 SMT750RMJ1U7W
APC(シュナイダーエレクトリック)¥199,800税込¥219,7801式7日以内出荷APC Smart-UPS SMT750RMJ1U7W は、サーバー、ネットワーク機器、エッジ環境向けに設計されたラックマウント型無停電電源装置(UPS)です。ラインインタラクティブ方式と正弦波出力により、停電や電圧変動から重要なIT機器を確実に保護します。本モデルは 7年保証(延長保証)付きで、長期運用を前提とした業務用途に適しています。【主な特長】。・750VA / 525W 出力:小~中規模サーバー、ネットワーク機器の電源保護に最適。・ラインインタラクティブ方式:自動電圧調整(AVR)機能により、バッテリー消耗を抑制。・正弦波出力:PFC電源搭載機器にも対応。・ラックマウント型 1U/19インチラック対応、省スペース設計。・日本語対応LCDディスプレイ搭載:電源状態、負荷、バッテリー状態を本体で確認・設定可能。・SmartSlot対応:ネットワーク管理カード等による機能拡張が可能。・7年保証付き:延長保証により長期安心運用を実現/予防バッテリー交換1回を含む用途【用途】。サーバールームでのサーバー電源保護。ネットワークスイッチ・通信機器の停電対策。エッジコンピューティング環境。業務システムのBCP対策。【主な仕様】。型番:SMT750RMJ1U7W。定格容量:750VA / 525W。入力電圧:AC100V(50/60Hz)。出力電圧:AC100V。運転方式:ラインインタラクティブ。出力波形:正弦波。出力コンセント:NEMA 5-15R ×4。ラックサイズ:1U。外形寸法:幅431.8 × 高さ43.6 × 奥行661 mm。質量:約19.5kg。バッテリー:鉛蓄電池。保証:7年(延長保証付き)。【同梱品】。ラックマウントレールキット。USBケーブル。シリアルケーブル。日本語インストールガイド保証期間保証期間:7年間 センドバックRoHS指令(10物質対応)対応
アルティメット回転計
カスタム¥16,980~税込¥18,678~1台ほか当日出荷から9日以内出荷小型・軽量サイズ、ケース一体型の携帯に便利なスタイル 非接触で安全・簡単に計測出来ます 計測用反射テープ付属 測定値を固定するデータホールド機能付 最大値/最小値/平均値表示機能付 切り忘れによる電池消耗を防ぐオートパワーオフ機能付(解除可) 暗所での作業時に便利なバックライト機能付用途モーター等回転体の回転数チェックに付属品取扱説明書、ストラップ、保護カバー、反射テープ測定範囲100~99999rpm質量(g)約115(保護カバー装着時、電池含む)測定精度±(0.02%rdg+1dgt)寸法(幅W×高さH×奥行D)(mm)50.9×132.9×24.7分解能0.1rpm(100~19999.9rpm)、1rpm(左記以外)使用電池単4(1.5V)電池2個サンプリング2回/秒使用温湿度範囲0~+50℃、70%RH以下(但し、結露のないこと)電池寿命(連続時間)約30(アルカリ乾電池使用時)保存温湿度範囲-20~+60℃、80%RH以下(但し、結露のないこと)
Hammond 19インチラックマウントケース 1U, 高さ:203 mm RM1U1908SBK
HAMMOND¥22,980税込¥25,2781個7日以内出荷仕様●ラックユニット: 1U●外形の奥行き: 44mm●高さ: 203 mm●幅: 422 mm●外形寸法: 203 x 422 x 44mm●シリーズ: RM●Hammond 1U ラック取り付け型装置エンクロージャ(上 / 下は通気孔付き)は、デスク TOP 又はラックマウント型の用途に適しています。ラックマウントブラケットあり / なしで使用できます。TOP 、ボトム、サイド、粘着式ゴム脚、ラックマウントブラケット、及びあらゆるアセンブリ金具が付属しています。寸法は 44 x 422 x 20 mm です。REACH 及び RoHS に準拠しています IP32 保護等級ですRoHS指令(10物質対応)対応
Hammond 19インチラックマウントケース 1U, 高さ:203 mm RM1U1908SBK
HAMMOND¥22,980税込¥25,2781個7日以内出荷Hammond 1U ラック取り付け型装置エンクロージャ(上 / 下は通気孔付き)は、デスク TOP 又はラックマウント型の用途に適しています。ラックマウントブラケットあり / なしで使用できます。TOP 、ボトム、サイド、粘着式ゴム脚、ラックマウントブラケット、及びあらゆるアセンブリ金具が付属しています。寸法は 44 x 422 x 20 mm です。REACH 及び RoHS に準拠しています IP32 保護等級です仕様ラックユニット = 1U外形の奥行き = 44mm高さ = 203 mm外形寸法 = 203 x 422 x 44mmシリーズ = RM色ブラック間口(mm)422RoHS指令(10物質対応)対応
Hammond 19インチラックマウントケース 1U, 高さ:330 mm, Black RM1U1913SBK
HAMMOND¥27,980税込¥30,7781個7日以内出荷仕様●ラックユニット: 1U●外形の奥行き: 44mm●高さ: 330 mm●幅: 422 mm●外形寸法: 330×422×44mm●色: Black●質量: 2.8kg●取り付けタイプ: ラックマウント●Hammond 1U ラック取り付け型装置エンクロージャは、頑丈な上部 / 下部付きで、デスク TOP 又はラックマウント用途に適しています。ラックマウントブラケットあり / なしで使用できます。TOP 、ボトム、サイド、粘着式ゴム脚、ラックマウントブラケット、及びあらゆるアセンブリ金具が付属しています。寸法は 44×422×330 mm です。REACH 及び RoHS に準拠しています IP32 保護等級ですRoHS指令(10物質対応)対応
パソコン接続用RS-422/USB変換器
三菱電機(14件のレビュー)¥12,980税込¥14,2781個当日出荷用途FXシリーズシーケンサとUSB装備の汎用パソコンを接続するためのRS-422/USB変換器です。付属品デバイスドライバ(CD-ROM)適合機種FX0、FX0S、 FX0N、 FX1S、FX1N、 FX1NC、FX2N、FX3U、 FX3UC、FX2N-10GM、 FX2N-20GM、FX2N-1RM(-E)-SET電源電圧(V)RS-422側:DC5V/USB側:DC5V消費電流(mA)120以下適合ケーブル[シーケンサ接続用]FX0、FX0S、FX0N、FX1S、FX1N、FX1NC、FX2N、FX2NC、FX3G、FX3U、FX3UC: FX-422CAB0/FX1、FX2(FX)、FX2C: FX422CAB、 FX-422CAB-150/FX2N-10GM、FX2N-20GM: FX422CAB0/FX10GM、FX20GM: FX422CAB/GM/FX2N-1RM(-E)-SET: FX-422CAB0シーケンサ【接続機種/伝送速度】FX0、FX0S、FX0N、FX1S/9.6kbpsFX1N、FX1NC/19.2kbps以下FX2N(Ver. 3.00未満)、FX2NC(Ver. 3.00未満)/9.6kbpsFX2N(Ver. 3.00以降)、FX2NC(Ver. 3.00以降)/19.2kbps以下FX3U、FX3UC/115.2kbps以下位置決めユニット【接続機種/伝送速度】FX2N-10GM、FX2N-20GM/9.6kbpsプログラマブルカムスイッチ【接続機種/伝送速度】FX2N-1RM(-E)-SET/9.6kbps信号変換RS-232C←→RS-422信号間はホトカプラで絶縁
トラップ着脱式ストール小便器(床排水)
INAX(LIXIL)¥45,980税込¥50,5781台4日以内出荷から8日以内出荷男性小用時において、洋風便器より使い勝手がよく、ハネ防止にも効果的です。【<現地調査・見積無料!>1台から依頼できる!LIXILトイレリフォーム・設置工事サービスはこちら】タイプ一般地・寒冷地(室内暖房流動)用排水方式床排水鉛管・塩ビ管洗浄水量(L)1(スーパーAI節水)-4排水芯(mm)220(180)洗浄方式スプレッダー洗浄
Harmony監視リレー RM17シリーズ
シュナイダーエレクトリック¥25,980~税込¥28,578~1個7日以内出荷高額な投資をすることなく、機械/モーターを保護するシンプルで費用対効果の高い測定/監視用スマートリレー 配線が簡単で、DINレールマウントで簡単にセットアップ可能 わかりやすいロータリースイッチと暗所でも操作可能なダイアルポインタLED 自己診断ボタンで試運転とトラブルシューティングの時間を削減 PLCのロジックの負荷を分散、設定の変更もPLCのロジックから独立して実施可能
小型無停電電源装置 ECF1タイプ ラック 1kVA
Dynabook¥259,800税込¥285,7801台13日以内出荷UPS本体部仕様●運転方式:インバータ給電方式●筐体:ラックマウント型●最大出力容量(W):700W●最大出力容量(VA):1000VA●バックアップ時間(フル負荷時):6分●バッテリ動作時出力電圧:100V●バッテリ個数:3個●電源管理ソフト(添付ソフト):なし●電源管理ソフト対応OS:Windows、Linux、UNIX●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●電波法備考:産業用途のため●電気通信事業法備考:産業用途のため●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20190724●電気用品安全法(本体):非対象●電気用品安全法(付属品等):非対象●電気用品安全法(備考):UPS本体に電源コードを内線で接続している(電源コードは電安法マーク有)●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4493-17