ビデオ延長器ATEN3日以内出荷
[遅延が非常に少ない軽量化圧縮]最大解像度4K※1の高画質映像信号を劣化が少ない状態で送信ATENによる高度なロスレス圧縮テクノロジーを使用した高画質表示EDIDExpertTM(EDIDエミュレーション)機能搭載-スムーズな電源投入、高品質なディスプレイ、異なる画面間で高品質な解像度を使用するために最適なEDID設定を選択ビデオ圧縮率は、実際の使い方に応じて選択できるよう、スムーズ、バランス、高品質を含む各種レベルを提供[PoE対応]電源ケーブルや電源アウトレットを追加で準備しなくても、製品本体を好きな場所に設置可能[制限の無い拡張性および柔軟性]LANを介した1対1、1対多、多対1、多対多通信に対応しているため、距離を気にすることなく、映像機器の拡張設置が可能エクステンダー、分配器、マトリックススイッチャーとしての機能の他に、ビデオウォール表示やデイジーチェーン接続にも対応最新4Kディスプレイを混在させた機器構成に対応。入力されたビデオ信号は接続ディスプレイ※2の最大解像度に合わせて本体内蔵のスケーラーで自動的にスケーリング[ATENコントロールシステムとの連携]統合ソリューション-ATENコントロールシステムに対応しているため、VE8952をCLITelnetまたはRS-232Cプロトコル経由でダイレクトに操作可能簡単操作-VEマネジャー、TV、プロジェクター、ソースプレイヤーや関連機器の操作を、タッチパネルやキーパッドから1クリックで実現[自由度の高いスケジュール管理機能]ユーザーフレンドリーなスケジュール管理機能を提供-表示タスクのスケジュールを事前に計画可能直感的なスケジュール管理オプションを提供-カレンダーの全イベントを分刻みで詳細に管理するのをアシスト個々のレシーバーやビデオウォールをグルーピングすることで、すべてのVE89ユニットを統合して、プロファイルを配置複数のプロファイルは、選択された期間において、どんな順番でも再生できるように配置可能[簡単なIP設定]ITに関する知識が少なくても、簡単にIP設定が可能トップパネルにあるプッシュボタンで、入力ソースを簡単に切替[WebGUIベースの管理方法によりコンピューター/ソフトウェアの追加不要]シンプルなアクセス-ChromeブラウザでIPアドレスを入力しなくても、Chromeベースの無料ツール「FindMyVE」で1クリックするだけでVEマネジャーに直接リンク可能[省コストを実現するデイジーチェーン接続対応]※2※3ネットワークスイッチのポートを有効活用できるように、レシーバーをデイジーチェーン接続することで、複数のディスプレイへの表示を実現拡張が容易-ポート数の多いネットワークスイッチやケーブルを多数用意することなく、セットアップや配線が可能ホテルや空港、大学のキャンパス、駅、ショッピングモールや展示会場といった、ディスプレイを数百メートル離れた場所に設置するような場所に最適[ビデオウォール対応]最大8×8面ビデオウォール対応(ディスプレイ数:最大64台)※4水平/垂直(90°および270°)回転表示対応直感的に操作できるGUIを使用して、レイアウトプロファイル設定や映像のプレビュー表示、ビデオソースのドラッグアンドドロップ操作が可能[オーディオエンベデッド/ディエンベデッド対応]個別の音声信号をHDMI信号にエンベデッド可能[複数の制御方法]複数の制御方法-イーサネットまたはトップパネルのボタンを使用してシステムの設定USB接続対応-USBポート(USB2.0)に、キーボード、マウス、フラッシュメモリ、プリンター等のUSB周辺機器を接続可能※5双方向性IRチャンネル対応-IR信号は1度に片方向送信可能RS-232C対応-双方向性RS-232Cシリアルポートにタッチパネルやバーコードスキャナー等のシリアルデバイスを接続可能※1対応する4K解像度は、3840×2160@30Hz(4:4:4)、3840×2160@60Hz(4:2:0)、4096×2160@30Hz(4:4:4)、4096×2160@60Hz(4:2:0)です。※2デイジーチェーン接続数は、ネットワーク環境に依存します。最大30台までのデイジーチェーン接続を推奨します。詳細は、ATEN販売代理店までお問い合わせください。※3デイジーチェーン接続で機器を構成した場合、VE8952のPoE機能はお使いいただけません。※4ネットワーク構造に関連する問題が発生した場合は、メーカー製品ページで公開されている導入ガイドの内容をご確認いただくか、メーカー技術サポートまでお問い合わせください。※5アイソクロナス転送方式のUSBデバイス(例:USBオーディオ)は非対応です。またその他の転送方式のすべてのUSBデバイスの動作を保証するものではありません。また1台のトランスミッターを通して認識できるUSBデバイスは最大4台までです。
用途VE8952Tは、対応レシーバーと併用することで、最大4K解像度の映像信号を標準ギガビットネットワークを介して、遅延や画質の劣化が少ない状態で長距離延長できるVideooverIPトランスミッター(4KHDMI&PoE対応)です。セット内容3極着脱式ターミナルブロック×1、電源アダプター×1、フットパッド(4pcs)×1、クイックスタートガイド×1ケース質量(kg)0.69消費電力DC5V:3.49W:16BTU、POE:4.36W:20BTU材質(ケース)メタル入力【ビデオ】インターフェースHDMIType-Aメス×1(Black)・インピーダンス100Ω・最大距離ソースデバイスとの最大距離:3m(2L-7D03H使用)制御RS-232コネクター:3極着脱式ターミナルブロック×1、ボーレート:19200、データビット:8、ストップビット:1、パリティ:無、フローコントロール:無・IRミニジャック×1(Black)・USBUSBType-Bメス×1(White)動作環境動作温度0~40℃・保管温度-20~60℃・湿度0~80%RH、結露なきことコネクタユニット間RJ-45メス×1・電源ロック式DC電源ジャック×1(Black)または・RJ-45メス(PoE)×1関連部品ビデオエクステンダーVE8952R、VE66DTH、VE8900R、VE8900T、VE8950R、VE8950Tケース寸法(幅×奥行×高さ)(mm)ブラケット付170.2×146.9×30・ブラケット無166×124.9×29RoHS指令(10物質対応)対応接続台数(デバイス)1ビデオ仕様解像度/距離最大4K※/100m(Cat5e/6ケーブル使用、1対1接続の場合)・最大データ伝送速度平均150~500Mbps・規格準拠HDMI(4K※)、HDCP1.4準拠互換品番ネットワークスイッチES0152P・ビデオエクステンダー(IPタイプ)VE8952Rオーディオ入力HDMIType-Aメス×1(Black)、ステレオミニジャックメス×1(Green)