2MP POCドームカメラマスプロ電工4日以内出荷
同軸ケーブル1本で映像と電源を伝送できるワンケーブルカメラ。カメラの設置場所での電源工事が不要になります。フルハイビジョン画質カメラです。PoC給電に対応…同軸ケーブル1本で、映像伝送も電源の供給もできるので電源工事が不要です。従来のアナログカメラシステムで使用している同軸ケーブルでも伝送可能です。高画質カメラ…フルハイビジョン画質(1920×1080ピクセル)のCMOSセンサー搭載カメラで、より詳細な様子を撮影することができます。夜間撮影に対応…赤外線による暗視撮影に対応しているため、夜間や照明のない場所の監視も可能です。防じん防水IP66…防じん防水性能がIP66に対応しているため、適切な設置や防水処理が施されている環境では屋外設置が可能です。
質量(g)約340使用温度範囲(℃)-10~+40電源(V)約DC53(別売のワンケーブルカメラ用レコーダーから給電)消費電力(W)最大2.9ケーブル長(m)約0.5(映像・電源)有効画素数約200 万画素(1920H×1080V)機能デイ・ナイト:オート/色/B&W外形寸法(高さH×幅W×奥行D)(mm)115×110×89照度(Lx)撮影:(色)0.02防塵防水性能IP66(適切な設置や防水処理が必要です)S/N比65dB未満RoHS指令(10物質対応)対応補正機能逆光補正:バックライト補正(BLC)/ワイドダイナミックレンジ補正(WDR)/ハイライト補正(HLC)照射距離(m)赤外線:最大25画角撮影:(水平)約100°、(垂直)約54°映像出力BNC.J×1内蔵マイクありイメージセンサーCMOSセンサー