M5Stamp(5個入) M5STACK-CシリーズM5Stack5日以内出荷
ESP32-C3(RISC-V)を搭載した切手サイズのIoTエッジ向け開発ボード。最大160MHzで動作する32ビットRISC-Vマイクロコントローラを採用したESP32-C3を搭載し、Wi-FiおよびBluetooth 5(LE)による無線接続が可能です。400KBの内部RAMと4MBのフラッシュにより、家電製品や産業用途の自動化に適用できます。RSA-3072ベースのセキュアブートとAES-128-XTSベースの暗号化フラッシュを組み合わせることで、Bluetooth通信のセキュリティを提供します。エ
仕様●チップセット:ESP32-C3(32ビットRISC-Vプロセッサ、動作周波数160MHz)●メモリ:384KB ROM、400KB SRAM、8KB RTC SRAM、4MBフラッシュ●Wi-Fi:2.4GHz(20MHzと40MHzのチャンネル幅に対応)、IEEE 802.11 b/g/n、最大150Mbpsデータレート●Bluetooth:Bluetooth 5、Bluetooth mesh、対応レート:125kbps/500kbps/1Mbps/2Mbps●入力電源:5V、500mA●マン-マシンアズワン品番67-0405-30