カテゴリ

  • テープ(58)
  • 制御機器(11)
  • コンプレッサー・空圧機器・ホース(3)
  • 物流用品(2)
  • 学童・教育用品(1)

「safety tape」の検索結果

75件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
接触器リレー SIRIUSシリーズ 72 Vdc SIEMENS接触器リレー SIRIUSシリーズ 72 VdcSIEMENS
38,980税込42,878
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a coupling contactor relay used in railway for switching the control signals in the control circuitThe operating voltage is from 72 to 125 V DCThe design of surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring-type terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:72 Vdc●範囲:SIRIUS●通常端子構成:4NO●コード番号:211-3675アズワン品番65-7285-88
接触器リレー SIRIUSシリーズ 24 Vdc SIEMENS接触器リレー SIRIUSシリーズ 24 VdcSIEMENS
26,980税込29,678
1個
7日以内出荷
The Siemens SIRIUS 3RH2 series is a contactor relay used for switching the control signals in the control circuitThe operating voltage is 24 V DCThe design of the surge suppressor is integrated with varistorIt has a size S00The type of electrical connection for auxiliary contact is through spring terminalThe contactor relays have standard-compliant terminal designations and a reliable and time-saving connection technologyDue to the multiplication of outputs, simultaneous switching of several auxiliary circuits is possible and all contacts are available with positively driven operation for safety applicationsThe contactor relays are climate-resistant and have high contact reliabilityIt is approved for worldwide use e.gIEC and UL/CSA.Operating frequency is 50 to 60 Hz Protection class IP is IP20
仕様●コンタクトの定格電流:3 A●制御電圧:24 Vdc●範囲:SIRIUS●通常端子構成:1NC + 3NO●コード番号:211-3673アズワン品番65-7285-86
Grove - Solid State Relay Seeed StudioGrove - Solid State RelaySeeed Studio
1個
欠品中
Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.FeaturesCompatible with both 3.3V and 5V control levelLow switching latency(10ms)LED on-state indicatorFeatured radiator provide better stabilityAcrylic base and insulation paper increase safety performanceGrove compatible
アズワン品番67-0461-82
すべり止めテープ アルミ 50mm幅 ユニットすべり止めテープ アルミ 50mm幅ユニット
3,898税込4,288
1巻
翌日出荷
すべりにくい。凹凸によくなじむ!
トラスコ品番744-6284材質アルミ幅(mm)50厚さ(mm)1摘要粘着性あり・セパレーター付長さ(m)5
耐摩耗標識テープ 75mm×22m 保護帽着用 HARD HAT AREA セーフラン安全用品耐摩耗標識テープ 75mm×22m 保護帽着用 HARD HAT AREAセーフラン安全用品
7,998税込8,798
1巻
翌々日出荷
表面にPETフィルム圧着加工をしています。 耐摩耗性に優れています。
用途階段、床、壁などに貼って注意喚起に。トラスコ品番206-9005材質基材:ポリプロピレン(PP)、表面:PETフィルム、粘着剤:アクリル系幅(mm)75厚さ(mm)0.2白青長さ(m)22表示内容保護帽着用
耐摩耗標識テープ 75mm×22m 火気厳禁 FIRE PROHIBITED セーフラン安全用品耐摩耗標識テープ 75mm×22m 火気厳禁 FIRE PROHIBITEDセーフラン安全用品
7,998税込8,798
1巻
翌々日出荷
表面にPETフィルム圧着加工をしています。 耐摩耗性に優れています。
用途階段、床、壁などに貼って注意喚起に。トラスコ品番206-9003材質基材:ポリプロピレン(PP)、表面:PETフィルム、粘着剤:アクリル系幅(mm)75厚さ(mm)0.2赤白長さ(m)22表示内容火気厳禁
耐摩耗標識テープ 75mm×22m 立入禁止 DO NOT ENTER セーフラン安全用品耐摩耗標識テープ 75mm×22m 立入禁止 DO NOT ENTERセーフラン安全用品
7,998税込8,798
1巻
取扱停止中
表面にPETフィルム圧着加工をしています。 耐摩耗性に優れています。
用途階段、床、壁などに貼って注意喚起に。トラスコ品番206-9001材質基材:ポリプロピレン(PP)、表面:PETフィルム、粘着剤:アクリル系幅(mm)75厚さ(mm)0.2赤白長さ(m)22表示内容立入禁止
すべり止めテープ アルミ ユニットすべり止めテープ アルミユニット
3,698税込4,068
1巻
当日出荷から翌々日出荷
テープ表面に滑り止め鉱物が塗付されています。凹凸面によくなじむアルミ基材テープを採用しています。
用途駅、歩道橋、ビル、工場、倉庫などの階段やスロープにバス、トラック、建設機械、土木機械などのステップにホテル、レストランの通路や厨房などの床面にビル、スーパー、マンションなどの玄関まわりに工事現場、仮設通路などの足場に。基材アルミテープ長さ(m)5テープ厚さ(mm)1
ユニフィットテープ ユニットユニフィットテープユニット
2,998税込3,298
1巻
当日出荷から4日以内出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。粗面(凹凸面)に追従性が良い強粘着タイプの合成ゴム系粘着剤を使用しています。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可材質基材:オレフィン系フィルム 粘着剤:合成ゴム系厚さ(mm)0.12主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフィット矢印テープ ユニットユニフィット矢印テープユニット
1,698税込1,868特価
1組(5枚)
当日出荷から翌日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。粗面(凹凸面)に追従性が良い強粘着タイプの合成ゴム系粘着剤を使用しています。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可セット内容本体テープ5枚入材質基材:オレフィン系フィルム 粘着剤:合成ゴム系幅(mm)90厚さ(mm)0.12質量(g)20長さ(m)300主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフィットコーナーテープ ユニットユニフィットコーナーテープユニット
1,798税込1,978
1組(5枚)
当日出荷から3日以内出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。粗面(凹凸面)に追従性が良い強粘着タイプの合成ゴム系粘着剤を使用しています。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可セット内容本体テープ5枚入材質基材:オレフィン系フィルム 粘着剤:合成ゴム系幅(mm)50厚さ(mm)0.12質量(g)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニオーバーコートテープ 125×20M ユニットユニオーバーコートテープ 125×20Mユニット
11,980税込13,178
1巻
当日出荷
透明性に優れ、テープの色がそのまま見えます。 水、油、薬品に対する耐性に優れています。 接着性に優れています。 機械的強度に優れています。
用途ラインテープの剥離保護に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番184-0213材質基材:透明ポリエステルフィルム幅(mm)125厚さ(mm)0.1質量(g)830長さ(m)20主な用途剥離保護使用条件切断にはカッターが必要使用場所屋内
ユニオーバーコートテープ 125×10M ユニットユニオーバーコートテープ 125×10Mユニット
5,698税込6,268
1巻
翌日出荷
透明性に優れ、テープの色がそのまま見えます。 水、油、薬品に対する耐性に優れています。 接着性に優れています。 機械的強度に優れています。
用途ラインテープの剥離保護に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番183-7078材質基材:透明ポリエステルフィルム幅(mm)125厚さ(mm)0.1質量(g)460長さ(m)10主な用途剥離保護使用条件切断にはカッターが必要使用場所屋内
ユニフィットテープ(黄)50×20M ユニットユニフィットテープ(黄)50×20Mユニット
2,598税込2,858
1巻
当日出荷から9日以内出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。粗面(凹凸面)に追従性が良い強粘着タイプの合成ゴム系粘着剤を使用しています。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可材質基材:オレフィン系フィルム 粘着剤:合成ゴム系厚さ(mm)0.12主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニオーバーコートテープ 75×20M ユニットユニオーバーコートテープ 75×20Mユニット
6,898税込7,588
1巻
当日出荷
透明性に優れ、テープの色がそのまま見えます。 水、油、薬品に対する耐性に優れています。 接着性に優れています。 機械的強度に優れています。
用途ラインテープの剥離保護に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番183-8680材質基材:透明ポリエステルフィルム幅(mm)75厚さ(mm)0.1質量(g)510長さ(m)20主な用途剥離保護使用条件切断にはカッターが必要使用場所屋内
ユニオーバーコートテープ 75×10M ユニットユニオーバーコートテープ 75×10Mユニット
3,500税込3,850
1巻
当日出荷
透明性に優れ、テープの色がそのまま見えます。 水、油、薬品に対する耐性に優れています。 接着性に優れています。 機械的強度に優れています。
用途ラインテープの剥離保護に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番184-0271材質基材:透明ポリエステルフィルム幅(mm)75厚さ(mm)0.1質量(g)280長さ(m)10主な用途剥離保護使用条件切断にはカッターが必要使用場所屋内
両面テープ 紙製 ユニット両面テープ 紙製ユニット
1,998税込2,198
1巻
翌々日出荷
優れた接着力でしっかり固定
材質タイプ粘着性あり・セパレーター付
ユニフロアテープ(黄黒)100×20M ユニットユニフロアテープ(黄黒)100×20Mユニット
8,998税込9,898
1巻
翌日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番183-8707材質基材:オレフィン系フィルム幅(mm)100厚さ(mm)0.16質量(g)390長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(青)100×20M ユニットユニフロアテープ(青)100×20Mユニット
7,998税込8,798
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番184-0294材質基材:オレフィン系フィルム幅(mm)100厚さ(mm)0.16質量(g)390長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(赤)100×20M ユニットユニフロアテープ(赤)100×20Mユニット
7,998税込8,798
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番183-7152材質基材:オレフィン系フィルム幅(mm)100厚さ(mm)0.16質量(g)390長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(緑)100×20M ユニットユニフロアテープ(緑)100×20Mユニット
7,998税込8,798
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番183-7096材質基材:オレフィン系フィルム幅(mm)100厚さ(mm)0.16質量(g)390長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(黄)100×20M ユニットユニフロアテープ(黄)100×20Mユニット
7,998税込8,798
1巻
翌々日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番183-7135材質基材:オレフィン系フィルム幅(mm)100厚さ(mm)0.16質量(g)390長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(白)100×20M ユニットユニフロアテープ(白)100×20Mユニット
7,998税込8,798
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番184-1894材質基材:オレフィン系フィルム幅(mm)100厚さ(mm)0.16質量(g)390長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(黄黒)50×20M ユニットユニフロアテープ(黄黒)50×20Mユニット
4,498税込4,948
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番184-1885材質基材:オレフィン系フィルム幅(mm)50厚さ(mm)0.16質量(g)200長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(青)50×20M ユニットユニフロアテープ(青)50×20Mユニット
3,998税込4,398
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番184-0314材質基材:オレフィン系フィルム幅(mm)50厚さ(mm)0.16質量(g)200長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(赤)50×20M ユニットユニフロアテープ(赤)50×20Mユニット
3,998税込4,398
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番183-8714材質基材:オレフィン系フィルム幅(mm)50厚さ(mm)0.16質量(g)200長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(緑)50×20M ユニットユニフロアテープ(緑)50×20Mユニット
3,998税込4,398
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番184-0317材質基材:オレフィン系フィルム幅(mm)50厚さ(mm)0.16質量(g)200長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(黄)50×20M ユニットユニフロアテープ(黄)50×20Mユニット
3,998税込4,398
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番184-3379材質基材:オレフィン系フィルム幅(mm)50厚さ(mm)0.16質量(g)200長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
ユニフロアテープ(白)50×20M ユニットユニフロアテープ(白)50×20Mユニット
3,190税込3,509特価
1巻
当日出荷
色の使い分けで様々な意味合いの区画表示ができます。オレフィン系フィルムを使用し、燃焼時に有毒な塩素ガスを発生しません。再剥離時に粘着剤が残りにくいです。
用途工場内の通路確保表示、危険箇所明示、置場スペースの区分けに。施設、店舗などの通路表示に。仕様(別作可否)不可、(筆記可否)不可トラスコ品番184-0311材質基材:オレフィン系フィルム幅(mm)50厚さ(mm)0.16質量(g)200長さ(m)20主な用途表示・安全使用条件切断にはカッターが必要使用場所屋内
床養生用テープ(弱粘)・ポリエチレン織布・40mm幅X50m巻 ユニット床養生用テープ(弱粘)・ポリエチレン織布・40mm幅X50m巻ユニット
1,398税込1,538
1巻
翌々日出荷
手でカットできます。
トラスコ品番741-8990材質ポリエチレン織布質量(g)260寸法40mm幅×50m巻(0.16mm厚)主な用途床養生
NT養生テープ・ポリエチレン・50mm幅X25m巻 ユニットNT養生テープ・ポリエチレン・50mm幅X25m巻ユニット
699税込769
1巻
翌々日出荷
手でカットできます。
トラスコ品番741-8949材質樹脂クロス質量(g)160寸法50mm幅×25m巻(0.16mm厚)
テープロッド 紙製 ユニットテープロッド 紙製ユニット
3,998税込4,398
1巻
翌々日出荷
トラスコ品番740-2554材質幅(mm)50質量(g)355長さ(m)25
ユニラインテープ反射トラ 100幅×5m ユニットユニラインテープ反射トラ 100幅×5mユニット
8,798税込9,678
1巻
翌々日出荷
合成ゴム製の屋外用ラインテープです。表面にガラスビーズを均一散布した夜間も安心な反射タイプです。
用途屋外路面への表示ラインに。トラスコ品番286-9153材質合成ゴム(反射)質量(g)1400主な用途表示・安全使用条件(テープカット)カッター等の切断用具が必要使用場所屋外
ユニラインテープ反射トラ 50幅×5m ユニットユニラインテープ反射トラ 50幅×5mユニット
4,298税込4,728
1巻
当日出荷
ベースシートの表面にガラスビーズを均一に散布しているため、夜間広角度で優れた反射をします。表面にガラスビーズを均一散布した夜間も安心な反射タイプです。
用途工場、倉庫、駐車場等への区画表示に。トラスコ品番286-9635材質合成ゴム(反射)質量(g)700主な用途表示・安全使用条件(テープカット)カッター等の切断用具が必要使用場所屋内
蛍光反射トラシート ユニット蛍光反射トラシートユニット
5,998税込6,598
1枚
翌々日出荷
カッターやはさみで必要なサイズに切れます。昼間は蛍光色で、夜間は反射で危険箇所の明示に威力を発揮します。
用途駐車場、工場、倉庫の壁面、支柱など様々な危険箇所の注意喚起に。トラスコ品番256-0415材質ポリエステル樹脂、ガラス球反射層質量(g)137
標示テープ 撤去 ユニット標示テープ 撤去ユニット
1,498税込1,648
1巻
当日出荷
2カ国語表示されているので外国人就労者にも認識でき、現場作業で撤去する対象物が区別できます。
用途撤去範囲の区画分けに。トラスコ品番435-8166材質PVC幅(mm)19質量(g)94長さ(m)20主な用途表示・安全表示内容撤去 REMOVAL使用場所屋内
厚手PVCラインテープ(テープ幅100mm) セーフラン安全用品厚手PVCラインテープ(テープ幅100mm)セーフラン安全用品
1,698税込1,868
1巻
当日出荷から6日以内出荷
一般的なラインテープより厚みを持たせ直線がひきやすいラインテープです。テープ引き出し時の余分な伸びが少なくシワになりにくいです。樹脂芯で紙屑混入の心配がありません。
用途工場、倉庫、店舗、学校などの区画や廊下の線引き
バッグシーラー用シーリングテープ セーフラン安全用品バッグシーラー用シーリングテープセーフラン安全用品
3,998税込4,398
1セット(25巻)
6日以内出荷
一般的な大部分のバッグシーラーにご使用いただけるバッグシーラーテープです。66m長さでたっぷり大容量25巻セット。PETフィルム耐水性に優れます。
用途ネジパーツなど小さな部品の袋詰めや、食品、青果、などの袋詰め時の口止め作業などに。特性耐水
発泡両面テープ ユニット発泡両面テープユニット
1,698税込1,868
1巻
翌日出荷
柔軟性に富み、クッション性がある両面テープです。
用途工場、工事現場、事務所等での備品に最適です。幅(mm)25厚さ(mm)1質量(g)70長さ(m)10
バッグシーラー セーフラン安全用品バッグシーラーセーフラン安全用品
2,398税込2,638
1台
6日以内出荷
スリット部に袋を上から「ガチャン」と通過させるだけで簡単に袋口にシール封ができます。 テープ幅9~12mmまで対応可。 手軽に使えるコンパクト、軽量約0.9kg。
用途野菜やパン、キャンディなどの袋詰めや、ラッピングなど幅広い用途に適合テープ幅9mm・12mmまで、テープ長さ50m・100m材質スチール幅(mm)215高さ(mm)15奥行(mm)75
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら