アーキュリー80ルナ3SUZUKID(スズキッド)翌々日出荷
100V電源でノンガス仕様、オートマだから誰にでも手軽に溶接ができます。高圧ガス不要で100V電源が有れば溶接ができます。使用率オーバー防止機能搭載で使い過ぎによる内部トランス焼損の心配がありません。強制空冷ファン内蔵で余裕の使用率20%です。無段階の出力電流調整とワイヤースピード調整がひとつのダイヤルで可能です。トリガ、引き金を引かないと、ワイヤに通電しない安全設計です。
用途門戸、フエンスなどの製作や,自動車,バイク,農機具の補修溶接作業。付属品取り扱説明書,保証書,チップ付きワイヤブラシ,2P/100V変換アダプター容量(kVA)2.36入力電圧(V)AC100出力電流(A)DC40~75使用率(%)20周波数50/60Hz兼用入力電流(A)23.6出力切替無段階調整