充電式インパクトドライバーセットエスコ¥97,500税込¥107,250
1セット(1セット)
8日以内出荷
ESCOオリジナルセット品。インパクトドライバーに先端工具をセットしたESCOオリジナルセット。セット内容:・DC18V 充電式インパクトドライバー・5本組 (+)#2 衝撃吸収ビット・1/4”×150mm ビットホルダー・5本組 鉄工用ドリル(六角軸)インパクトドライバー仕様:・バッテリー…リチウムイオン(18V/3.0Ah)※14.4Vバッテリー併用可・充電器…AC100V・充電時間…約40分・回転数…強:0~2,800、中:0~1,450、弱:0~950、テクス:0~2,800rpm・打撃数…強:0~3,100、中:0~2,500、弱:0~1,800、テクス:0~2,500回/分・サイズ…127×60×232(H)mm・重量…1.6kg・無段変速、正逆転、ブレーキ、LEDライト付・防じん・耐水機能…IP56・ブラシレスモーター・付属品…バッテリー×2個、充電器、樹脂ケース・無段変速、正逆転、ブレーキ、LEDライト付・ブラシレスモーター・足場解体などで速さを発揮、「即フル」モード、トリガーを引くと、即座に最大パワー「強」モードで始動・ビット着脱がラク、逆三角ビットホルダー・影が出にくい2灯LEDを新搭載で2つの光源で影を分散。ビット先端部が暗くならず、作業が快適。・電池を替えるだけで、14.4Vにも18Vにも対応。・優れた防塵・耐水設計。国際規格(IEC60529適用)・上蓋ポケット付き5本組 衝撃吸収ビット:・サイズ:(+)#2×65(1本)、(+)#2×85(2本)(+)#2×110(2本)・六角シャンク:6.35mm(1/4”)・溝長:13mm・材質:クロム・モリブデン・バナジウム鋼(ビット)アセチ(樹脂)・マグネット付・欠けに強い衝撃吸収ビット・特殊熱処理加工による脅威の耐久性ビットホルダー:・六角対辺:1/4”・全長:150mm・届かない箇所や奥まった箇所のねじ回しや穴あけ作業に最適・鉄製ホルダーと耐衝撃キャップで強度アップ・サイズによってカラーが異なります。・ボックスビット、ホールソーは使用できません。5本組 鉄工用ドリル(六角軸):・サイズ:2.0・2.5・3.0・3.5・4.0mm・六角シャンク:6.35mm・材質:HSS(ハイス鋼)・X型シンニング加工(2mm以上)・対応被削材:鉄工、アルミ、真鍮など・インパクトドライバーに使用可能です。
仕様ESCOセット回転数(min-1[r.p.m])強:0~2800/中:0~1450/弱:0~950/テクス:0~2800打撃数(min-1[回/分])強:0~3100/中:0~2500/弱:0~1800/テクス:0~2500バッテリー容量(Ah)3.0バッテリー電圧(V)DC18充電時間(分)約40