付属品投光器1本、受光器1本、MS-SFC-1(標準取付金具):1セット、SF4C-TR25(テストロッド):1本材質本体ケース:ポリカーボネートアロイ、検出面カバー:ポリカーボネートアロイ、MS-SFC-1(標準取付金具):SUS保護構造IP65、IP67(IEC)電源電圧(V)24 DC±20% リップルP-P10%以下制御出力最大流入電流:200mA、印加電圧:電源電圧と同一(制御出力-0V間)、残留電圧:2.5V以下(流入電流200mA、ケーブル長10m時)、漏れ電流:200μA以下(電源OFF時を含む)、最大負荷容量:2.2μF(無負荷~最大出力電流まで)、負荷配線抵抗:3Ω以下絶縁抵抗(MΩ)DC500Vメガにて20以上 充電部一括・ケース間使用周囲温度(℃)-10~+55(但し、結露および氷結しないこと)、保存時:-25~+60保護回路装備最小検出物体Φ25mmの不透明体検出距離(m)0.1~3出力動作全光軸入光時ON、1光軸以上遮光時OFF(センサ内部異常時および同期信号異常もOFFとなります。)ケーブル延長(m)0.3mm2以上のケーブルにて投・受光器各全長50mまで延長可能RoHS指令(10物質対応)対応