種類非照光式ボタン形状角(平形)取付穴径(Φmm)16品名押釦スイッチ耐電圧(V/min)充電部対アース間:AC2000、対異極充電部間:AC1500定格絶縁電圧(V)AC/DC250絶縁抵抗(MΩ)100以上相対湿度45~85%RH(-5~40℃にて)(ただし、氷結、結露なきこと)電気的耐久性10万回(AC220V 0.7A)耐振動共振試験:複振幅0.1mm 周波数10~55Hz、定振動耐久試験:複振幅3.0mm 周波数16.7Hz耐衝撃(m/s2)誤動作:100、耐久性:500開閉頻度(回/時)1200(使用率40%)