仕様●使用雰囲気:周囲に腐食性ガスのないこと●定格回転数:166rpm●定格押し圧力(搬送力):15daN at 4km/h●最大垂直荷重:400kg●最大押し圧力(搬送力):35daN●速度範囲:0~5km/h質量(kg)約11、最大搬送:1000車輪径(Φmm)150保護構造IP43最大トルク(N・m)瞬時:27定格電流(A)13 at 170W(S3、デューティ比15%、5分以下)最大電流(A)20定格出力(W)170使用周囲温度(℃)-10~+40(ただし氷結・結露のないこと)寿命(目安)3000時間/10000km使用電圧範囲(V)DC16~30コネクタオプション:DC5V出力×1、DC24V出力×2使用場所屋内材質(ホイール)ポリウレタン(硬度63sh.A)USBポートType-B(ez-Cong接続)定格使用電圧(V)DC24モータ種類DCブラシレスモータ減速機2段ヘリカルギア