3件中 1~3件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
左右の音(L/R)を片耳にまとめて聞くことができます。
仕様ステレオ 付属品イヤーパッドL/S各1個(M標準装着) 材質PVC 型式ダイナミック型 ブラック 再生周波数帯域(Hz)20~20000 プラグ形状Φ3.5mmステレオプラグストレート型 RoHS指令(10物質対応)対応 インピーダンス(Ω)16 ドライバーユニット(Φmm)10 最大入力(mW)3 音圧感度(dB/mW)102 イヤホン形状カナル型
1個
299 税込329
当日出荷
バリエーション一覧へ (3種類の商品があります)

選べるカラー&多彩な機能をもっている機種です。免許・資格不要で使えるトランシーバーです。従来機IC-4110/IC-4110Dのほとんどのオプションを流用可能。これまでIC-4110/IC-4110Dをお使いいただいている方には、使い勝手はそのままにお使いいただけます。また、買い替えコストを抑えることもできます。水の飛沫に対する防水性能だけではなく、粉塵や砂などからの防護性能も備えているため、屋外や水回りでも安心してご使用いただけます。周りが騒がしく、聞き取りにくくなった時、ワンタッチであらかじめ設定したレベルまで音量を上げることができます。逆に、音量を下げる設定も可能です。単3形アルカリ乾電池3本で、約80時間※ のロング運用が可能です。また、繰り返し充電できるリチウムイオンバッテリーパックBP-258(オプション)では、最大23時間※ の運用ができます。
仕様通話距離:約100~200m(市街地)、約1~2km(郊外) 適合中継器:IC-RP4130GW 幅(mm)55.5 高さ(mm)105 質量(g)約144(BP-258装着時) 種類特定小電力 奥行(mm)29.1 電源単3形アルカリ乾電池/充電式ニッケル水素電池/リチウムイオン バッテリーパック BP-258 チャンネル数47ch(交互20ch+中継27ch) 保護等級IP54 アンテナサイズ(mm)79 出力(mW)内部:400以上、外部:120以上 RoHS指令(10物質対応)対応 関連資料(3.38MB) 送受信周波数(MHz)400MHz帯
1台
9,998 税込10,998
当日出荷
バリエーション一覧へ (5種類の商品があります)

PIC16C63A/65B/73B/74B 8-Bit Microcontrollers. The PIC16C range of Microcontrollers from Microchip are 8-bit CMOS MCUs that incorporate Microchip ’s PICR architecture into variety of pin and package options, from space efficient 14-pin devices to feature-rich 64-pin devices. Now supplanted by Flash based variants these devices are still popular in legacy designs. For new applications PIC16F variants should be considered. The PIC16C63A/65B/73B/74B family of microcontrollers is based upon Microchip ’s mid-range architecture with an level hardware stack and 35 14-bit instructions. These MCUs provide up to MIPS, Kbytes program memory with data memory of 192 bytes RAM. On board is RC oscillator with ±1% accuracy. Features. 35 Instructions Level Hardware Stack 22 I/O Pins PIC16C63A/73B 33 I/O Pins PIC16C65B/74B Capture, Compare, PWM (CCP) Module Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C73B only Channel 8-bit Analogue-to-Digital Converter (ADC) PIC16C74B only Two 8-bit Timers One 16-bit Timer Synchronous Serial Port (SSP) with SPI and I2C Universal Synchronous Asynchronous Receiver Transmitter (USART/SCI) Parallel Slave Port PIC16C65B/74B only Watchdog Timer (WDT) Power-on Reset (POR) Power-up Timer (PWRT) Oscillator Start-up Timer (OST) Brown-out Reset (BOR) In-Circuit Serial Programming (ICSP)
仕様ファミリー名 = PIC16Cパッケージタイプ = SPDIP実装タイプ = スルーホールピン数 = 28デバイスコア = PICデータバス幅 = 8bitプログラムメモリサイズ = 4 K x 14ワード最大周波数 = 4MHzRAMサイズ = 192 BUSBチャンネル = 0PWMユニット数 = 2SPIチャンネル数 = 1USARTチャネルの数 = 1長さ = 35.18mm RoHS指令(10物質対応)対応
1セット(15個)
12,980 税込14,278
7日以内出荷