(5件のレビュー)当日出荷
環境に配慮したR32冷媒を採用しています。工事不要で、コンセントがあればすぐに使用できる床置型スポットエアコンです。幅をとらないスリムボディとキャスター付きで、必要な場所に手軽に移動し、ピンポイントで効率よく冷房します。
排熱は、最大600mmまで伸長可能な排気ダクトで屋外や別の方向に排出でき、使用空間の快適性を保ちます。冷風・送風の「強/弱」が選べる4つの運転モードを搭載。
用途作業場や工場、イベント会場、ゴルフ練習場など、屋内外問わず少人数の局所冷房に最適です。熱がこもりやすい厨房やガレージの補助冷房としても活躍します。付属品ドレンタンク(20L用)、ドレンホース(2m)質量(kg)37色ホワイト周波数(Hz)50/60電源(V)100電源単相100V 50/60Hz共用キャスターロック機能付きキャスター定格消費電力(W)強冷:930/1150、弱冷:910/1130、強風:105/150、弱風:90/130寸法(幅W×奥行D×高さH)(mm)395×465×905電源コード(m)1.9冷房能力(50/60Hz)(kW)2.3/2.6冷却方式空冷式運転音(dB)強冷:65使用環境温度(℃)25~45風量調整強弱ドレンタンク容量(L)20送風口数1口冷媒R32圧縮機全閉型ロータリー・保護装置オーバーロードリレー使用場所屋外風量(m3/h)360/400首振り無し排熱ダクト有無有り