カテゴリ
- バイク純正部品(5)
- 制御機器(3)
- 物流用品(3)
- 店舗什器・備品(2)
- 溶接用品(2)
- 電気材料(2)
- 建築金物(2)
- コンプレッサー・空圧機器・ホース(2)
- バイク部品(1)
- 厨房用品(1)
- 防災用品(1)
- FA担当者のオススメ新商品(1)
- 配管・水廻り設備部材(1)
- 家電(1)
- パソコン/周辺機器(1)
- 学童・教育用品(1)
- 農業機械(1)
絞り込み
ブランド
- SUGICO(スギコ)(5)
- YAMAHA(ヤマハ)(5)
- SMC(2)
- 千代田精機(2)
- KLEIN TOOLS(2)
- RS PRO(2)
- cotta(2)
- ホンダ(1)
- パトライト(PATLITE)(1)
- TAKEGAWA(武川)(1)
- カンボウプラス(1)
- MICROCHIP(1)
- DIGILENT(1)
- SICK(1)
- j5 create(1)
- AVIOT(1)
エコロジープロダクト
「ss-to」の検索結果

マイルドホース用チヨコック
千代田精機¥1,698税込¥1,8681個当日出荷マイルドホース用のチヨコックです。材質本体:真鍮/パッキン:ニトリルゴム/スプリング:ステンレス使用圧力(MPa)1未満使用温度(℃)-10~+40破壊圧力(MPa)3(本体全体が破壊する最小圧力値)接続形状ホ-ス:1/4(6)5/16(8)3/8(9)、ネジ:酸素用M16×15(右)ガス用M16×1.5(左)
cotta TOバッグシェフストーリータウンSS
cotta¥1,498税込¥1,6481枚(100枚)3日以内出荷定番のシェフストーリーに新柄登場!!! 街で楽しく働くシェフが描かれたナチュラルなデザイン。 何にでも合わせやすいので業種を問わずに使えます。材質HDPE厚さ(mm)0.03規格0.03×W370×D160×H260mm寸法(幅W×奥行D×高さH)(mm)370×160×260素材HDPE
cotta TOバッグ シンプル無地 SS
cotta¥1,498税込¥1,6481枚(100枚)3日以内出荷定番のシェフストーリーに新柄登場!!! 街で楽しく働くシェフが描かれたナチュラルなデザイン。 何にでも合わせやすいので業種を問わずに使えます。材質HDPE厚さ(mm)0.03寸法(幅W×奥行D×高さH)(mm)370×160×260
18-8パイプソケット
SUGICO(スギコ)¥699税込¥7691個当日出荷支柱パイプやハンガーパイプなどを固定するための金具です。耐久性と耐食性に優れたステンレス製です。材質SUS304(鏡面仕上)
モジュラープラグPass-Thru(TM)
KLEIN TOOLS¥18,980税込¥20,8781丁当日出荷KLEIN TOOLS社製モジュラープラグPass-Thru(TM)RJ45、標準RJ11、RJ12用の圧着工具です。Pass-Thru(TM)は圧着とコードの切断を同時に行うため、失敗せずに圧着できます。切断、皮むき、圧着が一つの工具で行えます。ラバーグリップで快適な使い心地です。用途モジュラープラグ端子のかしめ作業に。STP/UTPデータケーブルの切断・被覆剥ぎ取り作業に。RJ45 Pass-Thruコネクタの端末処理にトラスコ品番161-0520全長(mm)154.8材質/仕上スチール質量(kg)0.41適合プラグモジュラー:VDV826728A、VDV826729A適合コネクタKLEIN TOOLS社製Pass-Thru[[TM]]RJ45、標準のRJ11、RJ12
Pass-Thru圧着工具
KLEIN TOOLS¥8,198税込¥9,0181丁当日出荷KLEIN TOOLS社製モジュラープラグPass-Thru RJ45用の圧着工具です。 Pass-Thruは圧着とコードの切断を同時に行うため、失敗せずに圧着できます。 圧着、余剰部分の切断が一つの工具で同時に出来ます。 本体に印刷された結線ガイドにてケーブル線の正しい配列をいつでも確認できます。用途RJ45コネクタの圧着に。データケーブルの切断にトラスコ品番251-1403材質スチール全長(mm)140適合ケーブルCAT5e、CAT6適合プラグモジュラー:VDV826728A、VDV826729A適合コネクタKLEIN TOOLS社製Pass-Thru[[TM]]RJ45、標準のRJ11、RJ12
AERO DROP iPhone/iPad to Windows ワイヤレスクロスリンクドングル
j5 create¥7,298税込¥8,0281個4日以内出荷高速・安定接続を実現するUSB 2.0対応 2.4GHz ワイヤレスドングル(Wormhole Switch用 Bluetooth対応)。CROSS-DROP機能 (デバイス間でファイルをスムーズ転送)。AirDrop のような感覚でファイル転送が可能。iPhone/iPadと PC・ノートPC間で簡単にデータを共有。CROSS-DESKTOP機能 (画面をまたいでスマート操作)。セカンドディスプレイとして、複製表示(iPad → Windows)および拡張表示(Windows → iPad)に対応。画面は自動的に回転・リサイズされ、表示先の画面サイズや向きに最適化されます。2つのデバイス間で、キーボード・マウス・クリップボードを共有可能。CROSS-TOUCH機能 (タッチとペン操作を共有できる) 。接続先がタブレットの場合、バーチャル・マルチタッチおよびペン入力に対応。Windows OS のジェスチャー操作をそのまま利用可能。手書き入力に対応し、筆圧検知(1024段階)、ペンの傾き、ペン側面ボタン(消しゴムや選択機能など)をサポート。画面上に直接書き込める、便利なマークアップツールを搭載
SS5速クロスミッションキット(S-Touring)
TAKEGAWA(武川)¥68,980~税込¥75,878~1個5日以内出荷ストレス無くパワーバンドを有効に使用することが出来るスーパースポーツ5速クロスミッション。エンジンを出力アップしてもノーマルミッションではパワーバンドを活かせず、エンジンのポテンシャルを引出すことが出来ません。SS5速クロスミッションを装着することで、ストリート走行、コーナリングでストレス無くパワーバンドを使用出来、カスタムエンジンのポテンシャルを最大限に引出します。付属のシフトフォーク(センター)には特殊表面処理が施され、耐久性を向上させています。
Pmod HYGRO Humidity and Temp Module
DIGILENT¥4,898税込¥5,3881個5日以内出荷Description。The Pmod HYGRO is a relative humidity sensor with integrated temperature sensor for highly accurate measurements at low power. With the TI HDC1080, you can determine the relative humidity of the environment with up to 14 bits of resolution. The Pmod HYGRO is designed to digitally report the relative humidity and ambient temperature upon request by the host board. Up to 14 bits of resolution for each sensor may be collected by allowing for longer conversion times. A resistive heating element can be enabled to test the sensor or to drive off condensation that accumulates on the sensor after being consistently exposed to high humidity conditions.Note:The Pmod HYGRO is also featured in a fantastic product bundle, theArty S7 Pmod Pack! This bundle was designed toexpand project possibilities by utilizing a variety of peripheral modules perfectly suited for theArty S7FPGA.。Features。Relative Humidity Accuracy ±2%。Temperature Sensor Accuracy ±0.2℃。Good stability at high humidity。14-bit measurement resolution。Internal resistive heating element。6-pin Pmod connector with IC interface。Pass-through Pmod host port for daisy chaining。Library and example code available in the resource center。What's Included。Pmod HYGRO。Custom antistatic Pmod packagingアズワン品番67-0390-75
Microchip コントローラ USB 3.0 USB5734-I/MR
MICROCHIP¥1,398税込¥1,5381個7日以内出荷USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mmRoHS指令(10物質対応)対応![完全ワイヤレスイヤホン[ワイヤレス(左右分離) /ノイズキャンセリング対応 /Bluetooth対応] AVIOT](//jp.images-monotaro.com/Monotaro3/pi/full/mono79519575-260518-02.jpg)
完全ワイヤレスイヤホン[ワイヤレス(左右分離) /ノイズキャンセリング対応 /Bluetooth対応]
AVIOT¥33,980税込¥37,3781式7日以内出荷ピエゾドライバー×ダイナミックドライバーのハイブリッドドライバーを搭載。ハイエンドラインJシリーズの音響性能と先進性を受け継ぐ最新モデル「TE-J2」。AVIOTのハイエンドラインJシリーズの第2弾として、11mmピエゾドライバーと10mmダイナミックドライバーを組み合わせたハイプレシジョン2wayドライバーを搭載した本機は、高い解像度と再現性が特徴の新開発ピエゾドライバーによる艶やかな中高域と、専用設計のダイナミックドライバーが生み出すゆとりある重厚な低音によって、楽曲の空気感までも鮮やかに描写することが可能です。”Jシリーズ”ならではの人工皮革素材を用いたファッション性の高いデザインはそのままに、チャージングケースを大幅に小型化。さらに、イヤホン本体も前モデルの先鋭的なデザイン性を受け継ぎつつ、操作性と音響性能を更に高めるために再設計を行いました。基本性能はアダプティブハイブリッドノイズキャンセリング、LDAC、イヤホン本体で約12時間、チャージングケース併用で約52時間のロングスタミナを備え、使用シーンを選ばず音楽をお楽しみ頂けます。付属品シリコンイヤーピース:SS/S-short/S-tall/M-short/M-tall/L 6サイズ各サイズ1ペア、充電用USBType-C to USBType-Cケーブル 、ユーザーマニュアルQRカード、製品保証登録カード充電時間チャージングケース:約2時間約10分の充電で最大1.8時間再生可能な急速充電対応チャージングケース:、イヤホン本体:約1.5時間連続再生時間イヤホン単体 約12時間、チャージングケース併用時 約52時間再生時間は使用環境により変動しますバッテリー容量(mAh)イヤホン片耳 50、チャージングケース 470防水性IPX4相当イヤホン本体のみ通話時間約6時間ポート充電:USB Type-CBluetoothversion:5.3ドライバタイプハイプレシジョン2wayドライバーシステム(ピエゾ、ダイナミックドライバー)内蔵マイク通話用:高性能MEMSマイク×2対応コーデックAAC,SBC,LDACマルチペアリング8デバイスマルチポイント2デバイス対応プロファイルA2DP,HFP,HSP,AVRCP
リギンスクリュー RS PRO ジョー / ジョー M5
RS PRO¥6,598税込¥7,2581個7日以内出荷RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm
リギンスクリュー RS PRO ジョー / ジョー M8
RS PRO¥11,980税込¥13,1781個7日以内出荷RS PRO Rigging Screw, Jaw to Jaw, M8If you need to fasten rigging safely, use this RS PRO rigging screw. The part is manufactured from durable stainless steel and features jaw fittings on both ends, which provides secure connection point for tensioned ropes. The screw has an open length measurement of 240 mm, close length of 165 mm and an eye diameter and thread size of mm. locking pin firmly holds each jaw in place and the screws rotating body allows you to increase or decrease the length as required. The part has total weight of 160 g. This type of rigging screw is useful for holding ropes at specific tension. Youll commonly see them used on suspension bridges, as part of boats rigging system and situations where two loads need tightening.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 165 mm Open length of 240 mm Eye diameter of mm Thread size of M8RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M8重量 = 160g眼診断 = 8mmクローズド長さ = 165mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 240mm
光電センサ 角形 検出範囲 50290 → mm
SICK¥179,800税込¥197,7801個7日以内出荷OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65
大型可搬式溶断器セット
千代田精機¥529,800税込¥582,7801台11日以内出荷溶接、切断作業にこれ一台!。あらゆる現場へ持ち運び簡単です。作業環境の改善に一役セット内容ホース、吹管、調整器、工具収納ケース付×1台/酸素容器13.4L(未充填)※充填時ガス量2000L×1本/アセチレン容器12.5L(未充填)※充填時ガス量2.0kg×1本/酸素圧力調整器(ゲージプロテクター付、乾式安全器なし)×1台/アセチレン圧力調整器(ゲージプロテクター、乾式安全器付)×1台/1次酸素連結菅(銅管製、両端ナット付)×1本/1次アセチレンホース(チヨフレックス、アセチレン取付枠付)×1本/溶断ホースセット(マイルドツインホースL=10m、入口:M16ナット保護スプリング付/出口:チヨコックSS-TO4、SS-TG4付)×1式/ニューグリッター中切断器(入口チヨコックCP-TO、CP-TG付)×1台/ニューグリッター中溶接竿×1本/中型溶接火口(No.200、450)×各1本/中型切断火口(No.1、2)×各1本/スパナ×1個/容器開閉ハンドル×1個/点火用ライター×1個/掃除針×1個寸法(mm)W560×H1050×D435質量(kg)68




















![完全ワイヤレスイヤホン[ワイヤレス(左右分離) /ノイズキャンセリング対応 /Bluetooth対応] AVIOT](http://jp.images-monotaro.com/Monotaro3/pi/full/mono79519575-260518-02.jpg)