カテゴリ
- 制御機器(7)
- 家電(3)
- FA担当者のオススメ新商品(1)
絞り込み
エコロジープロダクト
「stm8l」の検索結果

STMicroelectronics マイコン STM8L, 20-Pin TSSOP STM8L051F3P6
STMicro¥1,898税込¥2,0881袋(10個)7日以内出荷仕様●ファミリー名 : STM8L●パッケージタイプ : TSSOP●実装タイプ : 表面実装●ピン数 : 20●デバイスコア : STM8●データバス幅 : 8bit●プログラムメモリサイズ : 8 kB●最大周波数 : 16MHz●RAMサイズ : 1 kB●USBチャンネル : 0●PWMユニット数 : 1 x 16 bit●SPIチャンネル数 : 1●USARTチャネルの数 : 1●プログラムメモリタイプ : フラッシュmm●STM8Lシリーズ超低電力8ビットマイクロコントローラ、STMicroelectronics. STM8Lは8ビットSTM8コアをベースに設計されています。 最小電力モード0.35 μAの超低電力消費 STM8L101: 最小電力モード0.35 μA、ダイナミックランモード150 μA/MHz STM8L151 / 152: 最小電力モード0.4 μA、ダイナミックランモード192 μA / MHzRoHS指令(10物質対応)対応
STMicroelectronics マイコン STM32L0, 32-Pin UFQFPN STM32L051K8U6
STMicro¥229,800税込¥252,7801セット(490個)7日以内出荷仕様●ファミリー名 : STM32L0●パッケージタイプ : UFQFPN●実装タイプ : 表面実装●ピン数 : 32●デバイスコア : ARM Cortex M0+●データバス幅 : 32bit●プログラムメモリサイズ : 64 kB●最大周波数 : 32MHz●RAMサイズ : 2 kB●SPIチャンネル数 : 3●標準動作供給電圧 : 1.8 3.6 V●動作温度 Max : +85 ℃mmRoHS指令(10物質対応)対応![ミニストッパスイッチ[STMシリーズ] Metrol(メトロール)](//jp.images-monotaro.com/Monotaro3/pi/full/mono44792328-230824-02.jpg)
ミニストッパスイッチ[STMシリーズ]
Metrol(メトロール)¥2,798~税込¥3,078~1個当日出荷から12日以内出荷STMシリーズは、焼き入れストッパ面を持つ超小型タッチスイッチです。 最小でΦ8、L寸8mmの超小型サイズを実現し、狭い取付スペースにも適応することが可能です。 そのコンパクトなサイズと機能性は、機械の小型化とコストダウンに寄与します。用途あらゆる生産設備や工作機械、ロボットの高精度な位置決めやワークや治具の有無検出などにご利用いただけます。 マイクロスイッチやリミットスイッチの置き換えとして採用実績多数 最小サイズΦ8×8mm、焼き入れストッパ面を装備 狭いスペースにも適合し、機械の小型化を可能にする 直進当り用と偏角当り用の2種類 防水型(IP67)は、可動部だけでなくストッパ面も防塵機能を持つ 可動部はフリクションレスの板バネを使用、可動部のカジリを防止 取付基準寸法精度が高く、交換作業が容易使用温度範囲(℃)0~80(結露なきこと)接点構成接点形、1信号型材質(ケース)SUS HRC45寿命接点精度:1000万回繰返し精度(μm)10振動10~55Hz 複振幅1.5 X、Y、Z各方向耐衝撃(m/s2)300(3回、X・Y・Z各方向)材質(コンタクト)SUS HRC50~RoHS指令(10物質対応)対応軸受種類メタル軸受け衝撃エネルギー0.2J(耐衝撃エネルギー)動作形態A:NOケーブル形状ストレート応差(mm)0接点定格DC5V~DC24V 定常電流10mA以下(突入電流 20mA以下) LED付の場合、LEDに10mA以上の電流が流れないよう電流制限が必要です。
レインカバー ERC-R5S
Canon¥15,980税込¥17,5781個5日以内出荷EOS Rシリーズのカメラに対応するレインカバーのSサイズです。カメラのアクセサリーシューに固定して使用し、アクセサリーシューおよびマルチアクセサリーシューに対応しています。付属品ソフトケース対応機種EOS Rシリーズのカメラ対応レンズレンズ最大径 約165mm以下、レンズ長さ 約370mm以下 (RF70-200mm F2.8 L IS USM、RF100-400mm F5.6-8 IS USM、RF100-500mm F4.5-7.1 L IS USM、RF600mm F11 IS STM、RF800mm F11 IS STM※、RF100-300mm F2.8 L IS USM、RF200-800mm F6.3-9 IS USMなど ※エクステンダー RF2xを装着した場合、レンズフード先端が露出します。)
レンズダストキャップ RF II
Canon¥519税込¥5711個欠品中RFレンズのマウント側に取り付けるキャップです。レンズダストキャップRFは、レンズに対して1方向からのみ取り付け可能でしたが、レンズダストキャップRF IIは3方向から取り付けが可能です。モデルRF7-14mm F2.8-3.5 L FISHEYE STM、RF10-20mm F4 L IS STM、RF14-35mm F4 L IS USM、RF15-30mm F4.5-6.3 IS STM、RF15-35mm F2.8 L IS USM、RF16-28mm F2.8 IS STM、RF20-50mm F4 L IS USM PZ、RF24-50mm F4.5-6.3 IS STM、RF24-70mm F2.8 L IS USM、RF24-105mm F2.8 L IS USM Z、RF24-105mm F4 L IS USM、RF24-105mm F4-7.1 IS STM、RF24-240mm F4-6.3 IS USM、RF28-70mm F2 L USM、RF28-70mm F2.8 IS STM、RF70-200mm F2.8 L IS USM、RF70-200mm F2.8 L IS USM Z、RF70-200mm F4 L IS USM、RF75-300mm F4-5.6、RF100-300mm F2.8 L IS USM、RF100-400mm F5.6-8 IS USM、RF100-500mm F4.5-7.1 L IS USM、RF200-800mm F6.3-9 IS USM、RF5.2mm F2.8 L DUAL FISHEYE、RF14mm F1.4 L VCM、RF16mm F2.8 STM、RF20mm F1.4 L VCM、RF24mm F1.4 L VCM、RF24mm F1.8 MACRO IS STM、RF28mm F2.8 STM、RF35mm F1.4 L VCM、RF35mm F1.8 MACRO IS STM、RF45mm F1.2 STM、RF50mm F1.2 L USM、RF50mm F1.4 L VCM、RF50mm F1.8 STM、RF85mm F2 MACRO IS STM、RF85mm F1.2 L USM、RF85mm F1.2 L USM DS、RF85mm F1.4 L VCM、RF100mm F2.8 L MACRO IS USM、RF135mm F1.8 L IS USM、RF400mm F2.8 L IS USM、RF600mm F4 L IS USM、RF600mm F11 IS STM、RF800mm F5.6 L IS USM、RF800mm F11 IS STM、RF1200mm F8 L IS USM、エクステンダー RF1.4x、エクステンダー RF2x、RF-S3.9mm F3.5 STM DUAL FISHEYE、RF-S7.8mm F4 STM DUAL、RF-S10-18mm F4.5-6.3 IS STM、RF-S14-30mm F4-6.3 IS STM PZ、RF-S18-45mm F4.5-6.3 IS STM、RF-S18-150mm F3.5-6.3 IS STM、RF-S55-210mm F5-7.1 IS STM
PROTECTフィルター 67mm
Canon¥5,898税込¥6,4881個6日以内出荷レンズのカラーバランスを損なわない保護フィルター。多層膜コーティングにより、有害な反射光を除去。常用フィルターとして最適です。対応レンズRF15-30mm F4.5-6.3 IS STM、RF16-28mm F2.8 IS STM、RF20-50mm F4 L IS USM PZ、RF24-105mm F4-7.1 IS STM、RF28-70mm F2.8 IS STM、RF100-400mm F5.6-8 IS USM、RF20mm F1.4 L VCM、RF24mm F1.4 L VCM、RF35mm F1.4 L VCM、RF45mm F1.2 STM、RF50mm F1.4 L VCM、RF85mm F2 MACRO IS STM、RF85mm F1.4 L VCM、RF100mm F2.8 L MACRO IS USM、EF-S10-18mm F4.5-5.6 IS STM 、EF24-85mm F3.5-4.5 USM、EF70-200mm F4L USM、EF70-200mm F4L IS USM、EF70-300mm F4-5.6L IS USM、EF70-300mm F4-5.6 IS II USM、EF24mm F2.8 IS USM、EF35mm F2 IS USM、EF100mm F2.8L マクロ IS USM、EF-S17-85mm F4-5.6 IS USM、EF-S18-135mm F3.5-5.6 IS、EF-S18-135mm F3.5-5.6 IS STM、EF-S18-135mm F3.5-5.6 IS USM
STMicroelectronics マイコン STM32L0, 64-Pin LQFP STM32L073RZT6
STMicro¥1,998税込¥2,1981袋(2個)7日以内出荷仕様●ファミリー名 : STM32L0●パッケージタイプ : LQFP●実装タイプ : 表面実装●ピン数 : 64●デバイスコア : ARM Cortex M0+●データバス幅 : 32bit●プログラムメモリサイズ : 192 kB●最大周波数 : 32MHz●RAMサイズ : 20 kB●USBチャンネル : 1●SPIチャンネル数 : 6●USARTチャネルの数 : 4●ADCユニット数 : 1mm●The ultra-low-power STM32L073xx microcontrollers incorporate the connectivity power of the universal serial bus (USB 2.0 crystal-less) with the high-performance ARMR CortexR-M0+ 32-bit RISC core operating at a 32 MHz frequency, a memory protection unit (MPU), high-speed embedded memories (up to 192 Kbytes of Flash program memory, 6 Kbytes of data EEPROM and 20 Kbytes of RAM) plus an extensive range of enhanced I/Os and peripherals. The STM32L073xx devices provide high power efficiency for a wide range of performance. It is achieved with a large choice of internal and external clock sources, an internal voltage adaptation and several low-power modes. The STM32L073xx devices offer several Analogue features, one 12-bit ADC with hardware oversampling, two DACs, two ultra-low-power comparators, several timers, one low-power timer (LPTIM), four general-purpose 16-bit timers and two basic timer, one RTC and one SysTick which can be used as timebase. They also feature two watchdogs, one watchdog with independent clock and window capability and one window watchdog based on bus clock. Moreover, the STM32L073xx devices embed standard and advanced communication interfaces: up to three I2Cs, two SPIs, one I2S, four USARTs, a low-power UART (LPUART), and a crystal-less USB. The devices offer up to 24 capacitive sensing channels to simply add touch sensing functionality to any application. The STM32L073xx also include a real-time clock and a set of backup registers that remain powered in Standby mode. Finally, their integrated LCD controller has a built-in LCD voltage generator that allows to drive up to 8 multiplexed LCDs with contrast independent of the supply voltage. The ultra-low-power STM32L073xx devices operate from a 1.8 to 3.6 V power supply (down to 1.65 V at power down) with BOR and from a 1.65 to 3.6 V power supply without BOR option. They are available in the -40 to +125 ℃ temperature range. A comprehensive set of power-saving modes allows the design of low-power applications.RoHS指令(10物質対応)対応








![ミニストッパスイッチ[STMシリーズ] Metrol(メトロール)](http://jp.images-monotaro.com/Monotaro3/pi/full/mono44792328-230824-02.jpg)