保護機能を重視したSurfacePro用ハードケース付きケース。
本体をしっかり保護しつつ、装着したまま使用可能。
SurfacePro4でも使用可能です。
フリーアングルスタンド機能でシチュエーションに合わせた自分好みのスタイルで使用可能。
写真や動画の撮影はもちろん、ケーブル等の接続、TypeCover(※SurfaceProのオプション)を装着した状態での使用収納も可能です。
適合機種Surface Pro7/Surface Pro(2017)/Surface Pro6/Surface Pro4
色グレー
材質カバー/ポリウレタン(PU)、ハードケース/ポリカーボネート
質量(g)約490
寸法(幅W×奥行D×高さH)(mm)約213×17×296
RoHS指令(10物質対応)対応
特性スタンド機能
1個
¥4,598
税込¥5,058
当日出荷
秘匿性の高いデータを保護:モニターの正面を中心に視野角60度(4方向対応)の外側の視界を遮るマイクロルーバー技術を採用した13インチ Surface Pro用のぞき見防止液晶保護フィルム。共有環境や外出先で大切なデータを保護し盗み見を防止。13インチSurface Pro専用デザイン:13インチSurface Pro 8、9、およびXディスプレイに適合するセキュリティーフィルター。カメラ、ディスプレイ周りのセンサー、スピーカーの邪魔にならないジャストフィット設計。アンチグレアマット(無光沢)仕上げ。4Way保護 & タッチ対応:縦横いずれの向きでも画面の中心から±30度の範囲でプライバシーを保護。画面上のコンテンツを保護し、インタラクティブなタッチ操作に対応したプライバシースクリーン。自己吸着フィルム:スクリーンに直接貼り付けるタイプで、長期にわたってしっかりフィットさせるためのインストールキット付属。眼精疲労の軽減:ブルーライトを最大51%カットするプライバシースクリーン。デジタル眼精疲労を軽減し、長時間の使用でも快適な視認性をキープ。画面が見やすい約60%の光線透過率
適合機種Surface Pro 8、9、X対応
寸法(縦×横)(mm)204×283
保証期間2年
視野角約60度(左右約30度)
適合モニターサイズ13インチ
RoHS指令(10物質対応)対応
ブルーライトカット率最大51%
のぞき見防止○
ブルーライトカット○
1個
¥5,398
税込¥5,938
翌々日出荷
外側には軽くて滑りの良いPU素材。
内側には機器を優しく保護するトリコット素材。
留め具が無いため、素早く、スムーズに出し入れできます。
使わない時はフラットになり、置き場所に困りません。
材質外側/ポリウレタン(PU)、内側/ポリエステル(トリコット)
色ブラック
質量(g)約135
対応機種Surface Pro6 モデル
本体寸法(幅W×奥行D×高さH)(mm)245×8×340
RoHS指令(10物質対応)対応
1個
¥1,998
税込¥2,198
5日以内出荷
外側には軽くて滑りの良いPU素材。
内側には機器を優しく保護するトリコット素材。
留め具が無いため、素早く、スムーズに出し入れできます。
使わない時はフラットになり、置き場所に困りません。
材質外側/ポリウレタン(PU)、内側/ポリエステル(トリコット)
色ブラック
質量(g)約145
対応機種Surface Pro6 モデル
本体寸法(幅W×奥行D×高さH)(mm)335×8×255
RoHS指令(10物質対応)対応
1個
¥1,998
税込¥2,198
5日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mm
RoHS指令(10物質対応)対応
1袋(50個)
¥1,898
税込¥2,088
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mm
RoHS指令(10物質対応)対応
1袋(50個)
¥1,998
税込¥2,198
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥7,698
税込¥8,468
7日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
仕様【ネットワークと接続】Wi-Fi 6E:802.11ax 対応、Bluetooth(R) ワイヤレス 5.1 テクノロジ
セット内容Surface Laptop Go 3、39W 電源アダプター、クイック スタート ガイド、安全性および保証に関する書類
センサー環境光センサー
メモリー8GB
コントラスト比ディスプレイ:1000:1
ディスプレイ(タッチ)10 点マルチタッチ、(タッチスクリーン)12.4インチ PixelSense(TM)ディスプレイ、(縦横比)3:2、(色の設定)sRGB、エンハンス
解像度ディスプレイ:1536×1024 (148 PPI)
保証期間1 年間のハードウェア保証
使用CPU第 12 世代 Intel(R) Core(TM) i5-1235U プロセッサ
外観トップカバー: 陽極酸化アルミニウム、ベース:アルミニウム、ポリカーボネート複合樹脂およびグラスファイバー素材、30% の再生素材を使用10、色: プラチナ
OSWindows11
セキュリティエンタープライズ クラスのセキュリティと BitLocker 対応のハードウェア TPM 2.0 チップ、指紋認証機能付き電源ボタンによる Windows Hello サインインでエンタープライズグレードの保護 (Surface Laptop Go 3 i5/8 GB/128 GB には指紋認証機能付き電源ボタンは搭載されていません)、Windows 11 Secured-core PC
明るさディスプレイ:最大 320 nits (標準)
RoHS指令(10物質対応)対応
ポートUSB-C(R) 3.2 (データ、DisplayPort と充電に対応)、USB-A 3.1、3.5 mm ヘッドホン ジャック、Surface Connect ポート
カメラ仕様720p HD フロント カメラ
ストレージリムーバブルUFS ドライブ: 128 GB
内蔵グラフィックスIntel(R) Iris(R) Xe グラフィックス
対応ソフトウェアWindows 11 Pro、Microsoft 365 Apps 搭載、Microsoft 365 Business Standard、Microsoft 365 Business Premium、または Microsoft 365 Apps 30 日間試用版
オーディオVoice Clarity付きの dual far-field スタジオ マイク、Dolby(R) Audio(TM) Premium 搭載 Omnisonic(R) スピーカー
駆動時間(時間)バッテリー:通常のデバイス使用で最長15
バッテリー容量(Wh)(公称)41、(最小)40
1台
¥139,800
税込¥153,780
翌々日出荷
仕様【ネットワークと接続】Wi-Fi 6E:802.11ax 対応、Bluetooth(R) ワイヤレス 5.3 テクノロジ
セット内容Surface Laptop Studio 2、電源アダプター:・Intel(R) Iris(R) Xe グラフィックス モデル: 102W・NVIDIA(R) グラフィックス モデル: 120W、クイック スタート ガイド、安全性および保証に関する書類
センサー環境光センサーによる自動明るさ調整、加速度計、ジャイロスコープ
コントラスト比ディスプレイ:1500:1
ディスプレイ(HDRタッチスクリーン):14.4 インチ5 PixelSense(TM) Flow ディスプレイ、(タッチ)10 点マルチタッチ、明るさ:SDR最大500nits(標準)、HDR最大輝度650nits、(縦横比)3:2、(色の設定)sRGB、鮮やかさ
解像度ディスプレイ:2400×1600 (200 PPI)
保証期間1 年間のハードウェア保証
外観ケース: 陽極酸化アルミニウム、色: プラチナ
OSWindows11
セキュリティエンタープライズ クラスのセキュリティと BitLocker 対応のハードウェア TPM 2.0 チップ、Windows Hello 顔認証サインインによるエンタープライズ クラスのセキュリティ、Windows 11 Secured-core PC
RoHS指令(10物質対応)対応
ポートUSB-C(R) x 2、USB4(R) / Thunderbolt(TM) 4 (DisplayPort および Power Delivery) 対応、USB-A 3.1、MicroSDXC カード リーダー、3.5 mm ヘッドホン ジャック、Surface Connect ポート
カメラ仕様フル HD フロント Surface Studio カメラ、1080p フル HD 広角カメラ、自動フレーミング・アイコンタクト・背景ぼかし付きのWindows Studio エフェクト、Windows Hello 2.0 顔認証カメラ
リフレッシュレート(Hz)ディスプレイ:最大120
対応ソフトウェアWindows 11 Pro、Microsoft 365 Apps搭載Footnote、Microsoft 365 Business Standard、Microsoft 365 Business Premium、または Microsoft 365 Apps 30 日間試用版
オーディオVoice Clarity 付きの dual far-field スタジオ マイク、Dolby(R) Atmos(R)搭載クアッド Omnisonic(TM) スピーカー
仕様【ネットワークと接続】Wi-Fi 6E:802.11ax 対応、Bluetooth(R) ワイヤレス 5.3 テクノロジ
セット内容Surface Laptop Studio 2、電源アダプター:・Intel(R) Iris(R) Xe グラフィックス モデル: 102W・NVIDIA(R) グラフィックス モデル: 120W、クイック スタート ガイド、安全性および保証に関する書類
センサー環境光センサーによる自動明るさ調整、加速度計、ジャイロスコープ
コントラスト比ディスプレイ:1500:1
ディスプレイ(HDRタッチスクリーン):14.4 インチ5 PixelSense(TM) Flow ディスプレイ、(タッチ)10 点マルチタッチ、明るさ:SDR最大500nits(標準)、HDR最大輝度650nits、(縦横比)3:2、(色の設定)sRGB、鮮やかさ
解像度ディスプレイ:2400×1600 (200 PPI)
保証期間1 年間のハードウェア保証
使用CPU第 13 世代 Intel(R) Core(TM) i7-13800H プロセッサ、Intel(R) Evo(TM) プラットフォーム採用、第 3 世代 Intel(R) Movidius 3700VC VPU AI アクセラレーター
外観ケース: 陽極酸化アルミニウム、色: プラチナ
OSWindows11
セキュリティエンタープライズ クラスのセキュリティと BitLocker 対応のハードウェア TPM 2.0 チップ、Windows Hello 顔認証サインインによるエンタープライズ クラスのセキュリティ、Windows 11 Secured-core PC
RoHS指令(10物質対応)対応
ポートUSB-C(R) x 2、USB4(R) / Thunderbolt(TM) 4 (DisplayPort および Power Delivery) 対応、USB-A 3.1、MicroSDXC カード リーダー、3.5 mm ヘッドホン ジャック、Surface Connect ポート
カメラ仕様フル HD フロント Surface Studio カメラ、1080p フル HD 広角カメラ、自動フレーミング・アイコンタクト・背景ぼかし付きのWindows Studio エフェクト、Windows Hello 2.0 顔認証カメラ
内蔵グラフィックス8 GB GDDR6 vRAM を備えた NVIDIAFootnote(R) RTX(TM) 2000 Ada Generation Laptop GPU2115 MHz ブースト クロック速度、最大 80W のグラフィックス パワー
リフレッシュレート(Hz)ディスプレイ:最大120
対応ソフトウェアWindows 11 Pro、Microsoft 365 Apps搭載Footnote、Microsoft 365 Business Standard、Microsoft 365 Business Premium、または Microsoft 365 Apps 30 日間試用版
オーディオVoice Clarity 付きの dual far-field スタジオ マイク、Dolby(R) Atmos(R)搭載クアッド Omnisonic(TM) スピーカー
仕様【ネットワークと接続】Wi-Fi 6E:802.11ax 対応、Bluetooth(R) ワイヤレス 5.1 テクノロジ
セット内容Surface Laptop Go 3、39W 電源アダプター、クイック スタート ガイド、安全性および保証に関する書類
センサー環境光センサー
コントラスト比ディスプレイ:1000:1
メモリー容量16GB
ディスプレイ(タッチ)10 点マルチタッチ、(縦横比)3:2、(色の設定)sRGB、エンハンス
解像度ディスプレイ:1536×1024 (148 PPI)
保証期間1 年間のハードウェア保証
外観トップカバー: 陽極酸化アルミニウム、ベース:アルミニウム、ポリカーボネート複合樹脂およびグラスファイバー素材、30% の再生素材を使用10、色: プラチナ
セキュリティエンタープライズ クラスのセキュリティと BitLocker 対応のハードウェア TPM 2.0 チップ、指紋認証機能付き電源ボタンによる Windows Hello サインインでエンタープライズグレードの保護 (Surface Laptop Go 3 i5/8 GB/128 GB には指紋認証機能付き電源ボタンは搭載されていません)、Windows 11 Secured-core PC
明るさディスプレイ:最大 320 nits (標準)
RoHS指令(10物質対応)対応
ポートUSB-C(R) 3.2 (データ、DisplayPort と充電に対応)、USB-A 3.1、3.5 mm ヘッドホン ジャック、Surface Connect ポート
カメラ仕様720p HD フロント カメラ
SSDリムーバブルソリッド ステート ドライブ (SSD): 256 GB
内蔵グラフィックスIntel(R) Iris(R) Xe グラフィックス
対応ソフトウェアWindows 11 Pro、Microsoft 365 Apps 搭載、Microsoft 365 Business Standard、Microsoft 365 Business Premium、または Microsoft 365 Apps 30 日間試用版
オーディオVoice Clarity付きの dual far-field スタジオ マイク、Dolby(R) Audio(TM) Premium 搭載 Omnisonic(R) スピーカー
駆動時間(時間)バッテリー:通常のデバイス使用で最長15
バッテリー容量(Wh)(公称)41、(最小)40
1台
¥199,800
税込¥219,780
翌々日出荷
かんたん着脱。左右からの視線をシャットアウト。ピタッと貼り付くマグネット式プライバシーフィルム。
マグネットタイプの覗き見防止フィルムです。ベゼル(額縁)に内蔵されたマグネットにより、ワンタッチで必要な時に自由に着脱可能となってます。
液晶画面に対して視野角度60度から視線をシャットアウト。
オフィスや外出先・電車の移動中など、人目につく様々な場所でも回りの目を気にする事なく作業に集中できます。
フィルム表面はタッチパネル対応のノングレアシートで指紋防止と反射防止加工を施しておりホコリ、指紋などが付きにくく画面への映り込みを防ぎます。
フィルムの厚さはわずか0.5mm(SurfaceGoのみ約0.4mm) 本体画面の隅までしっかりフィットします。
フィルム硬度は3Hで表面に傷が付きにくく液晶画面も保護します。また画面から発せられるブルーライトを約52%カットして目の負担を軽減します。
かんたん着脱のマグネットタイプ
フィルム上部のベゼル(額縁)に内蔵されたマグネットにより、ワンタッチで必要な時に貼付け、取り外しができます。
視野角度60度、覗き見視線をシャットアウト
オフィスや外出先、電車の移動中など、人目につく様々な場所で覗き見を防止。周りの目を気にする事なく作業に集中できます。
ノングレアシートとグレアシートの表裏両面対応
フィルムはノングレアとグレアの表裏両面、2WAY仕様。
ノングレアフィルムは指紋防止加工を施しており指紋やホコリなどが付きにくく、また反射防止加工により画面への映り込みを防ぎます。
グレアフィルムは鮮明なコントラストが再現でき、それぞれの使用シーンに合わせてお好みでお使いいただけます。※Surface Go/Surface Go2/Surface Book2/Surface Laptop2用フィルムはノングレアのみの仕様です。
液晶画面のキズを防止
フィルム表面は3H相当の硬度で傷が付きにくく、液晶モニターをしっかりと保護し不意な事故から傷を防ぐことができます。
ブルーライトカットが約52%
パソコンから発せられるブルーライトを約52%カットいたします。長時間のパソコン使用時などに目の疲れを軽減します。
付属品クリーニングクロス(1枚)
厚さ(mm)フィルター:約0.5、ベゼル部:約1
取付マグネット式
対応機種Surface Pro 9/8
透過率(%)65
保証期間6ヶ月
視野角60°(左右30°)
表面硬度3H
反射率(%)2.73
紫外線カット0.7984
使用フィルム表面:ノングレア加工、裏面:グレア加工
対応インチサイズ13
RoHS指令(10物質対応)対応
タッチパネル方式対応
ブルーライトカット率約52%
のぞき見防止○
ブルーライトカット○
1個
¥6,998
税込¥7,698
当日出荷
パフォーマンス:32.4Gbps帯域対応USB-C - Mini DisplayPort 1.4変換アダプタ。HDR/DisplayHDR、HBR3、DSC、HDCP 2.2/1.4をサポート。対応解像度8K60Hz (7680x4320)、5K60Hz、4K120Hz、1080p。ポータブル設計:携帯に便利な小型軽量USB-C - Mini DisplayPort アダプタ。本体に巻きつけるタイプのフレックスケーブル、バッグに固定できる着脱式キーホルダー付き。互換性:Dell XPS/Precision/Latitude、Lenovo ThinkPad X1 Carbon/Extreme、Microsoft Surface Book & Surface Laptop 3、MacBook Pro、TB3 MacBook Air、HP EliteBook、Spectre & ZBook、Chromebook。デバイス互換性を検証:Dell Ultra Sharp/Samsung/Asus ProArt/Acer/LGなどのミニDPモニタ/ディスプレイで動作互換性を検証済み。8K/4K/1080p対応 USB-C - Mini DPビデオコンバータ(オス - メス)。簡単導入:ドライバ不要のプラグアンドプレイに対応。macOS、Windows、Linux、Chrome OS対応。 USB Type-CまたはThunderbolt 3(DP Altモード)デバイス各種で使用可能
用途オフィスや外出先で様々な4K Mini DisplayPortモニタに接続可能。USB-C搭載のタブレットやスマートフォンを大きなディスプレイに接続。作業環境に外付けモニタを追加
仕様●AV入力:USB-C●AV出力:Mini-DisplayPort●オーディオ:あり●ポート数:1●ビデオリビジョン:DisplayPort 1.2●オーディオ仕様:Mini DisplayPort - 7.1ch オーディオ●ワイド画面サポート:あり●対応解像度:3840×2160 (4K) / 60Hz●システム要件:このアダプタを使用するには、USB-Cデバイス側でDisplayPort over USB-C(DP altモード)をサポートしている必要があります。 Thunderbolt 1 または 2対応のディスプレイやアクセサリとは互換性がありません。これらのバージョンでは、別製品TBT3TBTADAPがご利用いただけます。
材質プラスチック
長さ(mm)47
幅(mm)31
色ブラック
高さ(mm)13
質量(g)18
保存温度(℃)-10~70
RoHS指令(10物質対応)対応
コネクタAUSB-(24ピン、DisplayPort Alt モード)
コネクタBini DisplayPort
動作温度範囲(℃)0~70
使用湿度範囲(%RH)5-90(結露なし)
1個
¥1,498
税込¥1,648
翌々日出荷
高性能:USB 3.2 Gen 1 SuperSpeed(データ転送速度5Gbps)対応USB-Cケーブル(2m)DisplayPort 1.4 Altモードで最大8K30Hzに対応。100W(5A)Power Delivery 3.0充電機能、Thunderbolt 3互換。高品質設計:USB 3.2 Gen 2仕様テストをクリア。32AWGコンダクタ、アルミマイラー箔(85%編組)によるEMIシールドで信号の完全性を保持。オフィスや家庭で便利なUSB-C - C コード。高耐久性:10,000サイクル以上の挿抜テストと60度の角度で4,000サイクル以上の折り曲げテストを通過。耐久性に優れたTPE被覆材とストレインリリーフを使用(TPEは毒性がなくハロゲンフリー)。USB 3.0以前のバージョンと下位互換。対応機種:ドッキングステーション、外付けハードドライブ 、MacBook Air/Pro、Surface Book、X1 Carbon、iPad Pro、iPhone 15(Plus/Pro/Max)以降、Samsung Galaxy S8以降、Pixel 5などのTB3またはUSB-C搭載ノートパソコンやデバイス、ポータブルモニター(Asus ZenScreen/ProArt)など
仕様ジャケットケーブル型:熱可塑性エラストマー、ケーブル遮蔽タイプ:2重シールド(編組+アルミ箔)
セット内容1-2mUSB-C5Gbpsケーブル
質量(g)82
タイプUSB 3.2 Gen 1 - 5 Gbit/s
最大解像度8K @ 30Hz
保証期間2年間
メッキニッケル
RoHS指令(10物質対応)対応
コネクタA1 - USB 3.2 Type-C (24ピン、Gen 1、5Gbps)、1 - USB 3.2 Type-C (24ピン、Gen 1、5Gbps)
1個
¥3,598
税込¥3,958
当日出荷
USB-AからUSB-Cへの充電:3A(15W)対応高品質USB-A - Type-Cケーブル。USB-A充電器やモバイルバッテリー、またはUSB-A ホストに接続し、ポータブルUSB-Cデバイスを高速充電/アクセス。高品質構造:ニッケルめっきのコネクターは1万回を超える挿抜試験をクリアし、曲げ半径8mmの丈夫なストレインリリーフ機能搭載USB-C & USB-Aケーブル。耐久性のあるTPE製被覆材は、無毒でハロゲンフリー、RoHS準拠。アルミニウム編組シールドでEMI保護を強化。対応機種:iPhone 15(Plus/Pro/Max)以降、Samsung Galaxy S8以降、Google Pixel、USB-CポータブルモニターAsus ZenScreen/ProArt、iPad Pro、MacBook Air/Pro、Surface Bookなど幅広いUSB-C対応デバイス
用途小型周辺機器の急速充電に理想的なUSB充電ケーブル。USB 2.0に対応し、USB-A対応パソコンや外部ストレージに接続し、データファイル転送やデバイスの同期も可能
仕様●コネクタA:USB Type-A (USB 2.0、480Mbps)●コネクタB:USB Type-C (USB 2.0、480Mbps)●コネクタめっき:ニッケル●ケーブル被覆材:熱可塑性エラストマー●シールドタイプ:2重シールド(編組+アルミ箔)●米国ワイヤゲージ規格:23/28 AWG●材質:ポリアミド樹脂●ケーブル長:3m●ケーブル外径:4mm●注意:USB Type-C DisplayPort Alternate Mode(DP Altモード)には対応していません。●動作温度:-10℃~60℃●保存温度:-20℃~70℃●湿度:5%~85%●Power Delivery:15 W●入力電流:3A●色:ブラック●製品幅:15.8mm●製品長さ:3m●製品高さ:7.8mm●製品質量:95g
RoHS指令(10物質対応)対応
1個
¥1,698
税込¥1,868
欠品中
USB-AからUSB-Cへの充電:3A(15W)対応高品質USB-A - Type-Cケーブル。USB-A充電器やモバイルバッテリー、またはUSB-A ホストに接続し、ポータブルUSB-Cデバイスを高速充電/アクセス。高品質構造:ニッケルめっきのコネクターは1万回を超える挿抜試験をクリアし、曲げ半径8mmの丈夫なストレインリリーフ機能搭載USB-C & USB-Aケーブル。耐久性のあるTPE製被覆材は、無毒でハロゲンフリー、RoHS準拠。アルミニウム編組シールドでEMI保護を強化。対応機種:iPhone 15(Plus/Pro/Max)以降、Samsung Galaxy S8以降、Google Pixel、USB-CポータブルモニターAsus ZenScreen/ProArt、iPad Pro、MacBook Air/Pro、Surface Bookなど幅広いUSB-C対応デバイス
用途USB-C機器に幅広く対応USB充電ケーブル。小型周辺機器の急速充電に理想的。USB 2.0に対応し、USB-A対応パソコンや外部ストレージに接続し、データファイル転送やデバイスの同期も可能
仕様●コネクタA:USB Type-A (USB 2.0、480Mbps)●コネクタB:USB Type-C (USB 2.0、480Mbps)●コネクタめっき:ニッケル●ケーブル被覆材:熱可塑性エラストマー●シールドタイプ:2重シールド(編組+アルミ箔)●米国ワイヤゲージ規格:22/26 AWG●材質:ポリアミド樹脂●ケーブル長:4m●ケーブル外径:4.2mm●注意:USB Type-C DisplayPort Alternate Mode(DP Altモード)には対応していません。●動作温度:-10℃~60℃●保存温度:-20℃~70℃●湿度:5%~85%●Power Delivery:15 W●入力電流:3A●色:ブラック●製品幅:15.8mm●製品長さ:4m●製品高さ:7.8mm●製品質量:136g
RoHS指令(10物質対応)対応
1個
¥2,298
税込¥2,528
翌々日出荷
USB-AからUSB-Cへの充電:3A(15W)対応高品質USB-A - Type-Cケーブル。USB-A充電器やモバイルバッテリー、またはUSB-A ホストに接続し、ポータブルUSB-Cデバイスを高速充電/アクセス。高品質構造:ニッケルめっきのコネクターは1万回を超える挿抜試験をクリアし、曲げ半径8mmの丈夫なストレインリリーフ機能搭載USB-C & USB-Aケーブル。耐久性のあるTPE製被覆材は、無毒でハロゲンフリー、RoHS準拠。アルミニウム編組シールドでEMI保護を強化。対応機種:iPhone 15(Plus/Pro/Max)以降、Samsung Galaxy S8以降、Google Pixel、USB-CポータブルモニターAsus ZenScreen/ProArt、iPad Pro、MacBook Air/Pro、Surface Bookなど幅広いUSB-C対応デバイス
用途USB-C小型周辺機器の急速充電に理想的。USB 2.0に対応し、USB-A対応パソコンや外部ストレージに接続し、データファイル転送やデバイスの同期も可能
仕様●コネクタA:USB Type-A (USB 2.0、480Mbps)●コネクタB:USB Type-C (USB 2.0、480Mbps)●コネクタめっき:ニッケル●ケーブル被覆材:熱可塑性エラストマー●シールドタイプ:2重シールド(編組+アルミ箔)●米国ワイヤゲージ規格:23/28 AWG●材質:ポリアミド樹脂●ケーブル長:3m●ケーブル外径:4mm●注意:USB Type-C DisplayPort Alternate Mode(DP Altモード)には対応していません。●動作温度:-10℃~60℃●保存温度:-20℃~70℃●湿度:5%~85%●Power Delivery:15W●入力電流:3A●色:ホワイト●製品幅:15.8mm●製品長さ:3m●製品高さ:7.8mm●製品質量:95g
RoHS指令(10物質対応)対応
1個
¥1,698
税込¥1,868
翌々日出荷
高性能:USB 3.2 Gen 2 SuperSpeed(データ転送速度10Gbps)認証対応USB-Cケーブル(50cm)。DisplayPort 1.4 Altモードで最大8K30Hzに対応。100W(5A)Power Delivery 3.0充電機能、Thunderbolt 3互換。高品質設計:USB 3.2 Gen 2仕様テストをクリア。32AWGコンダクタ、アルミマイラー箔(85%編組)によるEMIシールドで信号の完全性を保持。オフィスや家庭で便利なUSB-C - C コード。耐久性のあるデザイン:10,000サイクル以上の挿抜テストと60度の角度で4,000サイクル以上の折り曲げテストを通過。耐久性に優れたTPE被覆材とストレインリリーフを使用(TPEは毒性がなくハロゲンフリー)。短尺50cm、USB 3.2 Gen 1以前のバージョンと下位互換。対応機種:ドッキングステーション、外付けハードドライブ 、MacBook Air/Pro、Surface Book、X1 Carbon、iPad Pro、iPhone 15 (Plus/Pro/Max)以降、Samsung Galaxy S8以降、Pixel 5などのTB3/4やUSB-C対応ノートパソコンやデバイス、ポータブルモニター(Asus ZenScreen/ProArt)など
ケーブル長(m)0.5
色グレー、ブラック
ケーブル種類耐久性
適合用途充電用、データ転送用
コネクタ形状Type-C
質量(g)26
保証期間2年間
外径(Φmm)4.8、32 AWG
材質(被膜)TPE
シールドEMIシールド:アルミマイラー箔
コネクタA1 - USB 3.2 Type-C (24 pin、Gen 2、10Gbps)、1 - USB 3.2 Type-C (24 pin、Gen 2、10Gbps)
メッキニッケル
最大解像度8K @ 30Hz
タイプUSB 3.2 Gen 2 - 10 Gbit/s
セット内容1-50cmUSB-C10Gbpsケーブル
RoHS指令(10物質対応)対応
仕様ジャケットケーブル型:熱可塑性エラストマー、ケーブル遮蔽タイプ:2重シールド(編組+アルミ箔)
1個
¥2,698
税込¥2,968
当日出荷
高性能:USB 3.2 Gen 2 SuperSpeed(データ転送速度10Gbps)対応USB-Cケーブル(1m)。DisplayPort 1.4 Altモードで最大8K30Hzに対応。100W(5A)Power Delivery 3.0充電機能、Thunderbolt 3互換。USB-IF規格対応ケーブル:USB 3.2 Gen 2仕様テストをクリア。32AWGコンダクタ、アルミマイラー箔(85%編組)によるEMIシールドで信号の完全性を保持。オフィスや家庭で便利なUSB-C - C コード。耐久性のあるデザイン:10,000サイクル以上の挿抜テストと60度の角度で4,000サイクル以上の折り曲げテストを通過。耐久性に優れたTPE被覆材とストレインリリーフを使用(TPEは毒性がなくハロゲンフリー)。USB 3.2 Gen 1以前のバージョンと下位互換。対応機種:ドッキングステーション、外付けハードドライブ 、MacBook Air/Pro、Surface Book、X1 Carbon、iPad Pro、iPhone 15 (Plus/Pro/Max)以降、Samsung Galaxy S8以降、Pixel 5などのTB3/4やUSB-C対応ノートパソコンやデバイス、ポータブルモニター(Asus ZenScreen/ProArt)など
質量(g)44
外径(Φmm)4.8、32 AWG
保証期間2年間
シールドEMIシールド:アルミマイラー箔
RoHS指令(10物質対応)対応
コネクタA1 - USB 3.2 Type-C (24ピン、Gen 2、10Gbps)
コネクタB1 - USB 3.2 Type-C (24ピン、Gen 2、10Gbps)
材質(被膜)TPE
1個
¥3,198
税込¥3,518
当日出荷
7-IN-1 USB-Cハブ:4K 60Hz HDMI(HDR10)、3x USB-A 3.2/3.1 Gen 1(5Gbps)機能を搭載したUSB-C接続マルチポートアダプター。ギガビットイーサネット、USB-C電源/USB2.0データ共用、100W USB Power Delivery パススルー搭載。DP 1.4 ALTモード対応:HDMI 4K/60Hz(HDR)非圧縮映像に対応したUSB-Cマルチポートアダプター。オフィス、会議室、在宅勤務でのハイクオリティなプレゼンテーション/画像ファイルに最適。DP 1.2 Alt-Modeホストデバイスでは4K/30Hzに対応。超ロングケーブル:Surface Pro 7/8、iPad Pro、HP Elite x2、ノートパソコンなどの2-in-1デバイスのポート/コネクタの負担を軽減するために30cmのホストケーブルを採用。オフィス/ホームオフィス/モバイルワークスペースなど外出先での使用にも最適。安定した性能:USBバスパワーまたはUSB-C外付け電源を使用。100W Power Delivery 3.0パススルーをサポート、85Wを充電に使用。本体で15Wをリザーブし、USBハブにありがちなビデオ劣化やデバイス落ちなど、電力オーバーによる不具合を回避。幅広い互換性:USB-C対応のノートパソコン、UltrabooksおよびChromebook、HP、Dell、Lenovo、MacBook(Apple M1 Pro/Max、M2 Pro/Max、M3 Pro/Maxプロセッサー)およびSurfaceのThunderbolt 3/4ノートPCなどに対応した多機能USB-Cハブ。Windows、macOS、iPadOS、Android、Linux、Chrome OSで動作。接続ツール (CONNECTIVITY TOOLS):USB-C マルチハブ使用時のパフォーマンスとセキュリティを向上させるアプリケーションが付属。USBイベントモニターとWindowsレイアウトユーティリティを提供(英語でのみ利用可能)
用途職場、ホームオフィス、モバイルワークなどITシステムを利用な環境、自宅とオフィスの往復に最適
長さ(mm)50
幅(mm)427
高さ(mm)12
質量(g)70
保証期間3年間
インジケータLED:1-ネットワーク接続LED(グリーン)-ネットワーク接続中(点滅なし)、1-ネットワークアクティビティLED(アンバー)-ネットワークデータ転送中(点滅)
ディスプレイ対応ディスプレイ数:1
インターフェースUSB 3.2 Gen 1
データ転送速度5Gbps
対応解像度【DisplayPort 1.4】、16:9アスペクト比: 4096×2160 60Hz、21:9アスペクト比: 3440×1440 60Hz、【DisplayPort 1.2】、16:9アスペクト比: 4096×2160 30Hz、21:9アスペクト比: 3440×1440 30Hz
タイプUSB 3.2 Gen 1 - 5 Gbit/s
電源バスパワーとホストUSB-C電源アダプタ
消費電力(W)15
セット内容1-USB-Cマルチポートアダプタ、1-クイックスタートガイド
RoHS指令(10物質対応)対応
仕様4Kサポート:あり
ケーブル長(m)0.3
対応OSWindows 7/8/8.1/10/11、macOS 10.11 - 10.15/11.0/12.0/13.0、iPadOS、Android 、Linux 3.5.x以降(LTSバージョンのみ)、Chrome OS
USBタイプUSB-C (USB 3.2 Gen 1対応)
1個
¥7,498
税込¥8,248
当日出荷
3in1マルチアダプター:HDMI 4K30Hz出力、USB-A(USB 3.1 Gen 1 5Gbps & BC 1.2 充電機能)、1x USB-C(5Gbpsデータ + 100W Power Delivery 3.0)。HDMIウルトラワイド型ディスプレイ(3440x1440)対応。長尺ケーブル:Surface Pro (7+)などの2in1デバイス、またはノートPCをライザーに置いて使用する際にポートやコネクタにかかる負荷を軽減。携帯に便利なコンパクト設計。安定したパフォーマンス:USBバスパワーまたはUSB-C外付け電源で動作。8Wをアダプター本体にリザーブ、USBハブにありがちな電力不足からくる動画のちらつきやデバイス落ちを防止。ノートパソコン充充電に92Wを使用。幅広いデバイス互換性:ウルトラブック、クロームブックその他USB-C搭載ノートPC、タブレット、スマートフォン、Thunderbolt 3およびThunderbolt 4搭載ノートパソコンに対応(MacBook Pro/Air、HP EliteBook、Dell XPS/Latitude、Lenovo Thinkpad X1、Surface Laptop 3/Book 3など)。簡単導入:Windows、macOS、Chrome OS、Linux、Android 対応のUSB Type-Cマルチポートアダプタ。ドライバの自動インストールをサポート。接続ツール (CONNECTIVITY TOOLS):性能とセキュリティを強化するアプリが製品に付属。USBイベントモニター & ウィンドウレイアウトツール(英語でのみ利用可能)
用途ノートパソコンに軽く収まる小型設計で外出時の携帯に最適。デスクトップHDMIモニターを使用してマルチタスクを行う際、作業の効率を高める4K高解像度画面を提供。会議室などのミーティングスペースのHDMIプロジェクターやテレビに接続し、プレゼテーションを共有画面に表示
最大解像度4096 x 2160p @ 24Hz
その他の機能Power Delivery:100W
長さ(mm)60
幅(mm)115
高さ(mm)10
質量(g)102
保証期間3年間
RoHS指令(10物質対応)対応
ケーブル長(m)0.34
USBタイプUSB-C (USB 3.2 Gen 1対応)
コネクタ形状-ダウンストリームType-C、Type-A
1個
¥5,198
税込¥5,718
当日出荷
高耐久性:アラミド繊維で補強したUSB-C - USB-C ケーブル。頑丈で引っ張りに強く(スチールの5倍)、180度の角度で1万回以上の折り曲げ耐久テスト、挿抜耐久テスト5千回以上をクリア。柔軟性:頻繁な折り曲げによる負荷を吸収するTPE被覆材でケーブルの芯を保護。ハロゲンフリー、毒性がなくRoHS対応のTPEで環境に配慮。USB-C互換性:USBタイプCデバイスの充電・同期に対応。iPad Pro、Samsung Galaxy S8/S8+/S9/S10/S20、One Plus、Google Pixel 3a/3/4、Nexus 6P、その他USB 3.1 Type CノートPC・タブレットで使用可能。急速充電サポート:5V/9V/12V/15V/20Vで充電が可能。MacBook Pro/ HP/Dell/Surfaceなど、Thunderbolt 3またはUSB-Cデバイスに対応。仕様:USB-C オス - USB-C オス/USB 2.0/アラミド繊維/3A/60W/TPE被覆材/EMI保護シールド
コネクタ形状USB Type-C[24ピン]オス - USB Type-C[24ピン]オス
プラグニッケルメッキ
シールド2重シールド(編組+アルミ箔)
伝送速度(Mbps)480(USB 2.0)
RoHS指令(10物質対応)対応
特性パワーデリバリー対応/データ伝送
USBタイプUSB2.0
オス形状USB Type-C[24ピン]
変換タイプオス - オス
USB-AからUSB-Cへの充電:3A(15W)対応高品質USB-A - Type-Cケーブル。USB-A充電器やモバイルバッテリー、またはUSB-A ホストに接続し、ポータブルUSB-Cデバイスを高速充電/アクセス。高品質構造:ニッケルめっきのコネクターは1万回を超える挿抜試験をクリアし、曲げ半径8mmの丈夫なストレインリリーフ機能搭載USB-C & USB-Aケーブル。耐久性のあるTPE製被覆材は、無毒でハロゲンフリー、RoHS準拠。アルミニウム編組シールドでEMI保護を強化。用途:USB-C機器に幅広く対応USB充電ケーブル。小型周辺機器の急速充電に理想的。USB 2.0に対応し、USB-A対応パソコンや外部ストレージに接続し、データファイル転送やデバイスの同期も可能。性能:15W/3A急速充電対応/タイプおよび定格:USB 2.0(480Mbps)/ケーブル長さ:2m/色:ホワイト/外径:3.5mm/被覆材:TPE、アルミニウム編組シールド/注意:本製品は、USB-Cビデオ(DP Altモード)に対応していません。対応機種:iPhone 15(Plus/Pro/Max)以降、Samsung Galaxy S8以降、Google Pixel、USB-CポータブルモニターAsus ZenScreen/ProArt、iPad Pro、MacBook Air/Pro、Surface Bookなど幅広いUSB-C対応デバイス
用途ノートパソコンやデスクトップPCのUSB-AポートからUSB-Cデバイスの充電と同期。USB-A充電器、カーチャージャー、モバイルバッテリーを使用してUSB-Cデバイスを充電
材質ポリアミド樹脂
長さ(mm)2019
幅(mm)16
色ホワイト
高さ(mm)12
質量(g)45
ケーブル長(m)2
保存温度(℃)-20~70
AWG米国ワイヤゲージ規格:22/30
材質(ケーブル)熱可塑性エラストマー
ケーブル外径(Φmm)3.5
入力電流(A)3
シールド2重シールド(編組+アルミ箔)
動作温度(℃)-10~60
RoHS指令(10物質対応)対応
コネクタAUSB Type-A (USB 2.0、480Mbps)
コネクタBUSB Type-C (USB 2.0、480Mbps)
ケーブル種類ストレート
材質(コネクタ)めっき:ニッケル
適合用途充電/データ転送
湿度(%)5~85
アダプタタイプパッシブ
パワーデリバリー15W
1個
¥1,398
税込¥1,538
翌々日出荷
USB-AからUSB-Cへの充電:3A(15W)対応高品質USB-A - Type-Cケーブル。USB-A充電器やモバイルバッテリー、またはUSB-A ホストに接続し、ポータブルUSB-Cデバイスを高速充電/アクセス。高品質構造:ニッケルめっきのコネクターは1万回を超える挿抜試験をクリアし、曲げ半径8mmの丈夫なストレインリリーフ機能搭載USB-C & USB-Aケーブル。耐久性のあるTPE製被覆材は、無毒でハロゲンフリー、RoHS準拠。アルミニウム編組シールドでEMI保護を強化。用途:USB-C機器に幅広く対応USB充電ケーブル。小型周辺機器の急速充電に理想的。USB 2.0に対応し、USB-A対応パソコンや外部ストレージに接続し、データファイル転送やデバイスの同期も可能。性能:15W/3A急速充電対応/タイプおよび定格:USB 2.0(480Mbps)/ケーブル長さ:2m/色:ブラック/外径:3.5mm/被覆材:TPE、アルミニウム編組シールド/注意:本製品は、USB-Cビデオ(DP Altモード)に対応していません。対応機種:iPhone 15(Plus/Pro/Max)以降、Samsung Galaxy S8以降、Google Pixel、USB-CポータブルモニターAsus ZenScreen/ProArt、iPad Pro、MacBook Air/Pro、Surface Bookなど幅広いUSB-C対応デバイス
用途ノートパソコンやデスクトップPCのUSB-AポートからUSB-Cデバイスの充電と同期。USB-A充電器、カーチャージャー、モバイルバッテリーを使用してUSB-Cデバイスを充電
材質ポリアミド樹脂
長さ(mm)2019
幅(mm)16
色ブラック
高さ(mm)12
質量(g)45
ケーブル長(m)2
保存温度(℃)-20~70
AWG米国ワイヤゲージ規格:22/30
材質(ケーブル)熱可塑性エラストマー
ケーブル外径(Φmm)3.5
入力電流(A)3
シールド2重シールド(編組+アルミ箔)
動作温度(℃)-10~60
RoHS指令(10物質対応)対応
コネクタAUSB Type-A (USB 2.0、480Mbps)
コネクタBUSB Type-C (USB 2.0、480Mbps)
ケーブル種類ストレート
材質(コネクタ)めっき:ニッケル
適合用途充電/データ転送
湿度(%)5~85
アダプタタイプパッシブ
パワーデリバリー15W
1個
¥1,398
税込¥1,538
9日以内出荷
4ポートUSB-Cハブ:USB-Cホスト対応USB拡張ハブ。USB 3.2 Gen 1(5Gbps)に対応、USB-AポートとUSB-Cポートそれぞれ2口を増設。USB-Cポートの1つでPDパススルーが可能。過電流保護機能(OCP)とWake on USB機能を搭載。4つのダウンストリームポートで最大15Wをダイナミックに共有。安定したパフォーマンス:100WのUSB Power Deliveryに対応。15Wをハブで使用(ポートを使用する場合)、85WをホストPCの充電に使用。一般的なハブにありがちなデバイス落ちや過電流を防止。長尺ホストケーブル:コンパクトな筐体、バスパワー動作で携帯に最適。一体型の30cmホストケーブルはセットアップしやすく、ノートパソコンをスタンドに置いて使用する際にコネクターにかかる負荷を軽減。Surface Pro 7、iPad Pro、HP Elite X2など2-in-1タイプのデバイスで便利。互換性:Windows、macOS、Linux、iPadOS、 ChromeOS、Androidなど主要なオペレーティングシステムに対応し、Thunderbolt 3/4 & USB4ホストデバイスで使用可能。MacBook(Intel/M1/M2)、Lenovo X1 Carbon、Dell XPS、Microsoft Surfaceなどに最適。USB 2.0と下位互換
用途USB-Cポート搭載ノートPCにUSB-A周辺機器2台とUSB-C周辺機器2台を接続。自宅とオフィス間の持ち運びに最適。ダウンストリームUSB-Cポートの1つにUSB-C電源アダプターを接続してノートパソコンを充電。USBポートが少ないUSB-C充電デバイスに最適(MS Surface Pro、Pixel Book、iPad Proなど)
仕様【急速充電ポート】なし、【全USBポートでの消費電力】4.5W(5V/0.9A)、【最大データ転送速度】5Gbps(USB 3.2 Gen 1)、【UASPサポート】あり、【ノートパソコン最大充電量】80W、【電力供給方法】USBバスパワーとUSB-C電源アダプタ、
材質プラスチック
色スペースグレー
質量(g)41
ポート数4
消費電力(W)15
ケーブル長(m)0.3
対応OSWindows 7/8/8.1/10/11、macOS 10.11/10.12/10.13/10.14/10.15/11.0/12.0/13.0(現在、VLANタギングはmacOSでサポートされていません)、Linuxカーネル 4.11.x以上 (LTSバージョンのみ)、iPadOS、ChromeOS、Android
インターフェースUSB 3.2 Gen 1(5Gbps)
コネクタUSB Type-C(USB 3.2 Gen 1、5Gbps、24ピン)
ケーブル長(mm)300
電源供給方式バスパワー
保管温度範囲(℃)-5~70
寸法(奥行D×幅W×高さH)(mm)42×75×14
USBポート数4
RoHS指令(10物質対応)対応
動作温度範囲(℃)0~45
ポートの種類2× USB Type-A(USB 3.2 Gen 1、5Gbps、9ピン)、1× USB Type-C (USB 3.2 Gen 1、5Gbps、24ピン)、1× USB Type-C(Power Delivery+データ、USB 3.2 Gen 1、5Gbps)
使用湿度範囲(%RH)5~85
1個
¥8,698
税込¥9,568
当日出荷
USB-AからUSB-Cへの充電:3A(15W)対応の信頼性の高いUSBType-A - Type-Cケーブル。USB-A充電器やモバイルバッテリー、またはUSB-Aホストに接続し、ポータブルUSB-Cデバイスを効率的に充電・アクセス。高品質構造:ニッケルめっきのコネクターは1万回を超える挿抜試験をクリアしたUSB-C & USB-Aケーブル。曲げ半径8mmの丈夫なストレインリリーフ機能搭載。耐久性のあるTPE製被覆材は、無毒でハロゲンフリー、RoHS準拠。アルミニウム編組シールドでEMI(電磁干渉)を効果的に防止。用途:USB-C機器に幅広く対応した充電・データ転送ケーブル。小型周辺機器の急速充電に理想的。USB 2.0に対応し、USB-A対応パソコンや外部ストレージに接続し、データファイル転送やデバイスの同期も可能。性能:15W/3A急速充電対応/タイプおよび定格:USB 2.0(480Mbps)/長さ:1m/色:ホワイト/外径:3mm/被覆材:TPE、アルミニウム編組シールド/注意:本製品は、USB-Cビデオ(DP Altモード)には対応していません。対応機種:iPhone 15(Plus/Pro/Max)以降、Samsung Galaxy S8以降、Google Pixel、USB-CポータブルモニターAsus ZenScreen/ProArt、iPad Pro、MacBook Air/Pro、Surface Bookなど幅広いUSB-C対応デバイス
用途ノートパソコンまたはデスクトップPCのUSB-Aポートから、USB-Cデバイスを充電および同期。USB-A充電器、カーチャージャー、モバイルバッテリーなどを使ってUSB-C機器を充電
材質ポリアミド樹脂
長さ(mm)1014
幅(mm)16
色ホワイト
高さ(mm)12
質量(g)21
ケーブル長(m)1
保存温度(℃)-20~70
AWG米国ワイヤゲージ規格:22/30
材質(ケーブル)熱可塑性エラストマー
ケーブル外径(Φmm)3.5
入力電流(A)3
シールド2重シールド(編組+アルミ箔)
動作温度(℃)-10~60
RoHS指令(10物質対応)対応
コネクタAUSB Type-A (USB 2.0、480Mbps)
コネクタBUSB Type-C (USB 2.0、480Mbps)
ケーブル種類ストレート
材質(コネクタ)めっき:ニッケル
適合用途充電/データ転送
湿度(%)5~85
アダプタタイプパッシブ
パワーデリバリー15W
1個
¥919
税込¥1,011
翌々日出荷
USB-AからUSB-Cへの充電:3A(15W)対応の信頼性の高いUSBType-A - Type-Cケーブル。USB-A充電器やモバイルバッテリー、またはUSB-Aホストに接続し、ポータブルUSB-Cデバイスを効率的に充電・アクセス。高品質構造:ニッケルめっきのコネクターは1万回を超える挿抜試験をクリアしたUSB-C & USB-Aケーブル。曲げ半径8mmの丈夫なストレインリリーフ機能搭載。耐久性のあるTPE製被覆材は、無毒でハロゲンフリー、RoHS準拠。アルミニウム編組シールドでEMI(電磁干渉)を効果的に防止。用途:USB-C機器に幅広く対応した充電・データ転送ケーブル。小型周辺機器の急速充電に理想的。USB 2.0に対応し、USB-A対応パソコンや外部ストレージに接続し、データファイル転送やデバイスの同期も可能。性能:15W/3A急速充電対応/タイプおよび定格:USB 2.0(480Mbps)/長さ:1m/色:ブラック/外径:3mm/被覆材:TPE、アルミニウム編組シールド/注意:本製品は、USB-Cビデオ(DP Altモード)には対応していません。対応機種:iPhone 15(Plus/Pro/Max)以降、Samsung Galaxy S8以降、Google Pixel、USB-CポータブルモニターAsus ZenScreen/ProArt、iPad Pro、MacBook Air/Pro、Surface Bookなど幅広いUSB-C対応デバイス
用途ノートパソコンまたはデスクトップPCのUSB-Aポートから、USB-Cデバイスを充電および同期。USB-A充電器、カーチャージャー、モバイルバッテリーなどを使ってUSB-C機器を充電
材質ポリアミド樹脂
長さ(mm)1014
幅(mm)16
色ブラック
高さ(mm)12
質量(g)21
ケーブル長(m)1
保存温度(℃)-20~70
AWG米国ワイヤゲージ規格:22/30
材質(ケーブル)熱可塑性エラストマー
ケーブル外径(Φmm)3.5
入力電流(A)3
シールド2重シールド(編組+アルミ箔)
動作温度(℃)-10~60
RoHS指令(10物質対応)対応
コネクタAUSB Type-A (USB 2.0、480Mbps)
コネクタBUSB Type-C (USB 2.0、480Mbps)
ケーブル種類ストレート
材質(コネクタ)めっき:ニッケル
適合用途充電/データ転送
湿度(%)5~85
アダプタタイプパッシブ
パワーデリバリー15W
1個
¥919
税込¥1,011
翌々日出荷
4-IN-1、4機能搭載マルチポートアダプタ:HDMI 2.0b、4K60Hz HDR10ビデオ対応USB 3.1 Gen 2/10Gbpsドック。1x USB-A(10Gbps、7.5W BC 1.2急速充電)ポート、2x USB-C 10Gbpsポート(データ&100W PD 3.0パススルー共用ポート1口を含む)、3440x1440 60Hz解像度でウルトラワイド型モニタに対応。長尺ホストケーブル:25cmと長めの一体型ケーブルでリーチを延長、ポートやコネクターにかかる負荷を軽減。Surface Pro 7以降、iPad Pro、iPhone 15(Plus/Pro/Max)以降、HP Eliteなどのデバイスに対応。オフィス、在宅勤務、共有ワークスペースでの持ち運びに最適。4K ULTRA HD解像度:DP 1.4 altモード対応のホスト(Intel 第11世代以降)で4K/60Hz解像度をサポート。DP 1.2 altモード対応のホストデバイスでの最大ビデオ解像度は4K/30Hz。PS186チップ搭載、iPad ProおよびUSB-C搭載iPad Miniと互換性あり。幅広い互換性:USB-C接続のUltrabook、Chromebook、Thunderbolt 3/4対応ノートPCに幅広く対応。HP、Dell、Lenovo、MacBook(Intelプロセッサ & M1チップ搭載モデル)、Surfaceなど。Windows、macOS、iPadOS、Chrome OS、 Linux、Android対応。接続ツール (CONNECTIVITY TOOLS):性能とセキュリティを強化するアプリが製品に付属。USBイベントモニター、ウィンドウレイアウト用ユーティリティを提供(英語でのみ利用可能)
用途ノートパソコンを4K60Hz対応HDMIモニタに接続(4096 x 2160p)、パワフルな環境を構成。最大100WのUSB PD 3.0とUSB-A急速充電ポートでノートパソコンとUSB周辺機器を充電
長さ(mm)46
幅(mm)88
高さ(mm)15
質量(g)50
保証期間3年間
インターフェースUSB 3.2 Gen 1
データ転送速度10Gbps
最大解像度【DisplayPort 1.4】、16:9アスペクト比: 4096x2160 60Hz、21:9アスペクト比: 3440x1440 60Hz、【DisplayPort 1.2】、16:9アスペクト比: 4096x2160 30Hz、21:9アスペクト比: 3440x1440 30Hz
タイプUSB 3.2 Gen 2 - 10 Gbit/s
セット内容1-USBType-Cマルチポートアダプタ、1-クイックスタートガイド
電源バスパワーとホストUSB-C電源アダプタ
消費電力(W)15
RoHS指令(10物質対応)対応
仕様4Kサポート:あり、高速充電ポート:あり
対応OSmacOS High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0)、Windows 8/10/11、Chrome OS、iPadOS、Android、Linux
USBタイプUSB-C (USB 3.2 Gen 2対応)
1個
¥7,998
税込¥8,798
翌々日出荷
どこでも会議室:場所を選ばずオンライン会議ができるスピーカーフォン搭載USB-Cミニドッキングステーション。オフィス、共有ワークスペース、在宅勤務でWeb会議に参加するハイブリッドワーカーに最適。Microsoft Teamsに最適化: Zoom、Skype、Google MeetなどのWeb会議システム/ソフトフォンアプリとも完全互換。通話コントロールボタンがWeb会議ソフトウェアと連動(+/-音量、応答/保留、ミュート)するマルチポートアダプター。柔軟なセットアップ:56cmの巻き取り式ケーブルで、2-in-1デバイス(Surface Pro 7/8)やノートパソコンスタンドに載せたノートPCでポートにかかる負担を軽減。互換性:HP、Lenovo、Dell、MacBook、ChromebookなどThunderbolt 4 & 3、USB-C対応ノートPC。Windows、macOS、iOS(iPhone 15 [Plus/Pro/Max]以降)、Chrome OS。HDMI 4K60Hz出力(DP 1.4 Altモード)。Intel 第11世代/第12世代プロセッサ、Apple M1/M2/Pro/Max対応。オールインワンUSB-C接続スピーカーフォン:USB-Cスピーカー、マイク、マルチポートアダプター、HDMI 4K60Hz HDR(DP 1.4 Altモード)/4K30Hz(DP 1.2 altモード)またはVGA、2x USB-A 3.2 Gen 1ハブ(5Gbps)、共有USB-C 5Gbpsポートまたは100W PDパススルー(85Wはノートパソコンに充電)
用途場所を選ばずオンライン会議ができるオフィスと自宅間の往復や、自宅でのバーチャルミーティングに最適ダウンストリーム5Gbps USB-CポートにUSB-C周辺機器を接続し、HDMIまたはVGAポートを使って外部モニターに接続
色スペースグレー
質量(g)390
コネクタ形状1x HDMI、1x VGA、1x USB Type-C (USB 3.2 Gen 1 - 5Gbps、Power Delivery)、2x USB Type-A (USB 3.2 Gen 1、5Gbps)
本体寸法(直径Φ×高さH)(mm)130×36
最大解像度HDMI-3840×2160p(60Hz)、VGA-1920×1200p
保証期間3年
接続端子USB-C (USB 3.2 Gen 1対応)
ケーブル長(cm)56
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
翌々日出荷
7-in-1マルチポートアダプター:シングルまたはマルチモニターDP 1.4 Altモード、HDMI 2.0b、VGA、ビデオ出力または10Gbpsデータ用DP Altモード搭載USB-Cポート、2x USB-A 3.2 Gen 2 10Gbpsハブ、100W USB PDパススルー(80WノートPC充電)、ギガビットイーサネット。USB-Cポートから映像出力:Thunderboltベースではないアダプターとしては業界初のUSB-Cビデオ出力ポート搭載(10Gbps、DP Altモード対応)。USB-Cポータブルモニター、デスクトップモニターの外付け、またはUSB-C周辺機器の接続に便利な多機能USB-C ディスプレイアダプター。ビデオ性能:Intel 第11世代(DP 1.4 Altモード)以降のプロセッサーおよびディスクリート型GPUを搭載したシステムで、USB-C & HDMI経由のデュアルモニター(最大1x 4K30Hz + 1x 1440p 60Hz)に対応。DP 1.2対応ノートPCで2x1080pに対応。Apple M1/M2/M3 Pro/Max搭載機種では、シングルディスプレイに対応。一体型長尺ホストケーブル:Surface Pro 7/8、HP Elite X2などの2-in-1デバイスのポート/コネクタの負担を軽減する25cmのホストケーブルを採用したUSB Type-Cドッキングハブ。移動中もケーブルコンパクトに収納できるケーブル巻き取り機構搭載。幅広い互換性:HP、Dell、LenovoなどUSB-C対応のノートパソコン、UltrabooksおよびChromebook、Surface、Thunderbolt 3/4ノートPCに対応したUSBタイプC マルチハブ。Windows、Android、Linux、ChromeOSで動作
用途ホームオフィスで充実したIT作業環境を構築。外出先やモバイルワークなど持ち運びに便利。オフィスのデスク、ホームオフィス、ホテルのデスク、会議室では高解像度モニター、また、外出先ではポータブルUSB-Cモニターをそれぞれ拡張ディスプレイとして接続。10Gbps対応USB-CポートにUSB-C周辺機器、HDMIやVGAポートに外部モニターを接続。USB-Cポートからタブレットやスマートフォンの充電(10W)が可能
長さ(mm)144
幅(mm)83
高さ(mm)28
質量(g)168
保証期間3年間
インジケータLED:1-ネットワークリンクLED、1-ネットワークアクティビティLED(橙)
インターフェースUSB 3.2 Gen 2 (10 Gbps)
ディスプレイ対応ディスプレイ数:2
データ転送速度10Gbps
対応解像度HDMI: 最大4K (3840 × 2160p) 60Hz、USB-C (DP Altモード): 最大4K (3840 × 2160p) 60Hz、VGA: 最大1080p (1920×1200p/1920×1080p)
タイプUSB 3.2 Gen 2 - 10 Gbit/s
電源バスパワーとホストUSB-C電源アダプタ
消費電力(W)12
セット内容1-ドッキングステーション、1-クイックスタートガイド
RoHS指令(10物質対応)対応
対応OSWindows 7/8/8.1/10/11、Chrome OS
USBタイプUSB-C (USB 3.2 Gen 2対応)
1個
¥13,980
税込¥15,378
翌々日出荷
有線LANアダプター付きUSBハブ:USB 3.2 Gen 1(5Gbps)対応。USB-Cホストコネクター、3x USB-Aポート、ギガビットイーサネットポートを搭載。各USBポートで最大4.5Wを供給(ホストPCのバスパワーに依存)、過電流保護に対応。ギガビットイーサネット:LANアダプターと一体のUSB-Cハブで有線イーサネットの安定性とセキュリティを実現。IEEE 802.3u/ab規格に完全準拠のイーサネットコントローラーでWoL、ジャンボフレーム、V-LANタギングをサポート。互換性:Windows、macOS、Linux、iPadOS、 ChromeOS、Androidなど主要なオペレーティングシステムに対応し、Thunderbolt 3/4 & USB4ホストデバイスで使用可能。MacBook(Intel/M1/M2)、Lenovo X1 Carbon、Dell XPS、Microsoft Surfaceなどに最適。USB 2.0と下位互換。長尺ホストケーブル:リーチが長い一体型ケーブルがついたバスパワーのUSBスプリッター。ノートPCライザーでの使用時、2-in-1デバイス(Surface Pro 7、iPad Pro、HP Elite X2)でコネクターへ負担を軽減するの30cm尺ケーブル。接続ツール(CONNECTIVITY TOOLS):USB-Cハブ使用時のパフォーマンスとセキュリティを最適化するアプリケーションのダウンロードが可能。 MACアドレスチェンジャー、USBイベントモニター、WiFi自動スイッチ、Windowsレイアウトユーティリティを提供(英語でのみ利用可能)
用途USB-Cノートパソコンに3つのUSB-A周辺機器を接続し、ギガビットイーサネットをサポート。外出時にハブを携帯し、出先でUSBデバイスを接続。WiFiが使えない環境でノートパソコンを有線ネットワークに接続
仕様【急速充電ポート】なし、【最大データ転送速度】5Gbps(USB 3.2 Gen 1)、【UASPサポート】あり、【電力供給方法】USBバスパワー
材質プラスチック
色スペースグレー
質量(g)42
ポート数3
対応OSWindows 7/8/8.1/10/11、macOS 10.11/10.12/10.13/10.14/10.15/11.0/12.0/13.0(現在、VLANタギングはmacOSでサポートされていません)、Linuxカーネル 4.11.x以上 (LTSバージョンのみ)、iPadOS、ChromeOS、Android
保証期間2年間
ケーブル長(mm)300
電源供給方式パスパワー
保管温度範囲(℃)-10~70
寸法(奥行D×幅W×高さH)(mm)40×80×15
RoHS指令(10物質対応)対応
動作温度範囲(℃)0~45
使用湿度範囲(%RH)10~85
インターフェイス-アップストリームUSB 3.2
インターフェイス-ダウンストリームUSB 3.0、Ethernet
コネクタ形状-アップストリームUSB 3.2 Type-C (24ピン・Gen 1・5Gbps)×1
コネクタ形状-ダウンストリームUSB Type-A(USB 3.0、5 Gbps)[9ピン]×3、 RJ-45×1
1個
¥7,898
税込¥8,688
翌々日出荷
6機能マルチポートアダプタ:HDMI 2.0b、4K60Hz HDR10をサポート(DP 1.4 Altモードが必要)。SDカードリーダー、ギガビットイーサネットLANポート(PXEブート & WoL 対応)、2x USB-A 3.2 Gen 2 ハブ内蔵(1x 7.5W BC 1.2充電ポート含む)。100W PD 3.0パススルー対応。長尺ホストケーブル:長めの25cm一体型ケーブルでリーチを延長、2in1タイプのデバイスのポートやコネクタにかかる負荷を軽減。Surface Pro 7、iPad Pro、HP Elite x2など、ノートパソコンを机上スタンドに載せる場合に便利。携帯に適した一体型ケーブル。UHD解像度:DP 1.4 altモード対応のホスト(Intel 第11世代以降)で4K60Hzのデジタルビデオ解像度をサポート。DP 1.2 altモード対応のホストデバイスでの最大ビデオ解像度は4K/30Hz。PS186チップ搭載、iPad ProおよびUSB-C搭載iPad Miniと互換性あり。安定したパフォーマンス:USBバスパワーまたはUSB-C外付け電源を使用。100W Power Delivery 3.0をサポート。15Wをマルチハブ本体用にリザーブし、USBハブにありがちなビデオ劣化やデバイス落ちを回避。85Wをノートパソコンの充電に使用。幅広い互換性:USB-C接続のUltrabook、Chromebook、Thunderbolt 3/4/USB4対応ノートPCに幅広く対応。HP、Dell、Lenovo、MacBook(Intelプロセッサ & M1チップ搭載モデル)、Surfaceなど。Windows、macOS、iPadOS、Chrome OS、Android対応。StarTech.com接続ツール:性能とセキュリティを強化するアプリが製品に付属。MACアドレスチェンジャー、USBイベントモニター、ウィンドウレイアウトツール、WiFi自動切替ユーティリティなど(英語でのみ利用可能)
用途ノートパソコンを4K60Hz対応HDMIモニタに接続(4096 x 2160p)、パワフルな環境を構成。内蔵SDカードリーダーでマルチメディアコンテンツにアクセス。最大100WのUSB PD 3.0とUSB-A急速充電ポートでノートパソコンとUSB周辺機器を充電
長さ(mm)82
幅(mm)142
高さ(mm)29
質量(g)150
保証期間3年間
インターフェースUSB 3.2 Gen 2 - 10Gbps
セット内容1-USB-Cマルチポートアダプタ、1-クイックスタートガイド
電源バスパワーとホストUSB-C電源アダプタ
消費電力(W)15
RoHS指令(10物質対応)対応
対応OSmacOS High Sierra (10.13)/Mojave (10.14)/Catalina (10.15)/Big Sur (11.0)/Monterey (12.0)/Ventura (13.0)、Windows 8/10/11、Chrome OS、iPadOS、Android 9/10/11
USBタイプUSB-C (USB 3.2 Gen 2対応)
1個
¥11,980
税込¥13,178
翌々日出荷
Mini DisplayPort - DisplayPort 1.2ケーブル(2m):4K×2K(3840×2160p 60Hz)、21.6 Gbps帯域、HBR2、8chオーディオ、MST、GTC(オーディオチャンネルを正確に同期)、3Dステレオ(2560×1600p 120Hz)に対応。堅牢設計:柔軟なPVCストレインリリーフと被覆材を使用、折り曲げや酷使による損傷に強い頑丈なABSコネクター。メタルコネクタサブ構造でEMI保護機能を提供。脱落を防ぐラッチつきDPコネクター採用。高品質構造:金めっきコネクタと32AWGケーブルで信号の完全性と安定性を保持。アルミマイラー箔 + 銅線編組のEMIシールドで高品質ビデオと音声を実現。DP 1.1と下位互換性あり 。用途:家庭、オフィス、会議室、教室などのUHD(4K)ディスプレイ/プロジェクターで使用。Mini DPポート搭載ノートパソコン(Microsoft Surface Pro 6/4など)、業務用ワークステーション( AMD FirePro W9100/8100、Nvidia NVS 810/510グラフィックスカード搭載機など)に理想的
用途Mini DisplayPort搭載デバイスにDisplayPort機器を接続
仕様●コネクタA:Mini-DisplayPort●コネクタB:DisplayPort●導体数:19●コネクタめっき:ゴールド●ケーブル被覆材:ポリ塩化ビニル●シールドタイプ:アルミ箔とドレイン線●ケーブル被覆材難燃規格:CMG定格(汎用)●最大デジタル解像度:4k x 2k (3840×2160) @ 60Hz●色:ホワイト●米国ワイヤゲージ規格:32 AWG●ケーブル長:2m●製品長さ:2m●製品幅:20mm●製品高さ:37mm●製品質量:73g
RoHS指令(10物質対応)対応
1個
¥2,298
税込¥2,528
4日以内出荷
Mini DisplayPort - DisplayPort 1.2ケーブル(3m):4K x 2K(3840x2400p 60Hz)、21.6 Gbps帯域、HBR2、8chオーディオ、MST、GTC(オーディオチャンネルを正確に同期)、3Dステレオ(2560x1600p 120Hz)に対応。堅牢設計:柔軟なPVCストレインリリーフと被覆材を使用、折り曲げや酷使による損傷に強い頑丈なABSコネクター。メタルコネクタサブ構造でEMI保護機能を提供。脱落を防ぐラッチつきDPコネクター採用。高品質構造:金めっきコネクタと32 AWGケーブルで信号の完全性と安定性を保持。アルミマイラー箔 + 銅線編組のEMIシールドでより高品質な映像と音声を実現。DP 1.1と互換性あり。用途:家庭、オフィス、会議室、教室などのUHD(4K)ディスプレイ/プロジェクターで使用。Mini DPポート搭載ノートパソコン(Microsoft Surface Pro 6/4など)、業務用ワークステーション(FirePro W9100/8100、 Nvidia NVS 810/510グラフィックスカード搭載機など)に理想的
用途Mini DisplayPort接続ポートを搭載したデバイスにDisplayPortモニタまたはプロジェクターを接続
仕様●コネクタA:Mini-DisplayPort●コネクタB:DisplayPort●導体数:19●コネクタめっき:ゴールド●ケーブル被覆材:ポリ塩化ビニル●シールドタイプ:2重シールド(編組+アルミ箔)●ケーブル被覆材難燃規格:CMG(汎用)●最大デジタル解像度:4K60Hz●動作温度:0℃~45℃●保存温度:-10℃~70℃●湿度:20%~80%RH●色:ブラック●米国ワイヤゲージ規格:32 AWG●ケーブル長:3m●ケーブル外径:4.8mm●製品長さ:3mm●製品幅:6mm●製品高さ:5mm●製品質量:104g
RoHS指令(10物質対応)対応
1個
¥2,498
税込¥2,748
4日以内出荷
9-IN-1、9機能搭載マルチポートアダプタ:HDMI 4K30HzまたはVGAビデオをサポート(DP Altモードが必要)。SD & MicroSDカードリーダー、ギガビットLANポート(PXEブート/WoL対応)、1x USB-C 5Gbpsポート、1x USB-C 100W PD 3.0ポート、2x USB-A 3.1 Gen 1 ハブ内蔵(1x BC 1.2充電ポート含む)。長尺ホストケーブル:30cmと長めの一体型ケーブルでリーチを延長、ポートやコネクタにかかる負荷を軽減。2in1タイプのデバイス(Surface Pro 7、iPad Pro、HP Elite x2など)やノートパソコンを机上スタンドに載せる場合に便利。安定した性能:USBバスパワーまたはUSB-C外付け電源を使用。100W Power Delivery 3.0をサポート、85Wを充電に使用。本体で15Wをリザーブし、USBハブにありがちなビデオ劣化やデバイス落ちなど、電力オーバーによる不具合を回避。幅広い互換性:USB-C接続のUltrabook、Chromebook、Thunderbolt 3/4/USB4対応ノートPCに幅広く対応。HP、Dell、Lenovo、MacBook(Intelプロセッサ & M1チップ搭載モデル)、Surfaceなど。Windows、macOS、iPadOS、Chrome OS、Android対応。ポータブル&コンパクト:バッグに入れて携帯しやすい頑丈なアルミニウム筐体を使用。共有オフィススペース、出張や在宅勤務に便利なUSB Type-Cドッキングステーション。接続ツール (CONECTIVITY TOOLS):性能とセキュリティを強化するアプリが製品に付属。MACアドレスチェンジャー、USBイベントモニター、ウィンドウレイアウトツール、WiFi自動切替ユーティリティなど(英語でのみ利用可能)
用途ノートパソコンを4K30Hz対応HDMIモニタ(4096 x 2160p)または1080p VGA(60Hz)モニタに接続、パワフルな環境を構成。内蔵SDカードリーダーでマルチメディアコンテンツにアクセス。最大100WのUSB PD 3.0とUSB-A急速充電ポートでノートパソコンとUSB周辺機器を充電
長さ(mm)59
幅(mm)326
高さ(mm)14
質量(g)137
保証期間3年間
インジケータLED:1-ネットワーク速度LED、1-ネットワークアクティビティLED
ディスプレイ対応ディスプレイ数:1
インターフェースUSB 3.2 Gen 1
データ転送速度5Gbps(USB3.1Gen1)2Gbps(イーサネット、フルデュプレックス、
最大解像度HDMI: 4K30Hz
タイプUSB 3.2 Gen 1 - 5 Gbit/s
電源バスパワーとホストUSB-C電源アダプタ
消費電力(W)15
セット内容1-USB-Cマルチポートアダプタ、1-クイックスタートガイド
RoHS指令(10物質対応)対応
仕様4Kサポート:あり、高速充電ポート:あり
ケーブル長(m)0.3
対応OSWindows 7/8/8.1/10/11、macOS 10.9 - 10.15/11.0/12.0/13.0、Chrome OS
USBタイプUSB-C (USB 3.2 Gen 1対応)
1個
¥13,980
税込¥15,378
翌々日出荷
マルチモニター構成:DSC対応USB-C DP 1.4ホストから最大3台の4K60Hzディスプレイに対応するUSB Type-C - Triple-HDMI MSTハブ/スプリッター。バスパワー対応。HDRと2ch HDMIオーディオ、HDCP 2.2対応。TB3、TB、USB4互換。注意:macOSには非対応。ドライバーやソフトウェア不要: Windowsノートパソコンに3台の拡張または複製モードのディスプレイを追加し、作業効率を向上。Intel、AMD、Nvidiaの統合型または専用GPUの機能を活用し、最小限のCPU使用率で高性能グラフィックを実現。ハードウェアの互換性:ディスクリートGPUまたはDP 1.4およびDSC対応12世代以降のIntelプロセッサを搭載したWindows PCでトリプル4K60Hzに対応。その他の構成については解像度チャートを参照。注意:GPUが対応するディスプレイの数をご確認ください。長尺ケーブル:Surface Pro 7/8、HP Elite x2/ライザースタンド上のノートPCなど、2-in-1 USB C対応デバイスのポートやコネクターへの負担を軽減。オフィス、ホームオフィス、共用作業スペースなど外出先での使用に理想的。ITプロの信頼を獲得:USB-C - Triple HDMIアダプター再接続時にウィンドウアプリの配置を復元するウインドウレイアウトユーティリティを含むIT担当者およびヘルプデスクチーム向けのConnectivity ToolsアプリをHPよりダウンロード可能(英語でのみ利用可能)
用途ディスプレイを追加し写真、ビデオ、デジタルコンテンツの編集などに活用。高解像度コンテンツをマルチモニターでストリーミング再生が可能。デスクトップ画面を3台の UHD モニター、テレビ、プロジェクターにデスクトップを複製モードまたは拡張モードで表示
仕様●コネクタA:1x USB-C (DisplayPort対応オルタネートモード、24ピン)●コネクタB:3x HDMI●Windows 10/11 ARM/10(32/64ビット)/8(32/64ビット)/8.1(32/64ビット)/7(32/64ビット)●アクティブ/パッシブ方式:アクティブ●AV入力:USB-C●AV出力:HDMI 2.0●ポート数:3●オーディオ:あり●チップセットID:Synaptics VMM5200●動作温度:0℃ ~ 40℃●保存温度:-40℃ ~ 70℃●湿度:0%~85% RH (結露なきこと)●ビデオのバージョン:DisplayPort 1.4●対応解像度:HDMI:3840×2160 (4K) / 60Hz●オーディオ仕様:HDMI (2chオーディオ)●ワイド画面サポート:あり●電力供給方法:USBバスパワー●ケーブル長さ:300 mm●筐体の材質:プラスチック●製品長さ:10.5cm●製品高さ:1.4 cm●製品幅:4.3 cm●製品質量:72g●オーディオ仕様:HDMI (2chオーディオ)
色スペースグレー
RoHS指令(10物質対応)対応
1個
¥13,980
税込¥15,378
4日以内出荷
関連キーワード