はさむだけの簡単ファイル
中身が見える透明タイプ
厚さ(mm)約0.2
材質ポリプロピレン
色クリア
サイズA4
寸法(縦×横)(mm)310×220
RoHS指令(10物質対応)対応
国際的な森林管理認証を取得した製品です。高白色タイプ。
用途一般コピー機、低速レーザープリンタ、普通紙ファクシミリ、インクジェットプリンタ対応。
色ホワイト
白色度(%)約93
坪量(g/m2)約68
紙厚(μm)90
RoHS指令(10物質対応)対応
RS PRO Black Rubber Sheet, 1 m x 600 mm x 12 mmThis stretchy, black natural rubber sheet is an ideal corrosion-resistant layer or noise insulator for factories and industrial settings. The sheet is made from natural rubber and can stretch up to 200% of its original length before breaking. It also offers good resistance to acids and alkalis, and is suitable for use with oils and even ethylene glycol. The sheet can tolerate temperatures from -20℃ to +70℃ and has a Shore A hardness score of 70. This rubber sheet is part of our RS PRO range, so you can rest assured it has been thoroughly tested to meet our exacting standards of quality and reliability. It is also fully compliant with the Restriction of Hazardous Substances (RoHS) and international electrostatic control requirements. Abrasion-resistant and tear-resistant rubber sheets like these are best suited to indoor use. Youll commonly find them used in construction chute linings, shock absorbers or seals.Features and Benefits. Density of 1.5 g/cm3 . Length of 1 m . Width of 600 mm . Thickness of 12 mm . Stretches up to twice its original length . Suitable for use with water, acids, alkalis and fuels . Black in colour . Minimum operating temperature of -20 ℃ . Maximum operating temperature of +70 ℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3幅 = 600mm厚さ = 12mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 200%
RoHS指令(10物質対応)対応
1個
¥23,980
税込¥26,378
7日以内出荷
関連キーワード