カテゴリ
- 制御機器(14)
- 測定用品(2)
- 学童・教育用品(2)
- テープ(1)
- 清掃用品(1)
- 科学研究・開発用品(1)
絞り込み
ブランド
- 3M(スリーエム)(1)
- Adafruit(1)
- M5Stack(1)
- MICROCHIP(2)
- Raspberry Pi(1)
- Seeed Studio(2)
- SENSIRION(3)
- SPARKFUN(1)
- アドウィン(1)
- サンズコーポレーション(1)
- サンハヤト(1)
- ジャパックス(1)
- ビット・トレード・ワン(1)
- 共立プロダクツ(1)
- 共立電子産業(2)
- 東邦電子(1)
エコロジープロダクト
「tmp117」の検索結果

SparkFun High Precision Temperature Sensor - TMP117 Qwiic
SPARKFUN¥4,898税込¥5,3881個26日以内出荷。Description。The SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!。To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun High Precision TMP117 Hookup Guide。Features。Uses I2C interface(Qwiic-enabled)。Four selectable addresses。0x48(default), 0x49, 0x4A, 0x4B。16-bit resolution, 0.0078℃。High accuracy, digital temperature sensor。±0.1℃(max)from ?20℃ to 50℃。±0.15℃(max)from ?40℃ to 70℃。±0.2℃(max)from ?40℃ to 100℃。±0.25℃(max)from ?55℃ to 125℃。±0.3℃(max)from ?55℃ to 150℃。Operating temperature range。-55℃ to +150℃。Operating voltage range。1.8V to 5.5V。Typically 3.3V if using the Qwiic cable。Low power consumption。3.5μA(1-Hz conversion cycle)。150nA(shutdown current)。Programmable operating modes。Continuous, one-shot, and shutdown。Programmable temperature alert limits。Selectable averaging for reduced noise。Digital offset for system correction。NIST traceability。。Documents。Schematic。Eagle Files。Board Dimensions。Hookup Guide。Datasheet(TMP117)。Arduino Library。GitHub Hardware Repoアズワン品番67-0427-10
Grove-温度/湿度センサ(SHT31)
Seeed Studio¥1,898税込¥2,0881個欠品中Groveシステムの温度/湿度センサ センシリオン製のSHT31を使用した高精度の温度/湿度センサです。SHT31は、相対湿度誤差±2%以内の精度を持つ湿度センサです。温度計としては、-40℃~+125℃で使用可能で精度は±0.3℃です。寸法(mm)20×40質量(g)4温度精度±0.3℃バッテリーなし動作電圧5V/3.3V湿度精度±2%RoHS指令(10物質対応)対応消費電流100μA動作温度範囲(℃)-40~+125通信インターフェースI2C
Microchip デジタル温度センサ, ±1℃, シリアル-I2C, SMBus, 8-Pin MSOP
MICROCHIP¥959税込¥1,0551袋(4個)7日以内出荷仕様●センサ機能: 温度●出力タイプ: デジタル●インターフェースタイプ: シリアル-I2C, SMBus●精度: ±1℃●実装タイプ: 表面実装●ピン数: 8●動作温度 Min: -40 ℃●動作温度 Max: +125 ℃●動作供給電圧 Min: 2.7 V●動作供給電圧 Max: 5.5 V●パッケージタイプ: MSOP●長さ: 3mm●高さ: 0.95mm●幅: 3mm●寸法: 3×3×0.95mm●MCP9808最高精度温度コンバータ. MCP9808シリーズの最高精度温度コンバータには、2線シリアルインターフェイスが搭載されており、温度(-20 ℃ → +100 ℃)をデジタル出力に変換します。 用途には、PC、サーバー、携帯機器、産業用、食品加工、家電などがあります。RoHS指令(10物質対応)対応
MCP9808 高精度温度センサー
Adafruit¥1,198税込¥1,3181個3日以内出荷MBP9808を搭載した、I2C通信の高精度な温度センサです仕様電源/ロジック電圧:2.2~5.5V寸法(mm)21× 13× 2質量(g)0.9精度0.25℃計測範囲-40~+125℃消費電流300μA





+2
Temflex(TM) ビニールテープ 180
3M(スリーエム)(12件のレビュー)¥789~税込¥868~1巻ほか当日出荷から8日以内出荷様々な被着体に対して高い接着力を示します。基材が柔らかくしなやかで寒冷時も凹凸によくなじみます。鉛フリータイプです。(意図的含有無し)。耐寒性にすぐれ、-10℃でも粘着力は低下せず、寒い冬の時期でも基材が固くならないため作業性がよいです。高い接着力のある粘着剤のため、しっかりとくっつきます。手で切ることができます。カラーバリエーションは9色あり、色分けをする用途に便利です。用途電気配線工事。各種配線、配管の結束、固定、識別など。配線、配管、ワイヤーハーネスの結束、固定、色分けなど。接続部を紫外線から保護(屋外使用)。機械内部配線などの絶縁被覆に。使用温度範囲(℃)-10~80定格電圧(V)600JIS規格JIS規格適合品(JIS C 2336 A種)伸び(%)175粘着力(N/10mm)1.6引張強度(N/10mm)25RoHS指令(10物質対応)対応絶縁破壊強度(kV/mm)49
温度センサーボード
共立プロダクツ(1件のレビュー)¥1,898税込¥2,0881個当日出荷本モジュールは16ビットのI2C温度センサーIC「ADT7410」を搭載。動作電圧は2.7V~5.5Vの動作を保証。(3.3V動作時平均電源電流標準で210μA)測定温度範囲は-55℃~+150℃。デバイスをパワーダウンするシャットダウン・モードを備え、シャットダウン時の電流は標準で2μAです。付属品基板用リード8本種類工作キット測定範囲(℃)-55 ~ +150分解能(A/D)13/16Bit温度センサーADT7410消費電流(mA)Max0.25(VDD:3.3V)インターフェースI2C確度(℃)-40~+105±0.5(VDD:2.7-3.6V)動作電圧2.7-5.5V基板寸法(mm)W16×D10.5(M3用取付穴付)変換時間(ms)240
シングルボードコンピュータ
Raspberry Pi¥28,980~税込¥31,878~1台当日出荷シングルボードコンピュータRaspberry Piの2023年最新モデル”Raspberry Pi 5”。メインCPUはARM Cortex-A76クアッドコアにアップグレード。高速ストレージの拡張に使えるPCI Expressインターフェースも追加され、よりコンピュータとしての基本スペックが向上しています。オンボードの電源ボタンやUARTコネクタ、RTCコネクタなども搭載し、使いやすさや拡張性も進歩しました。※本製品はTELEC認証(技適)取得済みの日本国向け製品です。用途教育用、電子工作、組み込み機器用途にご使用いただけます電源DC5V 5A(USB Type-Cコネクタ/Power Delivery(PD)対応)寸法(幅W×奥行D×高さH)(mm)56×85×18RoHS指令(10物質対応)対応Bluetoothバージョン5.0(Bluetooth Low Energy対応)Wi-FiIEEE802.11b/g/n/ac 2.4GHz/5GHzデュアルバンドUSB合計4ポート(USB3.0×2、USB2.0×2)
Raspberry Pi Pico ソケット・ターミナル拡張ボード
ビット・トレード・ワン(1件のレビュー)¥2,198税込¥2,4181個当日出荷Raspberry Pi Picoの全40ピンをピンソケットやターミナルブロックに引き出した、Raspberry Pi PicoでのプロトタイピングやIOTデバイス開発に便利なターミナルブロック拡張ボードです。 簡易な配線はピンソケット、しっかり固定したい配線はターミナルブロックと使い分けるなど、プロトタイピングを簡単に分かりやすくしてくれます。 Picoのピンへ手軽に入力・出力を配線することができ、ブレッドボード工作やプロトタイピング制作を加速させます。 さらにVSYS, VBUS, 3.3V, GNDは5.08mmのターミナルブロックにも引き出されており、電源として一般的な太めのケーブルを接続することが可能です。 電源線等で一般的な太めのケーブルを接続できるよう、電源系統には大きいターミナルブロックも装備してあるので、安定した電源環境を気軽に構築できます。 リセットスイッチも付いており、Picoの開発をより簡単に且つ効率的に行えます。セット内容本体、保証書寸法(mm)48×70×14質量(g)約32対応機種Raspberry Pi Pico/H/W保証期間1年間
デジタル温湿度センサー
共立電子産業¥549税込¥6041個当日出荷I2C接続の高精度デジタル温湿度センサー。メーカー校正済みのデジタル温湿度センサーです。温度・湿度ともに、簡単な変換式で測定値を求めることができます。インターフェースはI2Cで、コントローラとの接続も簡単です。仕様【相対湿度】計測範囲:0~100%RH/分解能:0.024%RH/精度(60%RH):±3%RH(標準)/再現性:±0.1%RH/応答時間(63%):8秒(標準)寸法(幅W×奥行D×高さH)(mm)12.6×5.8×16.1(ピン含まず)電源電圧(V)DC2.2~5.5通信方式I2C互換バスインターフェース計測範囲温度:-40~80℃、分解能:0.01℃、精度(25℃):±0.5℃(標準)、再現性:±0.1℃、応答時間(63%):5秒(最小)アズワン品番65-2513-61消費電流計測時:980μA/休止時:0.25μA(DC3.3V電源)
Raspberry Pi 5 / Raspberry Pi OS インストール済みSD付
共立電子産業¥31,980~税込¥35,178~1セット当日出荷シングルボードコンピュータRaspberry Piの2023年最新モデル”Raspberry Pi 5”本体と、公式OS「Raspberry Pi OS with desktop and recommended software」を書き込んだmicroSDカード(32GB)のセット商品です。※Raspberry Pi本体はTELEC認証(技適)取得済みの日本国向け製品です。Bluetoothバージョン5.0(Bluetooth Low Energy対応)Wi-FiIEEE802.11b/g/n/ac 2.4GHz/5GHzデュアルバンドUSB合計4ポート(USB3.0×2、USB2.0×2)
SONS16CH用温湿度センサプローブ 3m
サンズコーポレーション¥35,980税込¥39,5781個8日以内出荷センサエレメントはテフロンフィルタで保護されており、防水・防塵性が向上しています。仕様●計測範囲:温度/0~85℃、相対湿度/0~99%(水中不可)●長さ:3m●色:ブラック●センサエレメント:Sensirion社製 SHT31-DIS-Pアズワン品番68-0516-68
M5Stack用GROVE互換ケーブル 100 cm(1個入り)
M5Stack¥499税込¥5491本当日出荷M5Stack用のGROVE互換ケーブル100 cm(1個入り)です。M5Stack FIREやM5GOとGROVEモジュールを接続する際に使用する4ピンケーブルです。ケーブル長(cm)100
業務用MAX 90L
ジャパックス¥289税込¥3181冊(10枚)当日出荷厚みを抑えた経済性重視のコスト対応型スタンダードポリ袋です。用途90Lポリ袋・ゴミ袋、非食品用。トラスコ品番389-1077材質HDPE厚さ(mm)0.02色半透明容量(L)90縦(mm)1000横(mm)900
湿度センサ TSM-H4 シリー ズ
東邦電子¥12,980税込¥14,2781台9日以内出荷TSM-H4用交換用素子です。TSM-H4-A、TSM-H4-V両方共共有となります用途TSM-H4用種別湿度センサモジュール
マイクロビット温度計AKC-2201S用温度センサプローブ
アドウィン¥5,398税込¥5,9381個6日以内出荷フレキシブル基板を活用した温度センサプローブ。 micro:bit等のマイコンボードとI2C接続し温度計測を行います。 センサ部はフッ素系熱収縮チューブによる防水加工済のため、液体中や地中においても長時間の仕様が可能です(フレキ材のためアルカリ耐性が低い点にはご注意ください)。 DIPピンヘッダ(2.54mmピッチ, 半田付けによる実装)またはFPCコネクタ(5-520314-4, 基板カットによる実装)の接続端子に対応しています。仕様●【プローブ仕様】●▼長さ:600 mm●▼リード部幅:2 mm●▼端子部幅:FPC用 6 mm、DIP用 11 mm●▼厚さ:0.25 mm●▼温度センサ:TMP117NAIYBGR●【温度センサ仕様】●▼種別:高精度デジタル温度センサ●▼測定範囲:-50~+150℃●▼精度:±0.1℃アズワン品番67-4747-18