「to-4b04」の検索結果

関連キーワード
15件中 115
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
4-PIN BARREL SOCKET ADAPTOR テルトニカ・ネットワークス4-PIN BARREL SOCKET ADAPTORテルトニカ・ネットワークス
2,998税込3,298
1台
7日以内出荷
テルトニカ社 PR2PD01B:4-PIN TO BARREL SOCKET ADAPTER 4ピンバレルソケットアダプタ(長さ:100mm) 1本
質量(g)10
4K60Hz対応 HDMIパソコン切替器(4台用) ラトックシステム4K60Hz対応 HDMIパソコン切替器(4台用)ラトックシステム
13,980税込15,378
1個
当日出荷
用途4Kディスプレイ、USBキーボード/マウスを同時に切替可能なHDMIパソコン切替器(4台用)仕様●HDCP:HDCP2.2対応 ※HDCPコンテンツ視聴中に切り替えることはできません。●オートスキャン:非対応●切替音:なし(静音タイプ)●対応USB機器:USBメモリ、USBスピーカーマイク、USBカードリーダなどのバスパワーで動作する機器●対応ディスプレイ:HDMIコネクタを装備したディスプレイ●対応パソコン:HDMIディスプレイ、USBキーボード・マウスの接続が可能な以下のパソコン ※HDMIやUSBコネクタが標準搭載されていない機種の場合、別途、変換アダプターや拡張アダプターが必要です。●接続コネクタ:[PC1~PC4]USB(Type-B)×1、HDMI×4、[ディスプレイ]HDMI×1、[手元スイッチ]3.5mmミニジャック×1、[USB3.0]USB Type-A×4 ※電源供給4ポート合計最大500mA ※電源供給量は接続するPCやUSB-ACアダプターに依存します。●選択ポートLED(青):[点灯]ポート選択時(USBからの電源供給がない場合は消灯)、[消灯]ポート非選択時セット内容製品本体、HDMIケーブル ×4(約150cm)、USB B to Aケーブル×4(約150cm)、給電用USBケーブル×1(約100cm)、USB-ACアダプター×1、手元スイッチ、ユーザーズマニュアル / 保証書材質メタル質量(g)約380切替方式本体切替ボタン、手元スイッチ ※ホットキーの切り替えには対応していません。電源パソコンのUSBポートから供給 ※電源が不足する場合は、添付の給電用USBケーブルとUSB-ACアダプターをご使用ください。対応OSWindows 11、10、macOS Sonoma(14)、Chromebook ※各OSの最新バージョンにアップデートしてご使用ください。外形寸法(幅W×長さL×高さH)(mm)55× 212× 23(ゴム足含まず)対応USBキーボード、USBマウス(USB Type-Aコネクタ) ※USBドングル接続タイプのワイヤレスキーボード、ワイヤレスマウス、デスクトップセットも使用可能。電源電圧(V)DC+5動作環境[温度]0~45℃、[湿度]20~80%(ただし結露しないこと)接続台数4消費電流最大290mA(キーボード/マウスなどのUSBデバイスの消費電流を含まず)対応解像度[最大解像度]4096×2160@60Hz、[主な対応解像度]3840×2160@60Hz、2560×1440@144/120/60Hz、1920×1080@240/144/120/60Hz
USB RAIDケース(3.5インチHDD2台用) ラトックシステムUSB RAIDケース(3.5インチHDD2台用)ラトックシステム
9,098税込10,008
1個
8日以内出荷
用途3.5インチSATA HDDに対応したUSB3.2 RAIDケース材質アルミ、ABS樹脂対応OSWindows 11/10、macOS 10.13(High Sierra)以降外形寸法(幅W×長さL×高さH)(mm)63× 215× 116対応3.5インチ SATA HDD電源電圧(V)DC+12動作環境[温度]5~35℃、[湿度]20~80%(ただし結露しないこと)LED電源LED、ステータスLED(HDD1/HDD2)動作モードSINGLE、RAID0、RAID1、LARGE
QWIIC 12BIT 4CHANNEL ADS1015 SPARKFUNQWIIC 12BIT 4CHANNEL ADS1015SPARKFUN
5,198税込5,718
1個
予約販売
DescriptionA lot of the time you just need to add more analog inputs to solve a problem. It happens. The SparkFun Qwiic 12 Bit ADC can provide four channels of I2C controlled ADC input to your Qwiic enabled project. These channels can be used as single-ended inputs, or in pairs for differential inputs. What makes this even more powerful is that it has a programmable gain amplifier that lets you "zoom in" on a very small change in analog voltage(but will still effect your input range and resolution). Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The ADS1015 uses its own internal voltage reference for measurements, but a ground and 3.3V reference are also available on the pin outs for users. This ADC board includes screw pin terminals on the four channels of input, allowing for solderless connection to voltage sources in your setup. It also has an address jumper that lets you choose one of four unique addresses(0x48, 0x49, 0x4A, 0x4B). With this, you can connect up to four of these on the same I2C bus and have sixteen channels of ADC. The maximum resolution of the converter is 12-bits in differential mode and 11-bits for single-ended inputs. Step sizes range from 125μV per count to 3mV per count depending on the full-scale range(FSR)setting.We have included an onboard 10K trimpot connected to channel A3. This is handy for initial setup testing and can be used as a simple variable input to your project. But don't worry, we added an isolation jumper so you can use channel A3 however you'd like.Note:The I2C address of the ADS1015 is 0x48 and is jumper selectable to 0x49, 0x4A, 0x4B. A multiplexer/Mux is required to communicate to multiple ADS1015 sensors on a single bus. If you need to use more than one ADS1015 sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the SparkFun Qwiic 12-Bit ADC Hookup GuideFeaturesADS1015Operating Voltage(VDD):2.0V-5.5V(Note:When powering with a Qwiic cable, the input range is only 3.3v)Operating Temperature:-40℃ to 125℃Operation Modes:Single-Shot, Continuous-Conversion(Default), and Duty CyclingAnalog Inputs:Measurement Type:Single-Ended(Default)Input Voltage Range:GND to VDDFull Scale Range(FSR):±.256V to ±6.114V(Default:2.048V)Resolution:12-bit(Differential)or 11-bit(Single-Ended)LSB size:0.125mV - 3mV(Default:1 mV)Sample Rate:128 Hz to 3.3 kHz(Default:1600SPS)Current Consumption(Typical):150μA-200μAI2C Address:0x48(Default), 0x49, 0x4A, or 0x4BScrew pin terminals for solderless connection to voltage sourcesFour unique I2C addresses:0x480x490x4A0x4B2x Qwiic connection portsOnboard 10K trimpot
アズワン品番67-0360-13
SparkFun Qwiic Keypad - 12 Button SPARKFUNSparkFun Qwiic Keypad - 12 ButtonSPARKFUN
3,598税込3,958
1個
33日以内出荷
DescriptionKeypads are very handy input devices, but who wants to tie up seven GPIO pins, wire up handful of pull-up resistors, and write firmware that wastes valuable processing time scanning the keys for inputs? The SparkFun Qwiic Keypad comes fully assembled and makes the development process for adding 12 button keypad easy. No voltage translation or figuring out which I2C pin is SDA or SCL, just plug and go! Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use breadboard.Each of the keypad's 12 buttons has been labeled 1, 2, 3, 4, 5, 6, 7, 8, 9, 0, *, and and has been formatted to into the same layout as telephone keypad with each keypress resistance ranging between 10 and 150 Ohms. The Qwiic Keypad reads and stores the last 15 button presses in First-In, First-Out(FIFO)stack, so you don't need to constantly poll the keypad from your microcontroller. This information, then, is accessible through the Qwiic interface. The SparkFun Qwiic Keypad even has software configurable I2C address so you can have multiple I2C devices on the same bus.NOTE:The I2C address of the Qwiic Keypad is 0x4B and is jumper selectable to 0x4A(software-configurable to any address). multiplexer/Mux is required to communicate to multiple Qwiic Keypad sensors on single bus. If you need to use more than one Qwiic Keypad sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.Get Started with the SparkFun Qwiic Keypad Hookup GuideFeaturesSoftware Selectable Slave AddressLow Power ATtiny85 controllerButton Presses w/ Time StampDefault I2C Address:0x4B2x Qwiic Connector
アズワン品番67-0421-41
基板用端子台 スプリングクランプ STIO 2 5シリーズ 18A 1袋 50個入 フエニックス・コンタクト基板用端子台 スプリングクランプ STIO 2 5シリーズ 18A 1袋 50個入フエニックス・コンタクト
57,980税込63,778
1袋(50個)
7日以内出荷
定格電圧 24 V の Phoenix センサー / アクチュエータ Terminal Block です。Terminal Block は、信号配線のための上部レベルを備えています。-60 → 85 ℃ の周囲温度で動作します小型設計 時間の節約 汚染度 3 過電圧カテゴリ III 絶縁材グループ Iこの記事は、Phoenix Co
仕様●色:グレー●適合電線サイズ:28 → 12 AWG●シリーズ:STIO 2,5●結線方法:スプリングクランプ●ケーブルCSA:0.08 to 4mm2●定格電流:18A●モデル番号:STIO 2,5/4-3B/L●コード番号:201-4230アズワン品番65-7768-46
SparkFun High Precision Temperature Sensor - TMP117 Qwiic SPARKFUNSparkFun High Precision Temperature Sensor - TMP117 QwiicSPARKFUN
3,898税込4,288
1個
33日以内出荷
DescriptionThe SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.Get Started with the SparkFun High Precision TMP117 Hookup GuideFeaturesUses I2C interface(Qwiic-enabled)Four selectable addresses0x48(default), 0x49, 0x4A, 0x4B16-bit resolution, 0.0078℃High accuracy, digital temperature sensor±0.1℃(max)from ?20℃ to 50℃±0.15℃(max)from ?40℃ to 70℃±0.2℃(max)from ?40℃ to 100℃±0.25℃(max)from ?55℃ to 125℃±0.3℃(max)from ?55℃ to 150℃Operating temperature range-55℃ to +150℃Operating voltage range1.8V to 5.5VTypically 3.3V if using the Qwiic cableLow power consumption3.5μA(1-Hz conversion cycle)150nA(shutdown current)Programmable operating modesContinuous, one-shot, and shutdownProgrammable temperature alert limitsSelectable averaging for reduced noiseDigital offset for system correctionNIST traceabilityDocumentsSchematicEagle FilesBoard DimensionsHookup GuideDatasheet(TMP117)Arduino LibraryGitHub Hardware Repo
アズワン品番67-0427-10
端子台 スプリングクランプ 1袋 50個入 フエニックス・コンタクト端子台 スプリングクランプ 1袋 50個入フエニックス・コンタクト
99,980税込109,978
1袋(50個)
7日以内出荷
信号配線の上段で使用できる Phoenix 設置接地 Terminal Block 。Terminal Block には、NS 35/7.5、NS 35/7.5 などのさまざまな取り付けタイプがあります。-60 → 85 ℃ の周囲温度で動作します時間短縮と省スペース化を実現します 汚染度 3 過電圧カテゴリ III 絶縁材グループ Iこの記事は、Phoenix Contact の「 Complete Line 」シリーズ以外の製品です。Phoenix Contact の全ラインアップは、制御キャビネットに効率性、使いやすさ、一貫性をもたらすように設計された製品です。
仕様●色:グレー●適合電線サイズ:28 → 12 AWG●結線方法:スプリングクランプ●ケーブルCSA:0.08 to 4mm2●モデル番号:STIO 2,5/4-PE/2B/L-LA24RD/O-M●コード番号:201-6588アズワン品番65-7745-76
液晶ディスプレイ 39.5型/3440×1440/USB-C、DisplayPort、HDMI/ブラック/スピーカー:あり/5年保証 Philips液晶ディスプレイ 39.5型/3440×1440/USB-C、DisplayPort、HDMI/ブラック/スピーカー:あり/5年保証Philips
119,800税込131,780
1台
翌日出荷
このフィリップス USB-C 多目的モニターは、すっきりセットアップできます。ケーブル 1 本で高解像度ビデオのスムーズな再生や、データの転送、ノート PC の充電が可能です。また、ヘッドホンホルダーがケーブル管理を一段上のレベルへと引き上げます。
付属品HDMIケーブル(1.8m)、DisplayPortケーブル(1.8m)、USB Type-Cケーブル(1.5m)、USB Type-A to Bケーブル(1.8m)、電源ケーブル(1.8m)、クイックスタートガイド、保証書、ケーブル付属リスト、ベーススタンド、ベース支柱(ネジ4つ留め)、スタンド用ネジ×4、スクリュードライバー、リモコン用単四電池×2、リモコン規格UWQHD消費電力(W)通常:36.0/スタンバイ:0.4電源内蔵 (AC100~240V 50/60Hz)適合規格EnergyStar 8.0、VCCI、J-Moss、PSE、WEEE角度(°)下5~上30(チルト)/左右180(スイーベル)表面処理アンチグレア、3H、ヘイズ 25%本体質量(kg)スタンドあり:13.9、スタンド無し:9.7機能SmartImage、PowerSensor、LightSensor、フリッカーフリー、ローブルーモード、EasyRead、HDR400、AdaptiveSync、KVM、ケンジントンスロット、HDCP2.2対応インターフェースHDMI2.0×1、DisplayPort1.4×1、USB Type-C 3.2 Gen1×1コントラスト比1200:1、SmartContrast:50000000:1ピクセルピッチ(mm)0.26925×0.26925解像度3440×1440表示可能色数約1677万色保証期間5年走査周波数(水平)30~190 kHz走査周波数(垂直)48~120 Hz応答速度4ms (GTG) ※スマートレスポンス使用時入力端子USB-C、DisplayPort、HDMI視野角(左右:上下)H:178°/V:178°VESAマウント(mm)100×100プラグ、プレイ規格VESA DDC2B/CIスピーカー5W×2色(本体)ブラック言語表示21語:日本語、英語、繁体字中国語、簡体字中国語、韓国語、ポルトガル語(ブラジル)、チェコ語、オランダ語、フィンランド語、フランス語、ドイツ語、ギリシャ語、ハンガリー語、イタリア語、ポーランド語、ポルトガル語、ロシア語、スペイン語、スウェーデン語、トルコ語、ウクライナ語保管温度範囲(℃)-20~60高さ調整範囲(mm)150RoHS指令(10物質対応)対応USBポートUSB3.2×4、USB Type-C 3.2×1(PD15W)バックライトW-LEDシステムグリーン購入法適合動作温度範囲(℃)0~40アスペクト比21:9本体寸法(幅W×高さH×奥行D)(mm)944×628×280(スタンド使用時(最大高さ))、944×419×54(スタンド未使用時)ピクセル94PPIオーディオ出力3.5mmミニジャックモニターサイズ39.5インチパネル駆動方式IPSブルーライトカット対応(ローブルーモード機能)リフレッシュレート(Hz)120輝度(cd/m2)500
AVアンプ   RX-V6AB [ハイレゾ対応 /Bluetooth対応 /Wi-Fi対応 /ワイドFM対応 /7.1ch /DolbyAtmos対応] YAMAHA(ヤマハ)AVアンプ RX-V6AB [ハイレゾ対応 /Bluetooth対応 /Wi-Fi対応 /ワイドFM対応 /7.1ch /DolbyAtmos対応]YAMAHA(ヤマハ)
85,980税込94,578
1個
5日以内出荷
Wi-Fi・BluetoothR・AirPlay 2・Spotify Connect・MusicCast マルチルームオーディオに対応トップスピーカーやハイトスピーカーなしで3次元音場をバーチャル再生できる「Dolby Atmos Height Virtualizer」機能。ファームウェアアップデートで対応予定4k/120Hz入出力に対応したHDMI端子を搭載し、ゲームプレイに最適な最新規格(ALLM,VRR,QMS,QFT)に対応 ファームウェアアップデートで対応予定Amazon Alexaデバイスでの音声操作MusicCast20やMusicCast50と組み合わせてワイヤレスサラウンドを構築できるMusiCast Surroundに対応設置環境の違いによる音質・音場の偏りも有効に補正するYPAO-R.S.C
仕様【内蔵パワーアンプ数】7、【対応コンテンツ保護】受信/送信:SCMS-T方式 SCMS-T非対応のBluetoothスピーカーやヘッドホンには、一部コンテンツは送信できません。付属品リモコン、単4乾電池2本、AMアンテナ、FMアンテナ、YPAO用マイク、スタートアップガイド、安全上のご注意質量(kg)9.8ブラック消費電力(W)360出力【スピーカー】9(フロントL/R、センター、サラウンドL/R、エクストラスピーカー1L/R [プレゼンス、ゾーン2と割り当て変更可能]、エクストラスピーカー2L/R [サラウンドバック、ゾーン2、バイアンプL/Rと割り当て変更可能])、 【ヘッドホン出力】1、【その他出力端子】トリガーアウト1最大出力(W)【1kHz、1ch駆動】150/ch(8Ω, 10%THD)、160/ch(6Ω, 10%THD)定格出力(W)【20Hz-20kHz、2ch駆動】100/ch(8Ω, 0.06%THD)、【1kHz、1ch駆動】125/ch(8Ω, 0.9%THD)外形寸法(幅W×高さH×奥行D)(mm)435×171×377(脚部、突起物を含む)、435×245×377(無線アンテナ直立時)機能【音質関連】フロントバイアンプ、【シネマDSP/YPAO(視聴環境最適化システム)/サラウンド関連】シネマDSP、シネマDSP<3Dモード>、シネマDSP 総プログラム数:17、バーチャルシネマDSP(2ch~3.1ch対応)、バーチャル・シネマフロント、バーチャル・プレゼンススピーカー、バーチャル・サラウンドバックスピーカ、サイレントシネマ(ヘッドホンサラウンド機能)、DSPエフェクトレベルノーマライズ、アダプティブDRC (ダイナミックレンジ自動制御機能)、アダプティブDSP (DSPレベル自動制御機能)、ダイアログレベル調整/ダイアログリフト、YPAO(視聴環境最適化システム)、YPAO マルチポイント計測、Extra Bass、ミュージックエンハンサー、【映像関連】3D映像対応パススルー、HDMIパススルー8k60B/ 4k120AB/24GBPS(HDMI入力1-3)、リピート出力、ビデオアップスケーリング(1080p to 4K)、ディープカラー(30/36bit)、x.v.Color、BT.2020 Colorimetry、HDR伝送(High Dynamic Range):HDR10/Dolby Vision/HLG(Hybrid Log Gamma)、HDR 10+、【HDMI制御関連】HDCP2.3、HDMI CEC(リンク機能)、オーディオリターンチャンネル(ARC)、HDMI eARC、オートリップシンク、スタンバイスルー、【MusicCast(R)】対応、【AirPlay/ミュージックプレイ対応音声フォー】AirPlay 2, 音声のみ対応、【ギャップレス】WAV、FLAC、ALAC、AIFF、DSD、【ストリーミングサービス】radiko、Amazon Music、Spotify Connect、Deezer HiFi、インターネットラジオ、【PCバックアップ】対応インターフェース100Base-TX/10Base-Tサンプリング周期96kHz/24bit(ALAC)、384kHz/32bit(WAV/AIFF)、384kHz/24bit(FLAC)、48kHz(MP3、WMA、MPEG-4 AAC)、11.2MHz/1bit(DSD)、5.6MHz/1bit(DSD)、2.8MHz/1bit(DSD)対応フォーマット【コード】Dolby Atmos/Dolby TrueHD/Dolby Digital Plus/Dolby Digital/DTS:X/DTS-HD Master Audio/DTS-HD High Resolution Audio/DTS Express/DTS/DTS 96/24/DTS-ES Matrix 6.1/DTS-ES Discrete 6.1/AAC/Dolby Surround/DTS Neo:6(Music/Cinema)/Neural:X、【HDMI制御関連/音声】Dolby Atmos/Dolby TrueHD/Dolby Digital Plus/Dolby Digital/DTS:X/DTS-HD Master Audio/DTS-HD High Resolution Audio/DTS Express/DTS/DSD 2.8MHz 2ch-6ch/PCM 2ch-8ch(Max 192kHz/24bit)/AAC、【映像】VGA/480i/60Hz/576i/50Hz/480p/60Hz/576p/50Hz/720p/60Hz,50Hz/1080i/60Hz,50Hz/1080p/120Hz,100Hz,60Hz,50Hz,30Hz,25Hz,24Hz/4K/120Hz,100Hz,60Hz,50Hz,30Hz,25Hz,24Hz/8K/60Hz(8K60B)、50Hz(8K50B)、30Hz、25Hz、24Hz DSC(Display Stream Compression)のみ対応。【USB対応音声】MP3、WMA、WAV、MPEG-4 AAC、FLAC、ALAC、AIFF、DSD、【ネットワーク関連/音声】MP3、WMA、WAV、MPEG-4 AAC、FLAC、ALAC、AIFF、DSDセキュリティWEP、WPA2-PSK(AES)、Mixed Mode端子数【USB(音声入力用〔USB2.0〕)】1(フロント)入出力【HDCP2.3対応】7入力 / 1出力、【プリアウト】2(フロントL/R)、サブウーファー[モノラル]×2、【ゾーン】2(ゾーン2出力)、【ネットワーク】Ethernet/Wireless、【USBアルバムアート】対応ネットワークタイプ【WPS (Wi-Fi Protected Setup)】プッシュボタン式 、PIN コード式無線出力:Bluetooth Class2BluetoothVer.4.2音声入力【デジタル】光1 / 同軸1、【アナログ】RCA4(Phono1含む)通信距離(m)最大10(障害物が無いこと)USBタイプ【デバイス】USBマスストレージクラス(FAT16/FAT32)周波数帯域(GHz)無線:2.4/5HDMI規格入力/出力:7 / 1待機時消費電力(W)(HDMIコントロール、スタンバイスルー オン/オフ)2.4/0.1対応コーデック受信:SBC/AAC、送信:SBC無線LANIEEE 802.11 a/b/g/n/ac(acは20MHzチャンネル帯域幅のみ)対応プロファイルA2DP、AVRCP
Roline PC電源ケーブル ROLINERoline PC電源ケーブルROLINE
1,298税込1,428
1個
翌々日出荷から7日以内出荷
ブローバイガスフィルター EXCEL(エクセル)ブローバイガスフィルターEXCEL(エクセル)(4件のレビュー)
4,498税込4,948
1個
当日出荷から3日以内出荷
ブローバイガスフィルター FILTECブローバイガスフィルターFILTEC(10件のレビュー)
3,390税込3,729
1個
当日出荷から5日以内出荷
交換目安は大型トラック・バス:100,000km又は1年ごと、中型トラック・バス:30,000km又は6ヵ月ごと。交換しないと、汚いままのブローバイガスが吸気口に流れ、オイルミスト内の不純物やカーボンなどの影響で、エンジン性能の低下や、ブーストセンサーの感度の低下、インナークーラーの熱交換率が下がったりします。
用途ブローバイガス(未燃焼ガス)を吸気管内に戻す際のオイルミストを除去。
DiskStation DS925+ 4ベイNASサーバー Synology(シノロジー)DiskStation DS925+ 4ベイNASサーバーSynology(シノロジー)
119,800税込131,780
1台
翌日出荷
4-bay DiskStation AMD Ryzen V1500B (4core) 4GB RAM up to 32GB NVMe and 2.5GbE x 2
モジュラー カプラー エルコムモジュラー カプラーエルコム
5,298税込5,828
1個
23日以内出荷