カテゴリ
- 学童・教育用品(18)
- 制御機器(4)
- パソコン/周辺機器(3)
- 測定用品(1)
絞り込み
エコロジープロダクト
「toag」の検索結果

押しボタンスイッチ A30NL
omron(オムロン)¥2,098~税込¥2,308~1個当日出荷から77日以内出荷保護構造IP66照光方式照光 (LEDランプ)端子種別ねじ締め端子 (M3.5)取付穴径(Φmm)30材質(ベゼル)金属胴体形状丸胴形(Φ30mm)
セレクタスイッチ A30NW
omron(オムロン)¥2,198~税込¥2,418~1個32日以内出荷から77日以内出荷保護構造IP66照光方式照光 (LEDランプ)端子種別ねじ締め端子 (M3.5)取付穴径(Φmm)30材質(ベゼル)金属胴体形状丸胴形(Φ30mm)
キーボードカバー Apple Touch ID搭載 Magic Keyboard (JIS) 対応 抗菌 防塵
エレコム¥2,598税込¥2,8581個当日出荷キーボードを汚れやホコリから防ぎ清潔に使う、専用サイズのキーボード防塵カバー。その他キーボードにぴったりのサイズです。材質ポリウレタン色クリア対応機種Apple Touch ID搭載Magic Keyboard (JIS) ※2022年2月時点での情報です。機能【抗菌加工】○
PitaLITH PHOTO for Apple Magic Keyboard
JTT¥2,998税込¥3,2981個5日以内出荷アップルマジックキーボード(JIS配列)のキートップにぴったりフィットして、キートップ保護・誤操作防止・携帯性UP! Made in Japan種別デスクトップ用材質アクリル、トップパネル(透明)適合機種メーカーApple対応機種Apple Magic Keyboard JIS配列 MLA22J/A(A1644)2015年モデル
ASUS ProArt Z890-CREATOR WIFI マザーボード
ASUS(エイスース)¥82,980税込¥91,2781台5日以内出荷・独自のAIテクノロジー: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III。・堅牢な電源ソリューション: ProCool II 電源コネクタ、16(90A)+1(90A)+2(90A)+2(80A)Dr.Mos 電源ソリューション、8層PCB、優れたチョークとコンデンサ、Digi+ VRM Control。・豊富な接続性: 2 x Thunderbolt 5 Type-C、1 x Thunderbolt 4 Type-C、1 x DP IN port for Thunderbolt 5、USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot。・高性能ネットワーク: Dual Ethernet 2.5G & 10G、WiFi 7 (802.11be)。・DIY フレンドリー: PCIe Slot Q-Release Slim、M.2 Q-Release、M.2 Q-Slide、New M.2 Q-Latch、Q-Antenna、Q-DIMM、Q-LED、SafeDIMM。・ProArt Creator Hub: Color Management、WorkSmart。・ASUS Control Center Express: 強化されたデータ保護のためのリアルタイム IT 監視および管理ソフトウェアOSWindows 11 (22H2 & later)オーディオ機能Realtek ALC1220P 7.1 Surround Sound High Definition Audio CODEC- Impedance sense for front and rear headphone outputs- Internal audio Amplifier to enhance the highest quality sound for headphone and speakers- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking- High quality 120 dB SNR stereo playback output and 113 dB SNR recording input (Line-in)- Supports up to 32-Bit/192 kHz playbackAudio Features- Gold-plated audio jacks- Premium audio capacitors- Dedicated audio PCB layers Due to limitations in HDA bandwidth, 32-Bit/192 kHz is not supported for 7.1 Surround Sound audio. A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.RoHS指令(10物質対応)対応BluetoothBluetooth v5.4 The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.USBタイプRear USB (Total 10 ports)2 x Thunderbolt 5 ports (2 x USB Type-C)1 x Thunderbolt 4 port (1 x USB Type-C)6 x USB 10Gbps ports (6 x Type-A )1 x USB 2.0 port (1 x Type-A )Front USB (Total 5 ports)1 x USB 20Gbps (supports USB Type-C)1 x USB 5Gbps header supports 2 additional USB 5Gbps ports1 x USB 2.0 header supports 2 additional USB 2.0 portsUSB Type-C power delivery output: max. 5V/3AWi-FiWi-Fi 72x2 Wi-Fi 7 (802.11be)Supports 2.4/5/6GHz frequency bandSupport Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.Wi-Fi features may vary depending on the operating system For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E. For Windows 10, only Wi-Fi 6 is supported. Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.ストレージTotal supports 5 x M.2 slots and 4 x SATA 6Gb/s portsIntel Core Ultra Processors (Series 2) M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)Intel Z890 ChipsetM.2_3 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)M.2_4 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 modes)M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)4 x SATA 6Gb/s ports Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5. M.2_5 slot shares bandwidth with PCIe 4.0 x16 slot. When M.2_5 slot is operating, PCIe 4.0 x16 slot will be disabled.内蔵グラフィックス1 x HDMI port2 x Intel Thunderbolt 5 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs1 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates. Supports 4K@60Hz as specified in HDMI 2.1 Supports up to 2 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors with DP in. Supports up to 1 x 8K@60HZ (DSC mode) + 1 x 4K@60HZ monitors without DP in. For resolution support please check DisplayPort 2.1 specs. ThunderboltTM 5 bandwidth is limited by DisplayPort 2.1 with up to 77.4 Gbit/s. We recommend chain-connecting the monitors using verified Thunderbolt cables. In ThunderboltTM 4 mode, supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs. In DP alt mode, supports up to UHBR20. While installing the operating system, please ensure that your monitor is connected to the HDMI port on the back I/O panel or to a discrete graphics card.イーサネット対応1 x Marvell AQtion 10Gb Ethernet1 x Intel 2.5Gb EthernetASUS LANGuard対応ソフトウェアASUS Exclusive SoftwareArmoury Crate- Aura Creator- Aura Sync- Fan Xpert 4- Power SavingASUS Driver HubASUS GlideXASUS CPU-ZCreatonFirstProArt Creator HubTurboV CoreThunderbolt ShareUSB Wattage WatcherAdobe Creative Cloud (Free Trial)Norton 360 Deluxe (60 Days Free Trial)WinRAR (40 Days Free Trial)UEFI BIOSAI Overclocking GuideASUS EZ DIY- ASUS CrashFree BIOS 3- ASUS EZ Flash- ASUS UEFI BIOS EZ Mode- ASUS MyHotkeyNPU Boost
キーボードケース
GATOR Case¥10,980税込¥12,0781台5日以内出荷手軽に持ち運べる、49鍵キーボード用ギグバッグ。Gator Cases GKB-49は、コンパクトな49鍵盤キーボードを安全に運搬するための軽量ギグバッグです。耐久性の高い600デニールナイロン構造が外部の擦れや衝撃から楽器を守り、内部のパッド入りストラップが運搬中のキーボードをしっかりと固定します。ペダルやケーブル、楽譜などの小物を収納できる大型の外部ポケットを装備。補強されたキャリーハンドルは、手持ちでの移動を快適にサポートします。スタジオ練習やちょっとした持ち運びに最適な、機動性に優れたギグバッグです。・49鍵盤キーボードに対応。・耐久性の高い600デニールナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・ペダルやケーブル、楽譜などを収納できる大型外部ポケット。・補強されたキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (49 Note Keyboard Gig Bag)。・型番:GKB-49。・メーカー:Gator Cases。・用途:49鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン。・対応鍵盤数:49鍵。・内寸:927 x 349 x 114 mm (36.50 x 13.75 x 4.50 インチ)。・外寸:965 x 419 x 152 mm (38.00 x 16.50 x 6.00 インチ)。・重量:1.8 kg (4.0 lbs)。・カラー:ブラック。・JANコード:0716408505374
キーボードケース
GATOR Case¥6,998税込¥7,6981台5日以内出荷手軽に持ち運べる、76鍵キーボード用エコノミーギグバッグ。Gator Cases GKBE-76は、入門用やポータブルな76鍵盤キーボードの収納・運搬に最適な、シンプルで軽量なギグバッグです。頑丈なナイロン製外装と10mm厚のパッドが、移動時の軽微な衝撃や擦れから楽器を保護します。手に馴染みやすいナイロン製ハンドルを備え、持ち運び時の負担を軽減。シンプルなデザインと手頃な価格で、自宅での保管や近距離の移動にぴったりの、ベーシックな保護を提供するバッグです。・76鍵盤キーボードに対応。・頑丈なナイロン製外装。・10mm厚のパッド入り内装で楽器を保護。・手に馴染みやすいナイロン製ハンドル。・シンプルで軽量なエコノミータイプ。・製品名:GKBE Keyboard Gig Bag Series (76 Note Economy Keyboard Gig Bag)。・型番:GKBE-76。・メーカー:Gator Cases。・用途:76鍵盤キーボードの収納・運搬 (エコノミーギグバッグ)。・素材:600デニールナイロン (外装), 190デニールナイロン (内装), フォーム (パッド)。・対応鍵盤数:76鍵。・内寸:1295 x 457 x 127 mm (51.00 x 18.00 x 5.00 インチ)。・外寸:1321 x 483 x 152 mm (52.00 x 19.00 x 6.00 インチ)。・重量:0.91 kg (2.0 lbs)。・カラー:ブラック。・JANコード:0716408507286
キーボードケース
GATOR Case¥7,298税込¥8,0281台5日以内出荷手軽に持ち運べる、88鍵キーボード用エコノミーギグバッグ。Gator Cases GKBE-88は、88鍵盤キーボードの収納・運搬に最適な、シンプルで軽量なギグバッグです。頑丈なナイロン製外装と10mm厚のパッドが、移動時の軽微な衝撃や擦れから楽器を保護します。手に馴染みやすいナイロン製ハンドルを備え、持ち運び時の負担を軽減。シンプルなデザインと手頃な価格で、自宅での保管や近距離の移動にぴったりの、ベーシックな保護を提供するバッグです。・88鍵盤キーボードに対応。・頑丈なナイロン製外装。・10mm厚のパッド入り内装で楽器を保護。・手に馴染みやすいナイロン製ハンドル。・シンプルで軽量なエコノミータイプ。・製品名:GKBE Keyboard Gig Bag Series (88 Note Economy Keyboard Gig Bag)。・型番:GKBE-88。・メーカー:Gator Cases。・用途:88鍵盤キーボードの収納・運搬 (エコノミーギグバッグ)。・素材:600デニールナイロン (外装), 190デニールナイロン (内装), フォーム (パッド)。・対応鍵盤数:88鍵。・内寸:1499 x 483 x 127 mm (59.00 x 19.00 x 5.00 インチ)。・外寸:1524 x 508 x 152 mm (60.00 x 20.00 x 6.00 インチ)。・重量:1.36 kg (3.0 lbs)。・カラー:ブラック。・JANコード:0716408507293
キーボードケース
GATOR Case¥17,980税込¥19,7781台5日以内出荷タフな移動にも対応する、88鍵キーボード用ギグバッグ。Gator Cases GKB-88は、88鍵盤キーボードの機動的な運搬をサポートする軽量で耐久性の高いギグバッグです。頑丈な600デニールナイロン構造が外部の擦れや衝撃から保護し、内部のパッド入りストラップが運搬中のキーボードをしっかりと固定してズレを防ぎます。ペダル、ケーブル、アダプター、楽譜などの必要なアクセサリーをまとめて収納できる大容量の外部ジッパーポケットを装備。補強されたリベット打ちのキャリーハンドルは、重い機材の持ち運び時の負担を軽減し、快適なグリップを提供します。スタジオ練習、リハーサル、ライブなど、様々なシーンへアクティブに移動するキーボーディストに最適です。・88鍵盤キーボードに対応。・耐久性の高い600デニールナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・ペダルやケーブル、楽譜などを収納できる大容量外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (88 Note Keyboard Gig Bag)。・型番:GKB-88。・メーカー:Gator Cases。・用途:88鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン。・対応鍵盤数:88鍵。・内寸:1461 x 457 x 171 mm (57.5 x 18.0 x 6.75 インチ)。・外寸:1499 x 483 x 178 mm (59.0 x 19.0 x 7.0 インチ)。・重量:3.6 kg (8.0 lbs)。・カラー:ブラック。・JANコード:0716408503684
キーボードケース
GATOR Case¥17,980税込¥19,7781台5日以内出荷タフな移動にも対応する、76鍵キーボード用ギグバッグ。Gator Cases GKB-76は、76鍵盤キーボードの機動的な運搬をサポートする軽量で耐久性の高いギグバッグです。頑丈な600デニールナイロン構造が外部の擦れや衝撃から保護し、内部のパッド入りストラップが運搬中のキーボードをしっかりと固定してズレを防ぎます。ペダル、ケーブル、アダプター、楽譜などの必要なアクセサリーをまとめて収納できる大容量の外部ジッパーポケットを装備。補強されたリベット打ちのキャリーハンドルは、重い機材の持ち運び時の負担を軽減し、快適なグリップを提供します。スタジオ練習、リハーサル、ライブなど、様々なシーンへアクティブに移動するキーボーディストに最適です。・76鍵盤キーボードに対応。・耐久性の高い600デニールナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・ペダルやケーブル、楽譜などを収納できる大容量外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (76 Note Keyboard Gig Bag)。・型番:GKB-76。・メーカー:Gator Cases。・用途:76鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン。・対応鍵盤数:76鍵。・内寸:1300 x 450 x 160 mm (51.5 x 18.0 x 6.25 インチ)。・外寸:1321 x 457 x 165 mm (52.0 x 18.0 x 6.5 インチ)。・重量:3.4 kg (7.5 lbs)。・カラー:ブラック。・JANコード:0716408503677
キーボードケース
GATOR Case¥15,980税込¥17,5781台5日以内出荷タフな移動に耐える、61鍵キーボード用ギグバッグ。Gator Cases GKB-61は、61鍵盤キーボードの運搬に最適な、軽量で頑丈なギグバッグです。耐久性の高い600デニールナイロン構造を採用し、練習やライブへの移動中も大切な楽器を保護します。内部にはキーボードを固定するための調節可能なパッド入りストラップを備え、収納部での不要な動きを抑制。ペダル、ケーブル、楽譜などのアクセサリーを収納できる大型の外部ジッパーポケットも便利です。補強されたリベット打ちキャリーハンドルにより、持ち運び時の負担を軽減し、安心して機材を運ぶことができます。手軽さと保護性能を兼ね備えた、アクティブなキーボーディストのためのバッグです。・61鍵盤キーボードに対応。・耐久性の高い600デニールナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・ペダルやケーブル、楽譜などを収納できる大型外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (61 Note Keyboard Gig Bag)。・型番:GKB-61。・メーカー:Gator Cases。・用途:61鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:600デニールナイロン。・対応鍵盤数:61鍵。・内寸:965 x 406 x 152 mm (38.0 x 16.0 x 6.0 インチ)。・外寸:1086 x 489 x 165 mm (42.75 x 19.25 x 6.5 インチ)。・重量:3.2 kg (7.0 lbs)。・カラー:ブラック。・JANコード:0716408503660
キーボードケース
GATOR Case¥4,898税込¥5,3881台5日以内出荷手軽に持ち運べる、49鍵キーボード用エコノミーギグバッグ。Gator Cases GKBE-49は、入門用やポータブルな49鍵盤キーボードの収納・運搬に最適な、シンプルで軽量なギグバッグです。頑丈なナイロン製外装と10mm厚のパッドが、移動時の軽微な衝撃や擦れから楽器を保護します。手に馴染みやすいナイロン製ハンドルを備え、持ち運び時の負担を軽減。シンプルなデザインと手頃な価格で、自宅での保管や近距離の移動にぴったりの、ベーシックな保護を提供するバッグです。・49鍵盤キーボードに対応。・頑丈なナイロン製外装。・10mm厚のパッド入り内装で楽器を保護。・手に馴染みやすいナイロン製ハンドル。・シンプルで軽量なエコノミータイプ。・製品名:GKBE Keyboard Gig Bag Series (49 Note Economy Keyboard Gig Bag)。・型番:GKBE-49。・メーカー:Gator Cases。・用途:49鍵盤キーボードの収納・運搬 (エコノミーギグバッグ)。・素材:600デニールナイロン (外装), 190デニールナイロン (内装), フォーム (パッド)。・対応鍵盤数:49鍵。・内寸:1022 x 470 x 130 mm (40.25 x 18.50 x 5.00 インチ) ※資料により差異あり、公式サイト等の情報を優先。・外寸:1029 x 476 x 152 mm (40.50 x 18.75 x 6.00 インチ) ※資料により差異あり、公式サイト等の情報を優先。・重量:0.91 kg (2.0 lbs)。・カラー:ブラック。・JANコード:0716408522012
キーボードケース
GATOR Case¥5,998税込¥6,5981台5日以内出荷手軽に持ち運べる、61鍵キーボード用エコノミーギグバッグ。Gator Cases GKBE-61は、入門用やポータブルな61鍵盤キーボードの収納・運搬に最適な、シンプルで軽量なギグバッグです。頑丈なナイロン製外装と10mm厚のパッドが、移動時の軽微な衝撃や擦れから楽器を保護します。手に馴染みやすいナイロン製ハンドルを備え、持ち運び時の負担を軽減。シンプルなデザインと手頃な価格で、自宅での保管や近距離の移動にぴったりの、ベーシックな保護を提供するバッグです。・61鍵盤キーボードに対応。・頑丈なナイロン製外装。・10mm厚のパッド入り内装で楽器を保護。・手に馴染みやすいナイロン製ハンドル。・シンプルで軽量なエコノミータイプ。・製品名:GKBE Keyboard Gig Bag Series (61 Note Economy Keyboard Gig Bag)。・型番:GKBE-61。・メーカー:Gator Cases。・用途:61鍵盤キーボードの収納・運搬 (エコノミーギグバッグ)。・素材:600デニールナイロン (外装), 190デニールナイロン (内装), フォーム (パッド)。・対応鍵盤数:61鍵。・内寸:1060 x 430 x 120 mm (41.75 x 16.90 x 4.70 インチ) ※資料により差異あり、公式サイト等の情報と一般的な形状から類推。・外寸:1092 x 445 x 152 mm (43.00 x 17.50 x 6.00 インチ) ※資料により差異あり、公式サイト等の情報と一般的な形状から類推。・重量:0.91 kg (2.0 lbs)。・カラー:ブラック。・JANコード:0716408507279
キーボードケース
GATOR Case¥14,980税込¥16,4781台5日以内出荷スリムな76鍵キーボードのための、軽量ギグバッグ。Gator Cases GKB-76 SLIMは、スリムタイプの76鍵盤キーボードを安全に持ち運ぶために設計されたギグバッグです。耐久性の高い頑丈なナイロン構造を採用し、移動中の擦れや衝撃から楽器を保護します。内部にはキーボードをしっかりと固定する調節可能なパッド入りストラップを備え、収納部での不要な動きを抑制します。ペダル、ケーブル、楽譜などのアクセサリーを収納できる外部ジッパーポケットも装備。補強されたリベット打ちキャリーハンドルにより、手軽に持ち運びが可能です。・スリムタイプの76鍵盤キーボードに対応。・耐久性の高い頑丈なナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・アクセサリー収納用外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (Slim 76 Note Keyboard Gig Bag)。・型番:GKB-76 SLIM。・メーカー:Gator Cases。・用途:スリムタイプ76鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:頑丈なナイロン (外装)。・対応鍵盤数:76鍵 (スリムタイプ)。・内寸:1295 x 318 x 127 mm (51.00 x 12.50 x 5.00 インチ) 。・外寸:1359 x 356 x 178 mm (53.50 x 14.00 x 7.00 インチ) 。・重量:2.69 kg (5.94 lbs) 。・カラー:ブラック。・JANコード:0716408531571
キーボードケース
GATOR Case¥12,980税込¥14,2781台5日以内出荷スリムな61鍵キーボードのための、軽量ギグバッグ。Gator Cases GKB-61 SLIMは、スリムタイプの61鍵盤キーボードを安全に持ち運ぶために設計されたギグバッグです。耐久性の高い頑丈なナイロン構造を採用し、移動中の擦れや衝撃から楽器を保護します。内部にはキーボードをしっかりと固定する調節可能なパッド入りストラップを備え、収納部での不要な動きを抑制します。ペダル、ケーブル、楽譜などのアクセサリーを収納できる外部ジッパーポケットも装備。補強されたリベット打ちキャリーハンドルにより、手軽に持ち運びが可能です。・スリムタイプの61鍵盤キーボードに対応。・耐久性の高い頑丈なナイロン構造。・内部に調節可能なパッド入り固定ストラップ。・アクセサリー収納用外部ポケット。・補強されたリベット打ちキャリーハンドル。・製品名:GKB Keyboard Gig Bag Series (Slim 61 Note Keyboard Gig Bag)。・型番:GKB-61 SLIM。・メーカー:Gator Cases。・用途:スリムタイプ61鍵盤キーボードの収納・運搬 (ギグバッグ)。・素材:頑丈なナイロン (外装)。・対応鍵盤数:61鍵 (スリムタイプ)。・内寸:1054 x 318 x 127 mm (41.50 x 12.50 x 5.00 インチ)。・外寸:1092 x 356 x 178 mm (43.00 x 14.00 x 7.00 インチ)。・重量:2.39 kg (5.28 lbs)。・カラー:ブラック。・JANコード:0716408531564
エフェクターボード
Frameworks(フレームワークス)¥27,980税込¥30,7781セット7日以内出荷GV-TE3113-GB は、Vertex Tour Elite シリーズの 31×13 インチペダルボードと専用バッグのセット。広いボード面積で大型ペダルや多数のエフェクターに対応し、アルミ製スロット構造で配線が容易。電源ユニットの下部搭載にも対応する堅牢設計。付属ギグバッグは厚手パッド入りで機材を保護し、持ち運びに便利なハンドルとショルダーストラップを備える。・31 x 13 インチのアルミ製ペダルボード。・スロット構造で配線が容易、レイアウト自由度が高い。・大型ペダルや多数のエフェクターに対応する広いボード面積。・電源ユニットの下部搭載に対応。・ツアー用途に適した堅牢設計。・厚手パッド入り専用ギグバッグ付属。・持ち運びに便利なハンドルとショルダーストラップ。・品名:GV-TE3113-GB Vertex Tour Elite 31 x 13 Pedalboard with Bag。・ブランド:Gator Cases。・カテゴリ:ペダルボード。・JANコード:0716408570150。パッケージデザインは予告なく変更される場合があります。
エフェクターボード
Frameworks(フレームワークス)¥23,980税込¥26,3781セット7日以内出荷GV-TC2313-GB は、Vertex Tour Compact シリーズの 23 x 13 インチ・ペダルボードと専用バッグのセット。堅牢なアルミニウム製ボードはスロット構造を採用し、配線の取り回しが容易でレイアウト自由度が高い。ツアー用途を想定した耐久性の高い設計で、電源ユニットの下部搭載にも対応。付属の専用ギグバッグは厚手パッド入りで機材を保護し、持ち運びに適したハンドルとショルダーストラップを備える。・23 x 13 インチのアルミ製ペダルボード。・スロット構造で配線が容易、レイアウト自由度が高い。・ツアー用途に適した堅牢設計。・電源ユニットの下部搭載に対応。・厚手パッド入り専用ギグバッグ付属。・持ち運びに便利なハンドルとショルダーストラップ。・品名:GV-TC2313-GB Vertex Tour Compact 23 x 13 Pedalboard with Bag。・ブランド:Gator Cases。・カテゴリ:ペダルボード。・JANコード:0716408570198。パッケージデザインは予告なく変更される場合があります。
エフェクターボード
Frameworks(フレームワークス)¥25,980税込¥28,5781セット7日以内出荷GV-TC2713-GB は、Vertex Tour Compact シリーズの 27 x 13 インチ・ペダルボードと専用バッグのセット。広めのボードサイズにより、多数のエフェクターを搭載するレイアウトに対応。アルミニウム製スロット構造で配線が容易になり、電源ユニットの下部搭載にも対応する。ツアー用途を想定した堅牢設計で、付属の専用ギグバッグは厚手パッド入りで機材を保護し、持ち運びに適したハンドルとショルダーストラップを備える。・27 x 13 インチのアルミ製ペダルボード。・スロット構造で配線が容易、レイアウト自由度が高い。・電源ユニットの下部搭載に対応。・ツアー用途に適した堅牢設計。・厚手パッド入り専用ギグバッグ付属。・持ち運びに便利なハンドルとショルダーストラップ。・品名:GV-TC2713-GB Vertex Tour Compact 27 x 13 Pedalboard with Bag。・ブランド:Gator Cases。・カテゴリ:ペダルボード。・JANコード:0716408570143。パッケージデザインは予告なく変更される場合があります。
エフェクターボード
Frameworks(フレームワークス)¥32,980税込¥36,2781セット7日以内出荷GV-TC2313R2-GB は、Vertex Tour Compact シリーズの 23×13 インチペダルボードに専用ライザーを組み合わせたモデル。アルミ製スロット構造で配線が容易かつレイアウト自由度が高い。ライザーは電源ユニットや追加ペダルの下部収納に対応し、操作性と拡張性を向上。専用ギグバッグは厚手パッド入りで機材を保護し、持ち運びに便利なハンドルとショルダーストラップを備える。・23 x 13 インチのアルミ製ペダルボード。・スロット構造で配線が容易、レイアウト自由度が高い。・専用ライザー付属で段差配置や拡張性を向上。・電源ユニットの下部搭載に対応。・ツアー用途に適した堅牢設計。・厚手パッド入り専用ギグバッグ付属。・持ち運びに便利なハンドルとショルダーストラップ。・品名:GV-TC2313R2-GB Vertex Tour Compact 23 x 13 Pedalboard Riser with Bag。・ブランド:Gator Cases。・カテゴリ:ペダルボード。・JANコード:0716408570204。パッケージデザインは予告なく変更される場合があります。
エフェクターボード
Frameworks(フレームワークス)¥35,980税込¥39,5781セット7日以内出荷GV-TC2713R2-GB は、Vertex Tour Compact シリーズの 27×13 インチペダルボードに専用ライザーを組み合わせたモデル。広めのボードで多数のエフェクターに対応し、アルミ製スロット構造で配線が容易。ライザー下部には電源ユニットや追加ペダルを収納可能。堅牢設計で、付属ギグバッグは厚手パッド入り、持ち運びに便利なハンドルとショルダーストラップを備える。・27 x 13 インチのアルミ製ペダルボード。・スロット構造で配線が容易、レイアウト自由度が高い。・専用ライザー付属で段差配置や拡張性を向上。・電源ユニットの下部搭載に対応。・ツアー用途に適した堅牢設計。・厚手パッド入り専用ギグバッグ付属。・持ち運びに便利なハンドルとショルダーストラップ。・品名:GV-TC2713R2-GB Vertex Tour Compact 27 x 13 Pedalboard Riser with Bag。・ブランド:Gator Cases。・カテゴリ:ペダルボード。・JANコード:0716408570136。パッケージデザインは予告なく変更される場合があります。
エフェクターボード
Frameworks(フレームワークス)¥37,980税込¥41,7781セット7日以内出荷GV-TE3113R2-GB は、Vertex Tour Elite シリーズの 31×13 インチペダルボードに専用ライザーを組み合わせたモデル。広いボード面積で大型ペダルや多数のエフェクターに対応し、アルミ製スロット構造で配線が容易。ライザー下部には電源ユニットや追加ペダルを収納可能。堅牢設計で、付属ギグバッグは厚手パッド入り、持ち運びに便利なハンドルとショルダーストラップを備える。・31 x 13 インチのアルミ製ペダルボード。・スロット構造で配線が容易、レイアウト自由度が高い。・専用ライザー付属で段差配置や拡張性を向上。・電源ユニットの下部搭載に対応。・大型ペダルや多数のエフェクターに対応する広いボード面積。・ツアー用途に適した堅牢設計。・厚手パッド入り専用ギグバッグ付属。・持ち運びに便利なハンドルとショルダーストラップ。・品名:GV-TE3113R2-GB Vertex Tour Elite 31 x 13 Pedalboard Riser with Bag。・ブランド:Gator Cases。・カテゴリ:ペダルボード。・JANコード:0716408570174。パッケージデザインは予告なく変更される場合があります。
エフェクターボード
Frameworks(フレームワークス)¥19,980税込¥21,9781セット7日以内出荷GVTL1710GB は、軽量かつ堅牢な Vertex Travel Lite シリーズの 17 x 10 インチ・ペダルボードと専用バッグのセット。アルミニウム製のスロット入りボードは、配線の取り回しが容易で、エフェクターのレイアウト自由度が高い。傾斜デザインにより操作性が向上し、電源ユニットの下部搭載にも対応する。付属の専用ギグバッグは耐久性が高く、持ち運びに適したハンドルとショルダーストラップを備える。・17 x 10 インチの軽量アルミ製ペダルボード。・スロット構造で配線が容易、レイアウト自由度が高い。・傾斜デザインで操作性を向上。・電源ユニットの下部搭載に対応。・耐久性の高い専用ギグバッグ付属。・持ち運びに便利なハンドルとショルダーストラップ。・品名:GVTL1710GB Vertex Travel Lite 17 x 10 Pedalboard with Bag。・ブランド:Gator Cases。・カテゴリ:ペダルボード。・JANコード:0716408570181。パッケージデザインは予告なく変更される場合があります。
エフェクターボード
Frameworks(フレームワークス)¥29,980税込¥32,9781セット7日以内出荷GV-TL1710R1-GB は、Vertex Travel Lite シリーズの 17×10 インチペダルボードに専用ライザーを組み合わせたモデル。アルミ製スロット構造で配線が容易かつレイアウト自由度が高い。ライザーは電源や追加ペダルの下部収納に対応し、操作性と拡張性を両立。専用ギグバッグは耐久性が高く、持ち運びに便利なハンドルとショルダーストラップを備える。・17 x 10 インチの軽量アルミ製ペダルボード。・スロット構造で配線が容易、レイアウト自由度が高い。・専用ライザー付属で段差配置や拡張性を向上。・電源ユニットの下部搭載に対応。・耐久性の高い専用ギグバッグ付属。・持ち運びに便利なハンドルとショルダーストラップ。・品名:GV-TL1710R1-GB Vertex Travel Lite 17 x 10 Pedalboard and Riser with Bag。・ブランド:Gator Cases。・カテゴリ:ペダルボード。・JANコード:0716408570167。パッケージデザインは予告なく変更される場合があります。
BioStageインパクター(標準シングルステージ型バイオエアロゾルインパクター)
SKC(環境測定)¥85,980税込¥94,5781個46日以内出荷BioStage(R) Standard Single-stage Bioaerosol Impactorは、90 to 100 mmの寒天培地プレートに対応した単段式バイオエアロゾルインパクターです。使用には、流量28.3 L/minに対応可能なポンプが必要です。用途SKC BioStage可培養カスケードインパクターは、屋内および屋外におけるカビおよび細菌のサンプリングに関して、NIOSHの要件およびACGIHの推奨に適合します。BioStageは、インレットコーン、精密に穿孔された400孔のインパクターステージ、および標準サイズの寒天培地プレートを保持するベースで構成され、高流量ポンプであるQuickTake(R) 30などを使用して、空気中の微生物を孔部(ジェット)から吸引し、寒天表面上に捕集します。試験により、BioStageは業界標準であるAndersen N-6と同等の性能を有することが確認されており、従来の大型スプリングクランプに代わるSureLockポジティブシール機構を採用することで、サンプルの完全性を確保している点が特長です。仕様●50%カット径(D50):0.6 μm●オートクレーブ:入口コーン・ベースプレート対応/Oリング非対応●ジェット分級段:孔数400・孔径0.25 mm●推奨培地:細菌/TSA・BAP/真菌/PDA・MEA・DG-18・CMA●精密加工アルミニウム/Oリング:BUNA-N(Duro 50)●対応培地径:90~100 mm寒天培地●分析方法:コロニー培養●捕集方式:培地捕集材質入口コーン・ベースプレート流量(L/min)28.3チューブ内径(inch)接続:1/4インチ