「ttv443」の検索結果
走行中は映像が映らない純正ナビ。このテレビキットシリーズがあれば走行中でもテレビ/DVDが楽しめます。切替スイッチを標準装備。スイッチ操作によりノーマル制御に戻すことができます。本製品は装着する車種またはナビの機種により製品の適合品番が異なります。データシステムのホームページで最新適合表をご参照ください。
RoHS指令(10物質対応)対応
付属品TVコントロールユニット、切替スイッチ(※切替タイプのみ付属)、両面テープ、取扱/取付説明書、保証書(ユーザー保証登録カード付属)
本体質量(g)38
寸法(幅W×高さH×奥行D)(mm)(切替スイッチ)【TSW001】W20.5mm×H13.5mm×D35.5mm【TSW002/TSW003/TSW004】W14mm×H20mm×D7.4mm
外形寸法(幅W×高さH×奥行D)(mm)60×13×37(突起部除く)
テレビをより楽しく快適に。純正ステアリングスイッチで簡単操作だから切替スイッチを取り付ける必要がなく車内のイメージも損ないません。専用コネクターで簡単取付。本体ユニットは従来の約2/3(メーカー比)サイズのコンパクトデザイン。品番により形状およびサイズが異なります。
セット内容TVコントロールユニット、両面テープ、取付/取扱説明書、保証書(ユーザー登録カード付属)
寸法(幅W×高さH×奥行D)(mm)TVコントロールユニット:60×13×37(品番によってケース形状・サイズが異なる場合があります)
走行中は映像が映らない純正ナビ。このテレビキットシリーズがあれば走行中でもテレビ/DVDが楽しめます。ビルトインタイプなら純正パネルにスイッチを埋め込みますので、目立たずスマートに取り付けることが可能です。(。必ず車両のスペアスイッチホールがあるか、またサイズがあっているかご確認ください)。スモールタイプのON/OFFに連動してスイッチのアイコン表示が点灯。夜間でも迷うことなく操作可能です。ディマー機能搭載。スモールランプのON/OFFに連動してスイッチの明るさを自動調節するディマー(自動減光)機能を搭載。暗い車内での眩しさを抑える目に優しい安心設計です。(。一部品番は非対応です)。ワンタッチでノーマル復帰、ビルトインスイッチを操作することにより簡単にノーマル制御に戻す事ができます。
RoHS指令(10物質対応)対応