カテゴリ

  • 制御機器(201)
  • 電気材料(15)
  • 機構部品(10)
  • はんだ関連・静電気対策用品(7)
  • コンプレッサー・空圧機器・ホース(6)
  • メカニカル部品(4)
  • 塗装・養生・内装用品(4)
  • 配管・水廻り設備部材(4)
  • 測定用品(3)
  • 日用品(1)
  • 船舶用品・漁業資材(1)
  • 安全用品(1)
  • 防犯用品(1)
  • ポンプ・送風機・電熱機器(1)
  • 印刷用紙/インク/印刷機(1)
  • 農業機械(1)

「ul4m」の検索結果

関連キーワード
261件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
クイック継手 ミニタイプ ユニオンエルボ コガネイクイック継手 ミニタイプ ユニオンエルボコガネイ
299税込329
1個
当日出荷
小ピッチ、省スペースを可能にした、小形のクイック継手です。
形状ユニオンエルボ使用流体空気使用温度範囲(℃)0~60最高使用圧力(MPa)0.9最高真空圧力(kPa)-100推奨チューブナイロンチューブ・ウレタンチューブ
クイック継手ミニ ユニオンエルボ コガネイクイック継手ミニ ユニオンエルボコガネイ
3,298税込3,628
1袋(10個)
翌々日出荷から9日以内出荷
着脱容易なクイック式継手、銅イオンを発生させないNCU仕様や、禁油仕様、金属部ステンレス仕様と幅広いバリーションをご用意。
形状ユニオンエルボ
一般空気圧用プッシュワン継手 [ Aシリーズ ミニタイプ ] 90°ユニオンエルボ AUL-M ニッタ一般空気圧用プッシュワン継手 [ Aシリーズ ミニタイプ ] 90°ユニオンエルボ AUL-Mニッタ
239税込263
1個(1個)
翌日出荷から3日以内出荷
チューブはプッシュワン接続です。無電解ニッケルめっき処理を施しています。ボディサイズがコンパクトです。Rねじ部にシール加工。
使用流体空気
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 4m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 4mMurrelektronik Limited
14,980税込16,478
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)4RoHS指令(10物質対応)対応
M8 4PIN PANEL M CONN M PIN WITH UL1007 W AMPHENOLM8 4PIN PANEL M CONN M PIN WITH UL1007 WAMPHENOL
1,198税込1,318
1個
7日以内出荷
仕様センサ・スイッチケーブル・コネクタRoHS指令(10物質対応)対応
BOXTMシリーズ 東洋技研BOXTMシリーズ東洋技研(2件のレビュー)
5,898税込6,488
1個
当日出荷から11日以内出荷
定格電圧(V)AC/DC600仕様BOXと端子台が一体構造、作業効率化を実現、端子台内蔵タイプは、様々な極数を用意、上下同極、独立タイプと用途に応じて選定可能、センサーアンプ等の機器類の収納に最適、使用樹脂は耐油性、耐薬品性に優れた強化PBTを採用、穴あけ種類やフタ種類が豊富で幅広く使用可能材質(本体)強化PBT使用温度範囲(℃)-25~100適合電線(mm2)(最大)2保護等級IP67絶縁抵抗(MΩ)100(DC500Vメガにて)相対湿度45%~85%締付トルク(N・m)0.8~1.4(端子ネジ)難燃性UL94V-0材質(端子)ネジ/鉄(Znメッキ三価クロメート)周囲温度(℃)-25~100(氷結又は、結露しないこと)材質(パッキン)NBR色(マンセル値)5Y7/1耐電圧(V/min)AC2500
ソリッドステート・タイマ H3CR-H omron(オムロン)ソリッドステート・タイマ H3CR-Homron(オムロン)(2件のレビュー)
6,998税込7,698特価
1個
当日出荷から121日以内出荷
電源の波形歪に対する耐性を向上。 UL、CSA、LR、NK取得。 EN61812-1適合の安全設計。 CEマーク対応。 Sシリーズで0.05秒~12秒、Mシリーズで0.05分~12分の間で各々4種類の時間レンジが選択可能。
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 25m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 25mMurrelektronik Limited
47,980税込52,778
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)25RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 3m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 3mMurrelektronik Limited
13,980税込15,378
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)3RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 5.5m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 5.5mMurrelektronik Limited
17,980税込19,778
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)5.5RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 2m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 2mMurrelektronik Limited
11,980税込13,178
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)2RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.80m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.80mMurrelektronik Limited
9,998税込10,998
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.8RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.12m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.12mMurrelektronik Limited
9,398税込10,338
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.12RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 27m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 27mMurrelektronik Limited
52,980税込58,278
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)27RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 8m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 8mMurrelektronik Limited
21,980税込24,178
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)8RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.80m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.80mMurrelektronik Limited
2,398税込2,638
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.8RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 18m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 18mMurrelektronik Limited
36,980税込40,678
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)18RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 26m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 26mMurrelektronik Limited
49,980税込54,978
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)26RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 28m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 28mMurrelektronik Limited
49,980税込54,978
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)28RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 30m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 30mMurrelektronik Limited
61,980税込68,178
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)30RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 13m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 13mMurrelektronik Limited
28,980税込31,878
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)13RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.15m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.15mMurrelektronik Limited
9,398税込10,338
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.15RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 8.5m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 8.5mMurrelektronik Limited
21,980税込24,178
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)8.5RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 1.5m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 1.5mMurrelektronik Limited
11,980税込13,178
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)1.5RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 9m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 9mMurrelektronik Limited
22,980税込25,278
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)9RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 16m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 16mMurrelektronik Limited
33,980税込37,378
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)16RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.30m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.30mMurrelektronik Limited
9,598税込10,558
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.3RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.60m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.60mMurrelektronik Limited
9,998税込10,998
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.6RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 11m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 11mMurrelektronik Limited
26,980税込29,678
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)11RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 12.5m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 12.5mMurrelektronik Limited
7,998税込8,798
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)12.5RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 30m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 30mMurrelektronik Limited
59,980税込65,978
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)30RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.20m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 0.20mMurrelektronik Limited
9,498税込10,448
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)0.2RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 23m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 23mMurrelektronik Limited
45,980税込50,578
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)23RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 7.5m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 7.5mMurrelektronik Limited
19,980税込21,978
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)7.5RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 25m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 25mMurrelektronik Limited
48,980税込53,878
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)25RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 7m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 7mMurrelektronik Limited
19,980税込21,978
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)7RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 4.5m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 4.5mMurrelektronik Limited
15,980税込17,578
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)4.5RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 9.5m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 9.5mMurrelektronik Limited
23,980税込26,378
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)9.5RoHS指令(10物質対応)対応
M12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 1.8m Murrelektronik LimitedM12 male 0° / M12 female 0° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 1.8mMurrelektronik Limited
2,898税込3,188
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)1.8RoHS指令(10物質対応)対応
M12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 2.5m Murrelektronik LimitedM12 male 90° / M12 female 90° A-cod. shielded PUR 4x0.5+2x0.25 shielded gn UL/CSA+drag ch. 2.5mMurrelektronik Limited
12,980税込14,278
1個
4日以内出荷
用途センサ用ケーブルケーブル長(m)2.5RoHS指令(10物質対応)対応