4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
質量(g)26 使用温度範囲(℃)-20~60 保存温度(℃)-40~85 リード線 サイズ(mm)32×25×37 RoHS指令(10物質対応)対応 通電容量110% 溶断規格135%1時間以内、200%2分以内
1個
1,398 税込1,538
当日出荷から5日以内出荷
バリエーション一覧へ (8種類の商品があります)

The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
仕様最大負荷電流 = 100 A取り付けタイプ = パネルマウント最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mA接点構成 = SPST出力装置 = MOSFETシリーズ = RM1D RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

仕様オス・メス:メス●端子方法:圧着●併用可能製品:Trident Ringlokコネクタ●コンタクトタイプ:シグナル●長さ:18.2mm●コンタクトめっき:金●コンタクト材質:真鍮●取り付けタイプ:ケーブルマウント●Crimp Three Piece Contacts. Machined construction with gold plated inserts Up to 500 mating cyles Current rating 13A Resistant to damage from misalignment and the use of test probes Colour coded retention springs for easy identification. Contacts are colour coded as follows: Size 16 - Black, Size 20 - Green, Size 24 - Blue RoHS指令(10物質対応)対応
1袋(100個)
21,980 税込24,178
7日以内出荷

1袋(10個)ほか
2,698 税込2,968
5日以内出荷
バリエーション一覧へ (2種類の商品があります)