用途停電などによって電力が断たれた場合にも電力を供給し続ける電源装置定格容量6000VA定格入力電流(A)27/24.5/23.5/22.5付属品ラック取り付け金具種別EIA規格対応19インチラック、3Uタイプ形状カバー付き規格VCCI ClassA、UL1778準拠入力容量6000W以下本体質量(kg)(組込み時合計)約60定格入力電圧(V)AC200/220/230/240バッテリー増設対応あり(UPS6000SP-BS)外形寸法(高さH×幅W×奥行D)(mm)(ラック取り付け金具なし)130×434×697(突起物含まず)/(ラック取り付け金具あり )130×482.6×742(突起物含む)定格出力電力(W)5000入力電圧変動許容範囲(V)定格電圧200VAC時:定格電圧-22%~268AC/その他定格電圧時:定格電圧-22%~292AC定格出力電圧(V)AC200/220/230/240入力電圧範囲(V)起動:定格電圧200VAC時:定格電圧-15%~268AC/その他定格電圧時:定格電圧-15%~292AC停電切替時間【交流出力】無瞬断停電保持時間5分以上(4200W負荷時)(満充電、初期値、周囲温度20℃)