水栓角柱用のサドルバンド。SUS304製。
材質SUS304
寸法t(mm)2
寸法C(mm)25
寸法G(Φmm)5
RoHS指令(10物質対応)対応
ステンレス鋼管用のサドルバンド。SUS304製。固定穴が大きいボルト固定タイプ。架台への取付けが可能です。
材質SUS304
寸法t(mm)2
寸法C(mm)25
寸法G(Φmm)11
RoHS指令(10物質対応)対応
銅管用のサドルバンド。3mmゴム付。SUS304製。電気絶縁性に優れ、管の表面を支持金具の接触により発生する細かな傷から守ります。
材質SUS304
寸法t(mm)2
寸法C(mm)24
寸法G(Φmm)5
RoHS指令(10物質対応)対応
耐火二層管(FDP)用のサドルバンド。SUS304製。
材質SUS304
RoHS指令(10物質対応)対応
外面被覆鋼管用のサドルバンド。SUS304製。
材質SUS304
寸法t(mm)2
寸法C(mm)25
寸法G(Φmm)5
RoHS指令(10物質対応)対応
止め具の汎用品です。Tピン、木ねじ類の使用できます。
用途配管の止め具として。
材質スチール
厚さ(mm)1.6
RoHS指令(10物質対応)対応
適合CATV(10~770MHz)、FM・VHF、UHF、BS、CS
止め具の汎用品です。
用途配管の止め具として。
RoHS指令(10物質対応)対応
高耐食めっきである【イオニスコート】を施した、ステンレスSUS410より耐食性の高いコンクリートビスです。高耐食めっきであるイオニスコートは、抜群の耐食性に加え自己修復があり打ち込み時にビスに傷がついても、修復を行うためサビに強いです。アルミなどの異種金属の接触による電蝕も防ぐ効果があります。
用途階段のノンスリップ/配線・配管サドル留め/スイッチボックス/ドア枠/空調機器/照明器具などの取り付けに。
材質/仕上鉄/イオニスコート
タイプワッシャーヘッド
ねじ径(mm)4
下穴ドリル径(mm)3.4
RoHS指令(10物質対応)対応
下穴なしで直接作業できる抜群の効率性!!
四角ビット対応で安定した作業性。
溶接不要!!パイラック寸切り不要!!
下穴なしで鉄板にねじ込め、作業性が短縮できます。
刃先を特殊形状にしているのでドリリングスピードがアップし、作業時間が短縮できます。
インパクトドライバーで作業可能。
四角ビットNo.2とプラスビットNo.2対応のため、四角ビットを使用してねじ込んでいただくことにより、頭がなめ難くビスが落ち難い。
ビスの外径は5mmですが、4mmの穴にほぼ通ります。
用途鉄板・H鋼・アングル(全て焼きなし)等への機器、器具、サドルボックス、板等の取り付けに最適です。
ねじの呼びM5
穴の形状十字穴
表面処理ステンレス
仕上ステンレスコーティング
付属品両頭ビット(110mm SQ2PH2)×1本
形状ナベ
適合板厚(mm)(鉄板)2.3~9.0
頭部形状ナベ
強度(Nm)ねじり破断/9.0(参考値)
引抜強度KN(kgf)13(参考値:5×25ナベ、試験板/材質SS400・厚み9mm・堅さHRB72~73)
RoHS指令(10物質対応)対応
高耐食めっきである【イオニスコート】を施した、ステンレスSUS410より耐食性の高いコンクリートビスです。高耐食めっきであるイオニスコートは、抜群の耐食性に加え自己修復があり打ち込み時にビスに傷がついても、修復を行うためサビに強いです。アルミなどの異種金属の接触による電蝕も防ぐ効果があります。
用途階段のノンスリップ/配線・配管サドル留め/スイッチボックス/ドア枠/空調機器/照明器具などの取り付けに。
長さ(mm)20
材質/仕上鉄/イオニスコート
タイプワッシャーヘッド
ねじ径(mm)4
下穴ドリル径(mm)3.4
RoHS指令(10物質対応)対応
1箱(160本)
¥989
税込¥1,088
当日出荷
RS PRO Cable Tie Mounts, Saddle MountIntroducing the range of RS PRO Cable Tie Mounts, designed to provide maximum stability for wire bundles. They can be used both indoors and outdoors thanks to the durable Nylon 66 material, making them ideal for harsh conditions with high and low-temperature extremes. Saddle type cable tie mounts are easy to install by simply fixing them with a screw and securing the wire bundles with the cable tie. These types of mounts are incredibly versatile and can be used as a secure base from cable management purposes to securing climbing plants, and so much more.Features and Benefits:The RS PRO non-adhesive cable tie mount range offers an easy to use cable tie mounting base with quick installation and ultra-secure fixing, even by hand The high tensile strength of the nylon material provides a strong fastening base for the cable tie to strap on to even when under high tension Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low-temperature extremes Nylon cable tie mounts have excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable tie mounts have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100Applications:RS Pro サドルタイプタイマウントは、 UL 認定ナイロン 66 、 94V-2 素材を使用します。ナチュラルカラーですが、他の色のものもあります。サドル設計により、ワイヤバンドルの安定性が最大限に高められます。取り付けるには、ねじで取り付け、ナイロン製ケーブルタイでワイヤ束を固定します。Are these mounts re-usable.耐紫外線性はありません 最低動作温度: -40 ° C 最大動作温度: 85 ° CNo, these mounts are single-use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals.Why RS PRO.RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.Standards and Certifications:UL 94 V-2 RoHS Compliant Halogen Free
仕様色 = ナチュラルケーブル 結束長さ = 5.1mm長さ = 15mm幅 = 10 mm固定穴径 = 3.5mm接着剤付き = なし材質 = ナイロン 66動作温度 Min = -40℃動作温度 Max = +85℃入数 = 100耐火性 = 難燃性
RoHS指令(10物質対応)対応
1袋(100個)
¥5,598
税込¥6,158
7日以内出荷
関連キーワード