仕様スペクトルバンド幅(nm):2、波長精度(nm):±0.5、波長再現性(nm):0.3、測定方式(mm):シングルビーム(1200ライン/)、迷光(nm):0.05% T@220、340、スキャン速度(nm):最大3000/min、安定度(nm):0.0008A/h@500、セルホルダー:4連セルホルダー付属品USBケーブル、ガラス角セル×4本、石英角セル×2本、USBメモリー、ソフトウェア(CD)寸法(mm)490×385×230質量(kg)14測定範囲透過率/0~200%T、吸光率/-0.3~+3A、濃度/0~9999C電源AC100V 50/60Hz対応OSWindows(R)7/8/8.1/10(32・64bit)測定精度透過率/±0.5% T光源タングステンランプ、重水素ランプインターフェースUSB、パラレルポート波長範囲(nm)190~1100アズワン品番1-2942-01