寸法(mm)80×185×43質量(g)約250保護構造IP20(IEC60529規格)耐電圧AC1000V(50/60Hz 1min)電源端子一括とフレームグランド端子間に印加し漏れ電流5mA以下材質(ケース)ABS+PC電源電圧(V)DC24保存温度(℃)-15~+65(ただし、氷結しないこと)絶縁抵抗(MΩ)20以上(DC100Vメガにて)電源端子一括とフレームグランド端子間に印加使用周囲温度(℃)0~+40(ただし、氷結しないこと)許容電圧範囲(V)DC20.4~26.4使用周囲湿度35~85%RH(ただし、結露なきこと)耐振動10~150Hz 複振幅0.20mm 加速度15m/s2の振動をX、Y、Z各方向、各8min 10掃引保存湿度(%)35~85%RH(ただし、結露しないこと)