質量(g)約200保護構造IP20(IEC60529規格)材質(ケース)PC/ABS樹脂電源電圧(V)DC24(許容電圧変動範囲DC20.4~26.4)消費電流(mA)250以下絶縁抵抗(MΩ)50以上(DC500Vメガによる)電源端子一括とフレームグランド端子間使用周囲温度(℃)0~40(氷結しないこと)保存温度範囲(℃)-15~50(氷結しないこと)耐衝撃(m/s2)150の衝撃をX、Y、Z各方向に、各3回 計18回耐振動10~150Hz 複振幅0.20mm 加速度15m/s2の振動をX、Y、Z各方向、各8min 10掃引寸法(縦×横×高さ)(mm)110×65×64接地D種接地(従来の第3種接地)耐電圧(V/min)AC1000(50/60Hz)電源端子一括とフレームグランド端子間に印加し漏れ電流5mA以下保存湿度範囲(%RH)35~85(結露しないこと)使用周囲湿度(%RH)35~85(結露しないこと)