アメリカン電機5日以内出荷
電線の端末に結線して、プラグと組み合わせて中継に使用する器具です。高いレベルで通電ロスを低減させたい時や、長い距離の配線を必要とする際の電圧降下対策に最適なコードコネクタボディです。ボディ材質は、耐熱性・耐トラッキング性などを保有し、有害物質を含まない難燃(UL94 V-0)仕様のナイロン樹脂を。カバー材質には、難燃(UL94 V-0以上)仕様で、耐衝撃性に優れた超高強度樹脂であるポリカーボネートを採用しました。電線接続は、端子ねじの締め付けによる「圧着端子式」です。メーカー20A定格のコードコネクタボディは、2PNCT/VCT 3.5mm2あるいは1サイズ上の太い電線5.5mm2の接続が可能ですが、オーバーサイズコネクタボディは更なる導体サイズアップが可能で、2CT/VCT 8mm2あるいは14mm2の結線ができます。8mm2電線を結線する際には、あらかじめ付属のブッシングチューブを電線に通しておき、本体に結線後、製品のグリップ近傍にチューブを移動させてグリップを締めてください。電気用品安全法(PSE)適合品です。
形状引掛形色黒備考プラカバー極数接地形2P定格電流(A)20適合電線(mm2)2CT/VCT 8、14難燃性UL94 V-0適合圧着端子R8-4S、R14-5N電線接続方式圧着端子式