仕様●適合ケーブル径:Φ10.3~Φ13.5mm(キャブタイヤケーブル(VCT・VCTF線)の2.0mm2×6芯)●付属文字板:上、下、東、西、南、北材質ケース締め付けねじ:ステンレス(±ねじ)、ケーブルブッシング:合成ゴム型式COB282色ケーブルブッシング:黒色質量(g)460外形寸法(mm)L:180、L1(ブッシング部):90、L2:62.5、W:65、W1:78保護構造防雨形(IP65)適合規格JIS C 8201-3、JIS C 0920、電気用品安全法PSE適合品定格電圧(V)AC500接点構成2a-2a-2a-2a使用電圧(V)3Φ200/200、3Φ400/440ケース色橙色材質(ケース)高衝撃性ABS樹脂絶縁抵抗(MΩ)100以上(DC500Vメガー)接続端子M4ねじ(圧着端子式)取付姿勢適正なキャブタイヤケーブルで配線されたものを、ケーブル挿入口が上になるように取り付けること定格通電電流(A)15ボタン数4点(2組)周囲温度(℃)-15~40(ただし氷結または結露しないこと)アズワン品番65-2253-92適合ケーブル(Φmm)13.3~16.5耐電圧(V/min)AC2500適合電動機(kW)(最大容量)2.2×2相対湿度(%RH)45~85耐振動(Hz)誤動作:10~55、複振幅1.5mm耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)500