仕様トルク測定、角度(着座からの回転角度)測定、波形(締付のトルクカーブ)測定、無線通信機能付属品伸縮ソケット、信号線プラグ、電源線プラグ全長(mm)約306(本体のみ)質量(kg)約1.65(本体のみ)、約1.95(伸縮ソケット込み)全幅(mm)約91回転数(min-1[r.p.m])500~2300(設定可能)定格電圧(V)15全高(mm)約89打撃数(min-1[回/分])0~2700精度トルク:±15% ※メーカー測定条件による目安値トルク能力範囲(N・m)約20~60 ※本データはメーカー測定条件のもとで測定した参考値です。実際の作業では周囲条件(締付ボルト・部材・固定方法等)により、変化します。実作業での事前確認をおすすめします。RoHS指令(10物質対応)対応適合寸法(mm)ビット・レンチ:□12.7取扱説明書(3.15MB)